Page 123 - Buck & Hickman Industrial Supplies 2016
P. 123
Pliers
VDE Diagonal Insulation Cutting Pliers
VDE High Leverage Diagonal Cutting
VDE Round Nose Pliers
Diagonal Insulation Stripper VDE
For electrical installation work. Precision stripping holes for single (solid) conductors of 1.5 and 2.5 mm. Induction hardened precision blades for soft wire up to 4.0 mm dia., cutting edge hardness approx. 60 HRC. Vanadium electric steel- forged, oil-hardened.
High Leverage Diagonal Cutters
With integrated forged axle for heaviest duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co- ordination of the cutting edge angle, transmission ratio and ergonomic handle shape. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, oil-hardened.
Round Nose Pliers
For bending wire loops. Precision ground, short, round jaws. Smooth tips. Chrome vanadium electric steel, forged, oil-hardened.
Model number
Area Wire Size (max) Area Wire Size (min) Cutting Capacity
Cutting Capacity - Medium/Hard Metals Finish
Handle Type
Length
Wire Size - AWG
14 26 160 2.5 mm2 1.5 mm2 4 mm
1.5 mm
Chrome plated
Insulated with multi-component grips, VDE-tested
160 mm
15 + 13
Model number
Cutting Capac- ity - Copper Wire
Cutting Capac- ity - Hard Wire Cutting Capac- ity - Medium/ Hard Metals Cutting Capac- ity - Piano Wire Finish
Handle Type
Length
7406160
2.5 mm 3.4 mm
2.0 mm
Chrome plated
Insulated with multi-com- ponent grips, VDE-tested 160 mm
74 06 200 4.2 mm
3.0 mm 4.2 mm
2.5 mm Plastic
200 mm
7406250
3.5 mm 4.6 mm
3.0 mm
Insulated with multi-com- ponent grips, VDE-tested 250 mm
Price each
23.07
26.46
33.83
Model number Finish
Handle Type
Jaw Type Length
2206160 Chrome plated
Insulated with multi-component grips, VDE-tested
Round Nose
160 mm
Price Order Code Model number each
010239 2206160 15.63
Price Order Code Model number each
3483370 14 26 160 27.04
Order Code Model number
010252 74 06 160
010256 74 06 200
010272 74 06 250
VDE Flat Nose Pliers
VDE Cable cutters
X-Cut Compact Diagonal Cutter
Box-joint design: highest stability with low weight. Doubly supported joint axis for heaviest duty. High cutting capacity with very little effort thanks to the optimum coordination of cutting-edge angle and leverage ratio with laterally staggered pivot point. 20 % less effort required compared to high-leverage diagonal cutters of the same length. Large opening width for thicker cables. Cuts precisely, even through fine copper wires. Compact, low-weight construction. Universally usable, in the assembly, maintenance
and production. Chrome vanadium heavy-duty steel, forged, oil-hardened.
Flat Nose Pliers
VDE Cable Shear, Integrated Spring and Safety Catch,
Approved EvoL!ine ® ergonomics with power joint. Fine cutting edge for clean and smooth cutting of copper and aluminum cables. Not for hard drawn copper conductors or steel wire. Ground, bolted precision
joint, readjustable. One hand operation with integrated spring and catch. Chrome-plated surface, 1000 V VDE approved. DIN ISO 5745.
Short, flat jaws. Knurled gripping surfaces. Chrome vanadium electric steel, forged, oil-hardened.
Cutting Capacity - Hard Wire Cutting Capacity - Medium/ Hard Metals
Cutting Capacity - Piano Wire
Cutting Capacity - Soft Iron Cutting Capacity - Soft Metal Finish
Handle Type
Length
Order Code Model number
2523732 73 06 160
2.7 mm 3.8 mm
2.2 mm
4.8 mm
4.8 mm
Chrome plated
Insulated with multi-compo- nent grips, VDE-tested
160 mm
Price each
28.28
Model number Finish
Handle Type
Jaw Type Length
Order Code Model number
010238 2006160
2006160 Chrome plated
Insulated with multi-compo- nent grips, VDE-tested
Flat Nose
160 mm
Price each
15.89
Order Code Size
2521474 180mm
2521475 220mm
Price each
36.78
45.18
105
211403 7480
7263
7269
33691
43881