Page 122 - Buck & Hickman Industrial Supplies 2016
P. 122
Pliers
VDE Diagonal Cutting
VDE Diagonal Cutting Pliers
2 in 1 VDE side cutter plier
Top quality VDE plier for professional and trade use. All matt chrome finish to reduce glare and prevent rust. Soft grip 2 component handle, optimum slip guards
for user protection. Impact sleeve ends to resist plier penetrating insulating handles.
Induction hardened precision cutting edges for hard and soft wires. Ribbed jaws prevent round cable from rotating. Hole for easy shearing of 3.5mm socket and switch screws without thread damage.
VDE Diagonal Cutter For Medium Hard Wire
Chrome-plated surface, 1000 V VDE approved. DIN
ISO 5749. Chromium Nickel Steel - For improved Durability on the
Price Cutting Face
Cable Cutter - Up to ø 2,0 mm cables
Order Code Size each
2521470 160mm 16.15
2521471 180mm 21.10
2521472 200mm 22.50
Moulded 2-Component Handle - Comfortable, Pull- resistant Handles
Price Order Code Size each
2001663 150 mm 14.66
2001664 175 mm 15.80
2001665 200 mm 16.93
Order Code
2002092
Price each
27.23
VDE Electrician’s Diagonal Cutter With Wire
Stripping
Multifunctional tool for electrical installation and wiring. Precision cutting edge for recesses for stripping of conductor of 1.5 and 2.5 mm2 and for cutting of soft copper wire up to hard steel wires. Chrome-plated surface, 1000 V VDE approved. DIN ISO 5743.
Price Order Code Length each
2521473 160 mm 14.43
Diagonal Cutting Nippers
The indispensable diagonal cutter for all-round use. High quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel- forged, oil-hardened.
6 in 1 VDE supercutter
Model number
Cutting Capacity - Copper Wire Cutting Capacity - Hard Wire Cutting Capac- ity - Medium/Hard Metals
Cutting Capacity - Soft Iron
Finish
Handle Type
Length
70 06 125
2.3 mm
1.5 mm 2.3 mm
3.0 mm
70 06
140 160
70 06 180 4.0 mm 2.5 mm 3.0 mm
Insulated with multi-com- ponent grips, VDE-tested 180 mm
Price each
17.04
17.20
18.48
19.87
Top quality VDE plier for professional and trade use. All matt chrome finish to reduce glare and prevent rust. Soft grip 2 component handle, optimum slip guards
for user protection. Impact sleeve ends to resist plier penetrating insulating handles.
Induction hardened precision cutting edge at top of jaw. 1.5mm2 and 2.5mm2 stripping capacity. Crimp facility for pressing terminals and end sleeves. Bends wires. Hole for easy shearing of 3.5mm socket and switch screws without thread damage.
70 06
2.5 mm 1.8 mm 2.5 mm
4.0 mm
2.8 mm 2.0 mm 2.8 mm
160 mm
Order Code
2002103
Price each
29.74
Chrome plated Plastic
125 mm 140 mm
VDE Heavy Duty Diagonal Cutter
For soft and piano wire. Optimised power joint saves cutting force by 20% and precision cutting edges for hardest and enduring use. Chrome-plated surface, 1000 V VDE approved. DIN ISO 5749.
Price Order Code Length each
2525368 160 mm 22.35
Order Code Model number
010243 70 06 125
010245 70 06 140
010246 70 06 160
010247 70 06 180
104
171652 33689
33687
7268
8920
133777
133776