Page 121 - Buck & Hickman Industrial Supplies 2016
P. 121
Pliers
VDE High Leverage Combination Pliers
VDE Bent Nose Pliers
VDE High Leverage Combination Pliers
35 % less effort required than with conventional combination pliers. Easier work due to optimised leverage. With cutting edges (hardness approx. 63 HRC) for soft and hard wire and piano wire. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. High-grade special tool steel, forged, oil-hardened.
VDE Long Nose Plier
Long Grip Jaws - Groove Direction
Cable Cutter - Up to Ø 1,6 mm Cables
Chromium Nickel Steel - For improved Durability on the Gripping and Cutting Face
Moulded 1 Component Handle - Comfortable, Pull- resistant Handles
VDE Radio-/Telephone Pliers With Cutter, Nose Bent 45°, 200 mm
Inbuilt wire cutter, bent jaws 45°. Chrome-plated surface, 1000 V VDE approved. DIN ISO 5745.
Price Order Code Length each
2521469 200 mm 17.83
Model number Cable Size Cutting Capacity
Cutting Capacity - Hard Wire
Cutting Capacity - Piano Wire
Finish Handle Type
Length
02 06 200 25 mm2 13 mm 2.8 mm
2.2 mm
Chrome plated
Insulated with multi-component grips, VDE-tested
200 mm
Order Code Size
2001660 150 mm
2001661 200 mm
VDE Snipe Nose
Price each
14.57
16.83
Price Order Code Model number each
2003155 02 06 200 20.35
VDE Bent Nose Pliers - 8”/200mm
40° Bent Nose Grip Jaws - Groove Direction
Cable Cutter - Up to Ø 1,6 mm cables
Chromium Nickel Steel - For improved Durability on the Gripping and Cutting Face
Moulded 1 Component Handles - Comfortable, Pull- resistant Handles.
Price Order Code Size each
2001662 200 mm 16.84
Snipe Nose Straight Side Cutting Pliers
VDE Multipurpose Pliers, 160 mm
Half round, straight long and slim knurled jaws with cutter. Added value : stripping and crimping of ferrules (1.5 and 2.5 mm2) and terminals/cable shoes. Multi talent for precise jobs with wire and electrical installation in workshop, household and factory. Chrome-plated surface, 1000 V VDE approved. DIN ISO 5745.
Price Order Code each
2521476 18.73
VDE Radio-/Telephone Pliers With Cutter, Straight
Inbuilt wire cutter, chrome-plated surface, 1000 V VDE approved. DIN ISO 5745.
High loadable, elastic precision points. Half-round, long jaws. Knurled gripping surfaces. With cutting edges
for medium hard wire max. dia. 3.2 mm and hard wire max. dia. 2.2 mm. Cutting edges additionally induction hardened, cutting edge hardness approx. 61 HRC. Vanadium electric steel- forged, oil-hardened.
Model number
Cutting Capacity - Hard Wire
Cutting Capacity - Medium/Hard Metals Finish
Handle Type Jaw Type Length
26 16 200 2.2 mm
3.2 mm
Chrome plated
Plastic
Snipe Nose Straight Side Cutting 200 mm
Snipe Nose Bent Side Cutting Pliers
High loadable, elastic precision points. Half-round, long jaws. Knurled gripping surfaces. With cutting edges
for medium hard wire max. dia. 3.2 mm and hard wire max. dia. 2.2 mm. Cutting edges additionally induction hardened, cutting edge hardness approx. 61 HRC. Vanadium electric steel- forged, oil-hardened.
Order Code Model number
Price each
20.80
010241
26 16 200
Order Code Size
2521467 160mm
2521468 200mm
Price each
14.33
15.78
Model number
Cutting Capacity - Hard Wire
Cutting Capacity - Medium/Hard Metals Finish
Handle Type Jaw Type Length
Order Code Model number
010242 2626200
2626200 2.2 mm
3.2 mm
Chrome plated
Plastic
Snipe Nose Bent Side Cutting 200 mm
Price each
23.15
103
33685 33693
7497
7266
8921
7267
9449 33686