Page 120 - Buck & Hickman Industrial Supplies 2016
P. 120

Pliers
Sets
VDE Engineers Combination Pliers
4pc Set Fluo CPE Pliers
Set of fluorescent pliers , SFLB solution for black or dimly lit areas. Safety first, No tools lost or forgotten
/ Tool Visibility. Cost Reduction , Less tools replaced due to loss. Detect the tool thanks to its fluorescense, activated by lamp or UV neon light. 181A.25CPEF Fast, precise push button adjustment with safety lock. Self tightening. Double heat treated noses hardness 60/62 HRc. Chromed finish. 185.20CPEF Narrow, finely serrated tips with a pipe-grip. Side cutter for copper and hard steel wire (max 160 kg / mm2). Ergonomic grips resistant to chemical agents. Removable return spring. Chromed finish. 187.18CPEF and 192.16CPEF , Cutting edges designed to cleanly cut through all types of wire: piano wire, soft wires, and modern materials. Long lever arm, offset pivot for minimum cutting effort. High durability Chrome-Molybdenum-vanadium steel, very hard cutting edges. Ergonomic grips resistant to chemical agents. Removable return spring. Chromed finish.
Price Order Code Part Number each
2527677 CPE.1F 106.37
4pc Plier Set
Set comprises;
180mm Combination Pliers
200mm Long Nose Pliers
250mm Multi-Grip Pliers
160mm Diagonal Side Cutting Pliers (Snips)
Order Code Part Number
121261 CPE.1PB
Price each
80.84
VDE Combination Pliers
IRWIN® Vise-Grip® VDE Pliers are fully TüV, GS and VDE certifi ed, meaning they are guaranteed safe for working with live electrical equipment up to AC 1000V or DC 1500V.
Induction Hardened Cutting Face - To stay sharper longer
Multi Grip Jaws - Groove Direction
Chromium Nickel Steel - For improved Durability on the Gripping and Cutting Face
Moulded 2-Component Handle - Comfortable, Pull- resistant Handles
Order Code Size
2001657 150 mm
2001658 175 mm
2001659 200 mm
Price each
14.57
15.71
16.83
VDE Engineers Combination Pliers
Engineers Combination Pliers
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, oil-hardened.
4 Piece “Basic” Plier Set
In a foam tray for workbenches and tool trolleys. Clearly organised storage of tools. Precisely-sized recesses for holding the pliers. Foam tray dimensions (LxWxH): 335 x 165 x 33 mm. Material: two colour, closed pore foam Model: Four pliers in a foam tray.
Contents: Combination plier 180mm, Snipe nose plier 200mm, Diagonal cutter 180mm, Cobra plier 250mm
Price Order Code Part Number each
2003148 00 20 01 V01 81.50
VDE Combination Pliers With Cutter
Model number
Cable Size
Cutting Capacity
Cutting Capacity - Hard Wire
Cutting Capacity - Medium/ Hard Metals
Finish Handle Type Jaw Type Length
Order Code Model number
010214 0306160
010215 0306180
010217 0306200
0306160 0306180 0306200 16 mm2
For soft and hard wire. Long precision cutting edges, knurled jaws for flat and serrated pipe hole for round pieces. Chrome-plated surface, 1000 V VDE approved. DIN ISO 5746.
10 mm 2.0 mm
3.1 mm
12 mm 2.2 mm
3.4 mm
13 mm 2.5 mm
3.8 mm
Order Code Size
2521464 160mm
2521465 180mm
2521466 200mm
Price each
15.00
16.38
17.85
Chrome plated
Two Colour Dual Component Engineers Combination
160 mm
180 mm
200 mm
Price each
15.06
16.22
18.14
102
7509
451630
33684
451632
7261
8923


































































































   118   119   120   121   122