Page 113 - Buck & Hickman Industrial Supplies 2016
P. 113
Pliers
Waterpump
Spring Hose Clamp Plier with Locking Device
Model 85 51 250 AF: pliers grey atramentized; handles with non-slip plastic coating; with retainer
Rotating, universal grip inserts for reliably gripping the clamps in all positions Extremely good leverage which allows clamps to be opened easily without great effort
Quick-set adjustment: adjusts by shifting directly onto the workpiece
Slim head design; narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas
Can be used for standard, space-saving, spring wire hose clamps and for spring band clamps up to 70 mm nominal size
Maximum jaw opening 80 mm; allows more than 40 mm clamping range
Chrome vanadium electric steel, forged, oil-hardened
The locking device enables simple and secure work on clamps under tension without effort
One-hand release
ROGRIP F
Reliable clamping and perfect grip. 30% more gripping capacity. The 10” pliers grip pipe up to 2” diameter. Wide handle for more comfort and better transmission of power. Extremely durable double hardened jaws. Curved design reduces the risk
of fingers getting clamped. Safety lock system prevents unintentional opening and enables a 50% quicker adjustment. 18 point size adjustment.
Order Code Item Description
2574130 ROGRIP F 7
2574131 ROGRIP F 10
Size
7 in
10 in
Price each
40.66
43.99
Order Code Part Number
2527767 85-51-250-AF
Length
250 mm
Price Jaw Capacity each
80 mm 48.43
SANIGRIP Plastic Jaw / Valve Plier
Hose Clamp Plier grey atramentized 250mm
Model 85 51 250 C: pliers grey atramentized; handles with non-slip plastic coating To open and close Click clamps
Rotating jaw inserts for the safe actuation of clamps in any position
Good leverage which allows clamps to be opened and closed again comfortably and easily without a great deal of effort
For easy working on fuel hoses, vacuum pipes and suction nozzles and many other applications
Additional function: detach hoses gently using the serrated jaw
Slim head design; narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas
Chrome vanadium electric steel, forged, oil-hardened
Price Order Code Part Number Length Jaw Capacity each
2527766 85-51-250-C 250 mm 80 mm 39.11
Optimum grip is ideal for plastic screw joints up to Ø 62 mm (siphon).Secure and gentle grip on valuable fittings without damaging polished surfaces.
Order Code Capacity (mm)
2574129 14-62
Length
250 mm
Price each
35.38
ROGRIP M
Reliable clamping and perfect grip. 30% more gripping capacity. The 10” pliers grip pipe up to 2” diameter. Wide handle for more comfort and better transmission of power. Extremely durable double hardened jaws. 10 point size adjustments.
Order Code Item Description
2574132 ROGRIP M 7
2574133 ROGRIP M 10
Size
7 in
10 in
Price each
35.09
38.98
95
37575 518382 518381
34854 12359