Page 112 - Buck & Hickman Industrial Supplies 2016
P. 112

Pliers
Waterpump
Multiple Slip Joint Patented Spanner
For metric and imperial nuts and screws with widths across flats from 10 to 32 mm (3/8” up to 1 1/4”)- self- locking from 17 mm: no slipping on the workpiece. Zero-backlash gripping of metric or imperial hexagonal headed screws, no rounding of bolt heads. Reliable and tight gripping of rounded, rusty, or thick coated bolts and screws. Ideal for work on vehicle brake systems. Quick tightening of bolted connections using ratchet action. Adjustment at the touch of a button directly on the workpiece, also possible with one hand only. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Box-joint design: high stability because of double guide. Reliable catching of the hinge bolt: no unintentional shifting. Favourable lever action: optimum transmission of
force. Guard prevents operators’ fingers being pinched. Replaces a set of wrenches, ideal for tightening locknuts. Chrome vanadium electric steel, forged, oil-hardened.
Siphon and Connector Plier Polished Serrated Jaws
For siphons, tube fittings and connectors up to 80 mm diameter
Fine adjustment for ideal adjustment to diverse diameters
Robust, heavy duty
Ideal for tightening and loosening siphon screw connections, plastic pipe fittings and round union nuts For connectors and couplings with screw connection, such as Cannon circular connectors
For gentle loosening of hoses on nozzles
25 adjustment positions, box-joint design
Ergonomic handle geometry
Chrome vanadium electric steel, forged, oil-hardened
Siphon and Connector Plier Polished Plastic Jaws
For siphons, tube fittings and connectors up to 80 mm diameter
Fine adjustment for ideal adjustment to diverse diameters
Robust, heavy duty
Ideal for tightening and loosening siphon screw connections, plastic pipe fittings and round union nuts For connectors and couplings with screw connection, such as Cannon circular connectors
For gentle loosening of hoses on nozzles
25 adjustment positions, box-joint design
Ergonomic handle geometry
Chrome vanadium electric steel, forged, oil-hardened With exchangeable plastic jaws for sensitive surfaces; up to Ø 75 mm
Order Code Part Number Length
Price Jaw Capacity each
Price each
27.78
2527760 81-01-250 250 mm 80 mm 18.72
Order Code Part Number Length Jaw Capacity
2527762 81-11-250 250 mm 80 mm
Order Code Part Number
8156948 87 41 250
Price Length each
250 mm 19.72
Tongue and groove pliers set
2 piece tongue and groove pliers set, 7in & 10in. More positions for more flexibility and more grip comfort . Patented angled tooth pattern for better grip. Extra wide, straight jaw openings. Unique alloy steel and induction hardening, maximizes durability. Precision machining provides smooth, positive joint action with no slip. Self-locking adjustment.
Siphon and Connector Plier Chrome Plated Serrated Jaws
For siphons, tube fittings and connectors up to 80 mm diameter
Fine adjustment for ideal adjustment to diverse diameters
Robust, heavy duty
Ideal for tightening and loosening siphon screw connections, plastic pipe fittings and round union nuts For connectors and couplings with screw connection, such as Cannon circular connectors
For gentle loosening of hoses on nozzles
25 adjustment positions, box-joint design
Ergonomic handle geometry
Chrome vanadium electric steel, forged, oil-hardened
Price Order Code Part Number Length Jaw Capacity each
2527761 81-03-250 250 mm 80 mm 23.34
Siphon and Connector Plier Chrome Plated Plastic Jaws
For siphons, tube fittings and connectors up to 80 mm diameter
Fine adjustment for ideal adjustment to diverse diameters
Robust, heavy duty
Ideal for tightening and loosening siphon screw connections, plastic pipe fittings and round union nuts For connectors and couplings with screw connection, such as Cannon circular connectors
For gentle loosening of hoses on nozzles
25 adjustment positions, box-joint design
Ergonomic handle geometry
Chrome vanadium electric steel, forged, oil-hardened With exchangeable plastic jaws for sensitive surfaces; up to Ø 75 mm
Price Order Code Part Number Length Jaw Capacity each
2527763 81-13-250 250 mm 80 mm 32.26
Order Code
Price each
9614192 43.25
94
133794
7366
518378
518377
518380
518379


































































































   110   111   112   113   114