Page 114 - Buck & Hickman Industrial Supplies 2016
P. 114
Pliers
Circlip Pliers
Professional Circlip Pliers
For inserting or removing circlips.
Internal Bent Pliers
For fitting circlips into bores, range of application from 8 - 140 mm dia.. Solid style, forged. Non-slip, solid tips. Pliers body and tips: chrome vanadium steel, forged, oil-hardened.
Order Code Jaw Type
2521452 Internal Straight
2521453 Internal Straight
2521454 Internal Straight
2521455 Internal Straight
2521456 Internal Straight
2521457 Internal Bent
2521458 Internal Bent
2521459 Internal Bent
2521460 Internal Bent
Head Type
J0
J1
J2
J3
J4
J01
J11
J21
J31
J41
A0
A1
A2
A3
A4
A01
A11
A21
A31
A41
Size
139 mm
140 mm
180 mm
225 mm
310 mm
139 mm
140 mm
180 mm
225 mm
310 mm
139 mm
140 mm
180 mm
225 mm
310 mm
139 mm
140 mm
180 mm
225 mm
310 mm
Circlip Size Range
8 - 13 mm
12 - 25 mm
19 - 60 mm
40 - 100 mm
85 - 140 mm
8 - 13 mm
12 - 25 mm
19 - 60 mm
40 - 100 mm
85 - 140 mm
3 - 10 mm
10 - 25 mm
19 - 60 mm
40 - 100 mm
85 - 140 mm
3 - 10 mm
10 - 25 mm
19 - 60 mm
40 - 100 mm
85 - 140 mm
Price each
9.23
8.25
8.58
12.03
20.15
9.65
8.05
8.53
12.63
20.65
11.23
9.85
10.55
14.18
20.55
11.60
9.95
10.43
14.50
21.80
Model number Capacity Jaw Min-Max Finish
Handle Type Head Type Jaw Type Length
Order Code
010140
010141
010142
010143
010144
4421J01 8-13 mm
Black atramentized Plastic
J01
Internal Bent 130 mm
4421J11 12-25 mm
Black atramentized Plastic
J11
Internal Bent 130 mm
4421J21 19-60 mm
Black atramentized Plastic
J21
Internal Bent 170 mm
4421J31 40-100 mm
Black atramentized Plastic
J31
Internal Bent 215 mm
4421J41 85-140 mm
Black atramentized Plastic
J41
Internal Bent 300 mm
Price each
9.55
9.55
9.73
10.78
18.39
2521461 Bent 90
2521442 External
2521443 External
2521444 External
2521445 External
2521446 External
2521447 External
2521448 External
2521449 External
2521450 External
2521451 Bent 90
Straight
Straight
Straight
Straight
Straight
Bent
Bent
Bent
Bent
Model number
4421J01
4421J11
4421J21
4421J31
4421J41
External Straight Pliers
Internal Straight
Pliers
For fitting circlips on shafts, range of application from 3 - 140 mm dia.. Solid style, forged. Non-slip, solid tips. Pliers body and tips: chrome vanadium steel, forged, oil-hardened.
For fitting circlips into bores, range of application from 8 - 140 mm dia.. Solid style, forged. Non-slip, solid tips. Pliers body and tips: chrome vanadium steel, forged, oil-hardened.
Model number
Capacity Jaw Min- Max
Finish
Handle Type Head Type Jaw Type
Length
Order Code
010145
010146
010147
010148
010149
4611A0 3-10 mm
Black atramentized Plastic
A0
External Straight 140 mm
4611A1 10-25 mm
Black atramentized Plastic
A1
External Straight 140 mm
4611A2 19-60 mm
Black atramentized Plastic
A2
External Straight 180 mm
4611A3 40-100 mm
Black atramentized Plastic
A3
External Straight 210 mm
4611A4 85-140 mm
Black atramentized Plastic
A4
External Straight 320 mm
Model number
Capacity Jaw Min- Max
Finish
Handle Type Head Type Jaw Type
Length
Order Code
010135
010136
010137
010138
010139
4411J0 8-13 mm
Black atramentized Plastic
J0
Internal Straight 140 mm
4411J1 12-25 mm
Black atramentized Plastic
J1
Internal Straight 140 mm
4411J2 19-60 mm
Black atramentized Plastic
J2
Internal Straight 180 mm
4411J3 40-100 mm
Black atramentized Plastic
J3
Internal Straight 225 mm
4411J4 85-140 mm
Black atramentized Plastic
J4
Internal Straight 320 mm
Model number
4611A0
4611A1
4611A2
4611A3
4611A4
Price each
9.73
9.24
10.20
11.04
19.29
Model number
4411J0
4411J1
4411J2
4411J3
4411J4
Price each
8.40
8.40
8.98
10.20
17.18
96
7249 26676
7254 7252