Page 111 - Buck & Hickman Industrial Supplies 2016
P. 111

Pliers
Waterpump
Cobra® The Patented Hi-Tech Waterpump Pliers
Adjustment at the touch of a button directly on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx.
61 HRC: low wear and stable gripping. Box-joint design: high stability because of double guide. Reliable catching of the hinge bolt: no unintentional shifting. Guard prevents operators’ fingers being pinched. Chrome vanadium electric steel, forged, oil-hardened. Good access to the workpiece.
Plier Wrench
Adjustable tool for tightening screws. Also excellent for gripping, holding, pressing and bending workpieces. Replaces a set of spanners, metric and imperial. Smooth jaws for cautious installation of plated fittings. Zero backlash jaw pressure prevents damage to edges of sensitive components. Adjustment at the touch of a button directly on the workpiece. Parallel jaws allow infinitely variable gripping of all widths to the specified maximum size. Reliable catching of the hinge bolt: no unintentional shifting. The action of the jaws allows quick tightening and release of bolted connections using the ratchet principle. Lever transmission greater than 10 : 1 for strong gripping power. Chrome vanadium electric steel, forged, oil-hardened. With narrow gripping jaws - for tightening situations that require a slim tool.
Model number Capacity for Pipes Capacity Jaw Min-Max Finish
Handle Type
Jaw Capacity (Max) Jaw Type
Length
Number of Positions Nut Capacity (in)
Order Code
010126
010127
010128
8702180
42 mm
0-36 mm
Grey atramentized
Two Colour Dual Component
36 mm
Serrated
180 mm 18 1-1/2
Model number
8702180
87 02 250
87 02 300
80 02 250
50 mm
6-46 mm
Serrated
Two Colour Dual Component
36 mm
Serrated
250 mm 25
2
87 02 300
70 mm
60 mm
Grey atramentized
Model number Finish
Handle Type
Jaw Capacity (Max) Length
Order Code
2546560
010124
010125
Plier Wrenches
86 05 150 Nickel plated
With multi- component grips 27 mm
150 mm
Model number
86 05 150
86 05 180
86 05 250
86 05 180 Nickel plated
With multi- component grips 35 mm
180 mm
86 05 250 Nickel plated
With multi- component grips 46 mm
250 mm
Price each
32.93
34.47
39.91
Two Colour Dual Component
46 mm
Serrated
300 mm 30 2-3/4
Price each
18.07
19.42
27.13
Smart Grip Waterpump Pliers
Adjustable tool for tightening screws. Also excellent for gripping, holding, pressing and bending workpieces. Replaces a set of spanners, metric and imperial. Smooth jaws for cautious installation of plated fittings. Zero backlash jaw pressure prevents damage to edges of sensitive components. Adjustment at the touch of a button directly on the workpiece. Parallel jaws allow infinitely variable gripping of all widths to the specified maximum size. Reliable catching of the hinge bolt: no unintentional shifting. The action of the jaws allows quick tightening and release of bolted connections using the ratchet principle. Lever transmission greater than 10 : 1 for strong gripping power. Chrome vanadium electric steel, forged, oil-hardened.
Ideal for frequent changeovers to workpieces of different sizes. Automatic adjustment per one-hand operation both for right-handed and left-handed use. Good access to the workpiece thanks to the slim dimensions in the head and joint area and flush joint bolt. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: low wear and stable gripping. Box-joint design: high stability because of double guide. Guard prevents operators’ fingers being pinched. Locking lever for space saving transport with reliable closed handles. Chrome vanadium electric steel, forged, oil-hardened.
Model number Finish
Handle Type
Jaw Capacity (Max) Length
Number of Positions
Nut Capacity (in) Nut Capacity (mm)
Order Code
2546561
2003193
1569769
2003195
4521038
2524033
86 03 125 Nickel plated Plastic coated 23 mm 125 mm 11
7/8 23
86 03 150 Nickel plated Plastic coated 27 mm 150 mm 14
1 27
86 03 180 Nickel plated Plastic coated 35 mm 180 mm 13
1-3/8 35
86 03 250 Nickel plated Plastic coated 46 mm 250 mm 17
1-3/4 46
86 03 300 Nickel plated Plastic coated 60 mm 300 mm 22
2 3/8 60
86 03 400 Nickel plated Plastic coated 85 mm 400 mm 25
3-5/8 80
Model number Capacity for Pipes Finish
Handle Type
Jaw Capacity (Max) Jaw Type
Length
Order Code
1251961
85 01 250.
1/8 - 1-1/4
Grey atramentized Non-Slip Plastic Coating 36 mm
Curved Jaw
250 mm
Model number
86 03 125
86 03 150
86 03 180
86 03 250
86 03 300
86 03 400
Price each
27.96
31.96
33.47
38.36
49.38
80.92
Model number
85 01 250.
Price each
29.60
93
7286 7242
PO-554745 7241


































































































   109   110   111   112   113