Page 12 - Roebuck 2016
P. 12
Combination Wrenches-Metric
Tool Control Foam Module - Metric Uniwrench Combination Spanners
Foam Module Fits all Roebuck Tool Cabinet Drawers
Product Security - Allows easy identification of any missing tools
Contents:
4971777 Uniwrench 8mm Spanner 4971778 Uniwrench 10mm Spanner 4971779 Uniwrench 11mm Spanner 4971780 Uniwrench 12mm Spanner 4971781 Uniwrench 13mm Spanner 4971782 Uniwrench 14mm Spanner 4971783 Uniwrench 15mm Spanner 4971784 Uniwrench 16mm Spanner 4971785 Uniwrench 17mm Spanner 4971786 Uniwrench 18mm Spanner 4971787 Uniwrench 19mm Spanner 4971788 Uniwrench 20mm Spanner 4971789 Uniwrench 21mm Spanner 4971790 Uniwrench 22mm Spanner
6 Point 6 Point 50% Star
Order Code Colour
C7843285 Black and Grey
CrV
6 Point 70%
Square Spline 12 Point
Size
350 x 365 x 38mm
Combination Spanners - Metric
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to DIN3113. Metric
Order Code
C4972110
C4972111
C4972145
C4972112
C4972146
C4972147
C4972148
C4972149
C4972150
C4972151
C4972152
C4972153
C4972154
C4972155
C4972113
Size Metric
6 mm
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
CrV
Order Code
C4972114
C4972115
C4972116
C4972117
C4972118
C4972119
C4972120
C4972121
C4972122
C4972123
Size Metric
21 mm
22 mm
23 mm
24 mm
25 mm
26 mm
27 mm
28 mm
30 mm
32 mm
1
4
www.roebuck-tools.com
Spanners & Wrenches
26607
574808