Page 13 - Roebuck 2016
P. 13
Combination Wrenches-Metric
Combination Spanner Sets - Metric
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to DIN3113. Supplied in a wallet.
Order Code Number of Pieces
C4972178 7
C4972179 11
C4972276 17
Set Contents Range
10, 11, 12, 13, 14, 17, 19mm
3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 AF
7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 23, 24 mm
6 7 8 9 10 12 13 14 15 16 17 18 19 22 24 27 30 32mm
3 10 mm 4 15
5 20 4 6 25 4.5 7275
30 5.5 6
7 8 9 10 11 12 13 14
mm
C6821008
18
1 1 4 2 2 5.5 3 3 6.5
11 10
Spanners & Wrenches
Combination Metric Spanner and 1/4” Drive Socket Set
CrV
56 pcs
1/4”
mm
38
CrV
12
13
9 8
761 14 6 7
8
9
9 10 11 12 13 14 4 4.5 5 5.5 6 7 8
PH1 PH2 PH3 PZ1 PZ2
PZ3 T10 T15 T20 T25
S4 S5.5 S6.5 T27 T30
H3 H4 H5 H6 H7
13 1/4” Drive 6 point Socket:
4, 4.5,5,5.5,6,7,8,9,10,11,12,13,14mm
6 1/4 Drive Accessories:
1/4 Drive Extension Bar 4”/100mm
1/4 Drive Universal Joint (Pin Type)
1/4 Drive Quick Release Ratchet Handle 1/4 Drive Sliding T-Bar 41/2”/112mm 1/4 Drive Bit Coupler
1/4 Drive Spinner Handle
10 12 13
6 7 8 9 10 11 12 13 4”/100mm
4.5”/112mm
Contents:
9 Combination Spanners 6,:7, 8, 9,10, 11, 12, 13, 14mm
· Manufactured from Chrome Vanadium
· Satin Finish Shanks,Polished Jaws and chrome plated overall · Conforms to DIN3113 Metric
47 Piece 1/4” Drive Set:
Manufactured from Chrome Vanadium
· Half Satin Finish,Half Polished with Middle Knurl · Conforms to DIN3122 and 3123 Metric
· Single Hex/6 Point Sockets
· 20 1/4” Bit Set
Hex: 3,4,5,6,7mm
Philips: No.1, No.2, No.3 Torx: T10, T20,T25,T27,T30, Pozidriv: No.1, No.2, No.3 Flat/Slotted:4,5.5, 6.5mm
8 1/4” Drive 6 point Deep Socket: 6, 7,8,9,10,11,12,13mm
Supplied in Heavy Duty Blow Mould case with handle(360 x 260 x 75mm). Spanners held firmly in position in bespoke mouldings in case lid.
Sockets and Socket accessories held securely in place by EVA Foam Inlay. Two Colour foam Inlay allows easy identification of any missing parts.
Order Code
C7748913
Number of Pieces
Material
56
Chrome Vanadium
www.roebuck-tools.com
5
558964 26682