Page 10 - Roebuck 2016
P. 10
Combination Wrenches-Metric
Uniwrench Combination Spanners
Unique open end non-slip design allows you to remove damaged fasteners including up to 70% rounded off bolts and nuts. Spherical box end design can open various kinds of nuts, such as spline, 12 point, square and 6 point.
Order Code
C4971777
C4971778
C4971779
C4971780
C4971781
C4971782
C4971783
C4971784
C4971785
C4971786
C4971787
C4971788
C4971789
C4971790
C4971792
Size Metric
8 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
24 mm
CrV
6 Point 70%
Square Spline
6 Point
6 Point 50%
Star
12 Point
Uniwrench Combination Spanner Set Metric
Unique open end non-slip design allows you to remove damaged fasteners including up to 70% rounded off bolts and nuts. Spherical box end design can open various kinds of nuts, such as spline, 12 point, square and 6 point.
1
CrV
Number of Order Code Pieces
C4971685 11
Set Contents Range
8,10,11,12,13,14, 15,16,17,18,19 mm
6 Point
6 Point 50% Star
Square
Spline
12 Point
6 Point 70%
Uniwrench Combination Spanner Set - AF
Unique open end non-slip design allows you to remove damaged fasteners including up to 70% rounded off bolts and nuts. Spherical box end design can open various kinds of nuts, such as spline, 12 point, square and 6 point.
CrV
Number of
Order Code Pieces Set Contents Range
C4971794 10 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”,
13/16”, 7/8”, 15/16”
6 Point
6 Point 50% Star
Square
Spline
12 Point 6 Point 70%
2
www.roebuck-tools.com
Spanners & Wrenches
26892 26955