Page 11 - Roebuck 2016
P. 11
Combination Wrenches-Metric
72 Piece Combined Uniwrench, Uniratchet and Unisocket Cased Set
72 pcs
mm
1/2”
90
CrV
5 5 20 6 6 25 8 7 27 10 8 30 12 10 40
mm mm
10 10 11 11 12 12 13 13
12 45
50 14 14
55 15 15 16 16 17 17 18 18 19 19 20 20 21 21 22 22 23 23 24 24 25 25 26 26 27 27 28 28 29 29 30 30 31 31 32 32
Spanners & Wrenches
14/17
Contents:
Roebuck Uniwrench Metric Combination Spanners:8,10, 11, 12, 13, 14, 15, 16, 17,18,19mm
• Manufactured from Chrome Vanadium
• Conforms to DIN3113
• Unique open-end non slip patented design allows the user to easily remove damaged fasteners including up to 70% rounded off bolts and nuts.
• Spherical box end design will fit and open various kinds of nuts such as 6 point, 12 point, star, Square, and Torx.
Roebuck 4 in 1 Reversible Uni-Ratcheting Wrench:
• With a multi-patented multi-profile design unlike other normal standard ratcheting
wrenches which offer two sizes only the 4 in 1 Uni-Ratcheting wrench covers 4 sizes.
• The 4 in 1 wrench will also fit and open various kinds of nuts such as 6 point, 12 point,
star, Square, and Torx.
• The design of the wrench allows the user to easily remove damaged fasteners including
up to 50% rounded off bolts and nuts.
• A low profile head makes this tool ideal for use and working in confined spaces.
• The precision 72 teeth ratcheting mechanism has a patented push button reverse for 1 easy use.
• Each wrench has a vacuum heat treated surface offering excellent durability.
Three ratcheting wrenches covering the following sizes
8,10, 12,13mm
9,11, 15, 16mm
14, 17, 18,19mm
Roebuck 58 Piece 1⁄2” Drive Unisocket Set:
• Manufactured from Chrome Vanadium
• Special heat treatment provides a strong thin socket wall.
• Conforms to DIN, BS and ANSI Standards.
• Features 17 Non-Slip sockets covering sizes 10, 11,12, 13, 14,15,16,17,18,19,20,21,22, 24,27,30, 32mm which allow the user to loosen fasteners up to 50% rounded off
• The socket will also drive sockets 1mm smaller. For example a 19mm socket will drive a 18mm fastener.
Also features 17 Spherical sockets 10, 11,12, 13, 14,15,16,17,18,19,20,21,22, 24,27,30, 32mm which will fit and drive 6 point, 12 point, Square , Spline and Torx fasteners
• All sockets are colour ringed to for easy identification between non-slip and Spherical drive types
• Grey ring - Spherical drive sockets
• Black ring - Non-slip sockets
• Set also supplied with new 1⁄2” drive 90 teeth stylish and ergonomic quick release ratchet handle.
Also supplied in the set is a 125mm Extension Bar,250mm T-Bar Extension, Universal joint, Drive Bit Adaptor
• 8 pcs Torx Bits T20, 25, 27,30,40,45,50,55.
• 6 pcs Hex Bits 5, 6, 7, 8, 10, 12mm.
• 5 pcs XZN Bits 5, 6, 7, 8, 10, 12mm.
• Supplied in a strong durable ABS case (400 x 290 x 100mm) with an EVA foam inlay to keep all the Sockets, Socket Acessories and Bits Secure
Two colour foam allows easy identification of any missing parts.
Order Code Number of Pieces
C7736030 72
19
18
17
16
15
14
13
12
11
10
8
9/11
8/10
12/13 15/16 18/19
17 18 19 20 21 23 24 27 30 32 16 15 14 13 12 11 10 10 11 12 13 14 15 16 32 30 27 24 23 21 20 19 18 17
6 Point
10”/250mm
6 Point 70%
6 Point 50% Star
5”/125mm
T20 T25 T27 T30 T40
T45 T50 T55 H5 H6
H7 H8 H10 H12 X5
X6 X8 X10 X12
6 Point 70%
Square Spline 12 Point
www.roebuck-tools.com
3
559001