Page 1033 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1033
Industrial Hose
PROTAPE® PE 322 EC
Electrically conductive suction and blast hose; PE < 103 Ω, super-light + compressible, highly chemical resistant|Applications: extraction arms; chemical industry: extraction of chemical vapours, vapour return hose at loading arms, paint steam extraction, spray mist extraction; extraction or conveying in explosion hazard areas, electrostatic discharging hoses, antistatic hoses, electrically conductive hoses.
Properties: according to German TRBS 2153 electrically conductive wall: Electrical and surface resistance
Hose Inside Diameter
40 mm
50 mm
60 mm
65 mm
70 mm
75 mm
80 mm
90 mm
100 mm
110 mm
115 mm
120 mm
125 mm
130 mm
140 mm
150 mm
160 mm
180 mm
200 mm
225 mm
250 mm
280 mm
300 mm
Hose Outside Diameter
47 mm
58 mm
68 mm
73 mm
78 mm
83 mm
88 mm
98 mm
108 mm
118 mm
123 mm
128 mm
133 mm
138 mm
148 mm
158 mm
168 mm
188 mm
208 mm
233 mm
258 mm
288 mm
309 mm
Minimum Bend Radius
27 mm
33 mm
38 mm
40.5 mm
43 mm
45.5 mm
48 mm
53 mm
58 mm
63 mm
65.5 mm
68 mm
70.5 mm
73 mm
78 mm
83 mm
88 mm
98 mm
108 mm
120.5 mm
133 mm
148 mm
159 mm
Maximum Working Pressure (Bar)
0.46
0.37
0.305
0.285
0.26
0.25
0.23
0.2
0.185
0.17
0.16
0.155
0.15
0.145
0.135
0.125
0.115
0.105
0.09
0.085
0.075
0.065
0.06
maximum Price
Order Code
C3475036
C3475101
C3475163
C3475186
C3475223
C3475261
C3475305
C3475349
C3474469
C3474501
C3474527
C3474550
C1132940
C3474604
C3474632
C1126292
C3474681
C3474755
C3474780
C3474825
C3474849
C3474884
C3474909
Part Number
322-0040-1003
322-0050-1003
322-0060-1003
322-0065-1003
322-0070-1003
322-0075-1003
322-0080-1003
322-0090-1003
322-0100-1003
322-0110-1003
322-0115-1003
322-0120-1003
322-0125-1003
322-0130-1003
322-0140-1003
322-0150-1003
322-0160-1003
322-0180-1003
322-0200-1003
322-0225-1003
322-0250-1003
322-0280-1003
322-0300-1003
vacuum (bar)
0.28
0.24
0.19
0.17
0.14
0.13
0.12
0.1
0.08
0.075
0.07
0.07
0.055
0.055
0.05
0.05
0.045
0.035
0.035
0.025
0.015
0.015
0.01
Weight Per Mtr
0.3 kg
0.18 kg
0.21 kg
0.23 kg
0.25 kg
0.26 kg
0.29 kg
0.31 kg
0.37 kg
0.4 kg
0.41 kg
0.44 kg
0.47 kg
0.49 kg
0.52 kg
0.55 kg
0.58 kg
0.67 kg
0.73 kg
0.88 kg
0.99 kg
1.24 kg
1.25 kg
each €
26,22
25,36
26,34
27,03
29,21
30,65
32,66
33,75
35,31
37,61
39,45
41,34
42,67
44,45
47,32
50,72
53,94
62,16
67,68
77,17
82,92
91,83
103,73
CONNECT 240 + 241
Soft sleeve to slide onto connectors or push into pipes. Applications: municipal vehicles: sweepers, small/ large street sweeping machines, municipal vehicles: lawn mowers, mowing machines, slope mowers, leaf blowers/ leaf collectors
Properties: highly abrasion-proof (abrasion resistance about 2.5 to 5 times better than most rubber materials and about 3 to 4 times better than most soft PVC´s), smooth interior, high tensile strength and tear resistant, microbe and hydrolysis resistant, good resistance to oil, gasoline and chemicals, good resistance to UV and ozone, free of softener and halogen, easily and quickly fitted
, re-usable (threaded), gas and liquid tight as pre-fitted version, conform to RoHS guideline. Delivery variants: further diameters available on request, black (standard) , special colours: full coloured, as a pre-assembled hose system with a suitable hose
, gas and liquid tight as pre-fitted version
10
Order Code
C3473760
C3473761
C1244671
C3473763
C3473765
C2844691
C1247908
C3473767
C3473769
C2844706
C3473759
C3473762
C3473764
C3473766
C3473768
C3473770
C2138507
C3473771
C1152767
C3473772
C3473747
C3473748
C3473749
C3473750
Part Number
240-0038-0000
240-0038-1003
240-0040-0000
240-0040-1003
240-0050-0000
240-0050-1003
240-0060-0000
240-0060-1003
240-0070-0000
240-0070-1003
241-0032-8500
241-0038-8501
241-0040-8501
241-0050-8501
241-0060-8501
241-0070-8501
241-0075-8500
241-0075-8501
241-0080-8500
241-0080-8501
241-0100-8500
241-0100-8501
241-0125-8500
241-0125-8501
Hose Inside Diameter
38 mm
38 mm
40 mm
40 mm
50 mm
50 mm
60 mm
60 mm
70 mm
70 mm
32 mm
38 mm
40 mm
50 mm
60 mm
70 mm
75 mm
75 mm
80 mm
80 mm
100 mm
100 mm
125 mm
125 mm
Maximum Ambient Temperature (°C)
90
90
90
90
90
90
90
90
90
90
90
90
90
90
90
90
90
90
90
90
90
90
90
90
Minimum Ambient Temperature (°C)
-40
-40
-40
-40
-40
-40
-40
-40
-40
-40
-40
-40
-40
-40
-40
-40
-40
-40
-40
-40
-40
-40
-40
-40
Net Weight
0.07 kg
0.07 kg
0.08 kg
0.08 kg
0.08 kg
0.08 kg
0.12 kg
0.12 kg
0.15 kg
0.15 kg
0.07 kg
0.07 kg
0.08 kg
0.08 kg
0.12 kg
0.15 kg
0.2 kg
0.2 kg
0.25 kg
0.25 kg
0.31 kg
0.31 kg
0.48 kg
0.48 kg
Total length
85 mm
85 mm
85 mm
85 mm
90 mm
90 mm
90 mm
90 mm
100 mm
96 mm
85 mm
85 mm
85 mm
90 mm
90 mm
100 mm
107 mm
107 mm
112 mm
112 mm
122 mm
122 mm
137 mm
137 mm
Adaptor Length
44 mm
44 mm
44 mm
44 mm
49 mm
49 mm
49 mm
49 mm
52 mm
52 mm
44 mm
44 mm
44 mm
49 mm
49 mm
52 mm
60 mm
60 mm
60 mm
60 mm
65 mm
65 mm
75 mm
75 mm
Price each €
10,25
12,00
10,25
12,00
10,45
12,25
11,20
13,05
13,90
16,30
23,20
23,20
23,30
23,50
23,60
27,05
27,25
27,25
29,90
29,90
41,40
41,40
53,50
53,50
www.brammer.biz
1021
Process
Images For Illustrative Purposes Only
51512 51519

