Page 1034 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1034
Industrial Hose
Order Code
C3473751
C3473752
C3473753
C3473754
C3473755
C3473756
C3473757
C3473758
Part Number
241-0150-8500
241-0150-8501
241-0200-8500
241-0200-8501
241-0250-8500
241-0250-8501
241-0300-8500
241-0300-8501
Hose Inside Diameter
150 mm
150 mm
200 mm
200 mm
250 mm
250 mm
300 mm
300 mm
Maximum Ambient Temperature (°C)
90
90
90
90
90
90
90
90
Minimum Ambient Temperature (°C)
-40
-40
-40
-40
-40
-40
-40
-40
Net Weight
0.68 kg
0.68 kg
1.1 kg
1.1 kg
1.5 kg
1.5 kg
2.26 kg
2.26 kg
Total length
155 mm
155 mm
180 mm
180 mm
195 mm
195 mm
215 mm
215 mm
Adaptor Length
85 mm
85 mm
100 mm
100 mm
105 mm
105 mm
115 mm
115 mm
Price each €
66,15
66,15
78,05
78,05
83,30
83,30
119,15
119,15
COOLING HOSE 950-955
For supplying coolant or air; Flexible, retaining any adjusted position, with threaded connector.
Properties: flexible, good resistance to alkalis and acids, good resistance to chemicals, good resistance to UV and ozone, kink-proof, retaining any adjusted position, very robust, conform to RoHS guideline .
Temperature Range: -20°C to 70°C
Delivery variants: further diameters and lengths available on request, stop cock, further accessories on www.norres.com
Hose Inside Diameter
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
5.5 mm
5.5 mm
5.5 mm
5.5 mm
5.5 mm
5.5 mm
5.5 mm
7 mm
7 mm
7 mm
7 mm
7 mm
7 mm
7 mm
8 mm
8 mm
8 mm
8 mm
8 mm
Connection Thread Size
R1/8 BSPT
R1/8 BSPT
R1/8 BSPT
R1/8 BSPT
R1/8 BSPT
R1/8 BSPT
R1/8 BSPT
R1/4 BSPT
R1/4 BSPT
R1/4 BSPT
R1/4 BSPT
R1/4 BSPT
R1/4 BSPT
R1/4 BSPT
R3/8 BSPT
R3/8 BSPT
R3/8 BSPT
R3/8 BSPT
R3/8 BSPT
R3/8 BSPT
R3/8 BSPT
R1/2 BSPT
R1/2 BSPT
R1/2 BSPT
R1/2 BSPT
R1/2 BSPT
Minimum Price
10
Order Code
C3473704
C3473705
C3473706
C3007515
C3473707
C3473708
C3473709
C3473710
C3473711
C3473712
C3473713
C3473714
C3473715
C3473716
C3473717
C3473718
C3473719
C3473720
C3473721
C3473722
C3473723
C3473724
C3473725
C1138893
C3473726
C3473727
Part Number
950-0200-1210
950-0250-1210
950-0320-1210
950-0400-1210
950-0500-1210
950-0630-1210
950-0800-1210
951-0200-1210
951-0250-1210
951-0320-1210
951-0400-1210
951-0500-1210
951-0630-1210
951-0800-1210
952-0200-1210
952-0250-1210
952-0320-1210
952-0400-1210
952-0500-1210
952-0630-1210
952-0800-1210
953-0320-1210
953-0400-1210
953-0500-1210
953-0630-1210
953-0800-1210
Hose Length
200 mm
250 mm
320 mm
400 mm
500 mm
630 mm
800 mm
200 mm
250 mm
320 mm
400 mm
500 mm
630 mm
800 mm
200 mm
250 mm
320 mm
400 mm
500 mm
630 mm
800 mm
320 mm
400 mm
500 mm
630 mm
800 mm
Thread Length
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
23 mm
24 mm
25 mm
26 mm
27 mm
28 mm
29 mm
30 mm
31 mm
32 mm
33 mm
34 mm
Size Across Flats
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
24 mm
24 mm
24 mm
24 mm
24 mm
Bend Radius
50 mm
50 mm
50 mm
50 mm
50 mm
50 mm
50 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
70 mm
70 mm
70 mm
70 mm
70 mm
70 mm
70 mm
75 mm
75 mm
75 mm
75 mm
75 mm
Weight Per Mtr
0.08 kg
0.1 kg
0.12 kg
0.15 kg
0.19 kg
0.24 kg
0.3 kg
0.12 kg
0.15 kg
0.18 kg
0.23 kg
0.28 kg
0.35 kg
0.45 kg
0.18 kg
0.22 kg
0.28 kg
0.35 kg
0.43 kg
0.54 kg
0.68 kg
0.33 kg
0.4 kg
0.5 kg
0.62 kg
0.78 kg
each €
12,10
12,75
13,80
15,00
18,60
23,45
29,85
12,75
13,15
14,55
16,05
19,90
28,45
30,60
15,75
16,25
17,00
18,50
20,55
24,70
31,65
18,10
20,35
22,15
25,25
32,65
1022
www.brammer.biz
Process
51590

