Page 1031 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1031
Industrial Hose
Hose Inside Diameter
130 mm
140 mm
150 mm
180 mm
200 mm
225 mm
250 mm
275 mm
300 mm
325 mm
350 mm
400 mm
450 mm
500 mm
32 mm
38 mm
40 mm
50 mm
55 mm
60 mm
65 mm
70 mm
80 mm
100 mm
Hose Outside Diameter
141 mm
151 mm
161 mm
191 mm
213 mm
238 mm
263 mm
288 mm
313 mm
338 mm
363 mm
413 mm
463 mm
514 mm
42 mm
48 mm
50 mm
60 mm
65 mm
70 mm
75 mm
81 mm
91 mm
111 mm
Minimum Bend Radius
129 mm
138 mm
147 mm
173 mm
194 mm
216.5 mm
238 mm
260.5 mm
282 mm
304.5 mm
326 mm
370 mm
414 mm
460 mm
32 mm
36 mm
38 mm
44 mm
37.5 mm
51 mm
53.5 mm
77 mm
85 mm
103 mm
Maximum Working Pressure (Bar)
1.015
0.945
0.88
0.735
0.66
0.59
0.535
0.485
0.44
0.405
0.38
0.335
0.295
0.27
3.425
3.235
3.21
2.575
2.25
2.165
2.005
1.87
1.635
1.315
maximum Price
Order Code
C3475772
C3475797
C3475821
C3475922
C3475952
C3475999
C3476023
C3476064
C3476096
C3476146
C3476183
C3476250
C3476295
C3476331
C3476158
C3476220
C3476267
C3476345
C3476375
C3476403
C3476436
C3476465
C3476520
C3475610
Part Number
355-0130-1015
355-0140-1015
355-0150-1015
355-0180-1015
355-0200-1015
355-0225-1015
355-0250-1015
355-0275-1015
355-0300-1015
355-0325-1015
355-0350-1015
355-0400-1015
355-0450-1015
355-0500-1015
355-0032-3040
355-0038-3040
355-0040-3040
355-0050-3040
355-0055-3040
355-0060-3040
355-0065-3040
355-0070-3040
355-0080-3040
355-0100-3040
vacuum (bar)
0.27
0.24
0.2
0.15
0.135
0.11
0.085
0.08
0.07
0.065
0.055
0.045
0.035
0.03
0.97
0.95
0.95
0.93
0.88
0.81
0.75
0.67
0.56
0.39
Weight Per Mtr
1.91 kg
2.03 kg
2.41 kg
2.87 kg
3.12 kg
3.5 kg
3.88 kg
4.26 kg
5.16 kg
5.58 kg
6 kg
8.02 kg
9 kg
10 kg
0.44 kg
0.52 kg
0.54 kg
0.66 kg
0.72 kg
0.78 kg
0.84 kg
0.98 kg
1.11 kg
1.49 kg
each €
111,58
119,87
128,74
155,81
173,83
211,15
247,47
268,06
289,08
317,68
346,99
449,04
549,84
610,90
32,30
32,36
34,56
40,04
42,71
46,57
48,66
50,62
58,05
88,90
AIRDUC® PUR-INOX 355 MHF-AS
Abrasion resistant and antistatic suction and transport hose; PUR < 109 Ω + stainless steel, heavy, smooth interior|Applications:
food industry, pharmaceutical industry (FDA, EU guideline): foodstuff, pharmaceutical; foodstuff conveying of: dry, aqueous and acid food (rice, cereals, sugar, milk powder, powders, coffee, tea, flour, frozen foods), alcohol < 20 %, fatty foodstuff, milk products, dry foodstuff with fatty substances at its surface; food industry, pharmaceutical industry: vacuum conveying devices, vacuum hoppers, suction conveyors, dosing systems, pelleting machines/ tablet presses; food industry, pharmaceutical industry: mixer, dryer, packaging machines, bulk-bag (big bag)-charging and discharging, mills; animal feed transport; industrial vacuum cleaners; extraction or conveying in explosion hazard areas, electrostatic discharging hoses, antistatic hoses, electrically conductive hoses.
Properties: according to TRBS 2153: permanently conductive wall due to non-migrating permanent antistatic agent: Electrical and surface resistance
Order Code
C3476051
C6036519
C3476165
C6036520
C3476227
C6036521
C3476274
C3476349
C6036523
C3476409
C6036525
C3476442
C6036526
C3209737
C6036527
C3476489
C6036528
C3476527
C6036529
C3475614
C6036530
C3475667
C3475710
C3475730
C6036533
C3475828
C6036534
Part Number
355-0025-1018
355-0025-1118
355-0032-1018
355-0032-1118
355-0038-1018
355-0038-1118
355-0040-1018
355-0050-1018
355-0050-1118
355-0060-1018
355-0060-1118
355-0065-1018
355-0065-1118
355-0070-1018
355-0070-1118
355-0075-1018
355-0075-1118
355-0080-1018
355-0080-1118
355-0100-1018
355-0100-1118
355-0110-1018
355-0120-1018
355-0125-1018
355-0125-1118
355-0150-1018
355-0150-1118
Hose Inside Diameter
25 mm
32 mm
32 mm
42 mm
38 mm
48 mm
40 mm
50 mm
60 mm
60 mm
70 mm
65 mm
75 mm
70 mm
81 mm
75 mm
86 mm
80 mm
91 mm
100 mm
111 mm
110 mm
120 mm
125 mm
136 mm
150 mm
161 mm
Hose Outside Diameter
32 mm
32 mm
42 mm
42 mm
48 mm
48 mm
50 mm
60 mm
60 mm
70 mm
70 mm
75 mm
75 mm
81 mm
81 mm
86 mm
86 mm
91 mm
91 mm
111 mm
111 mm
121 mm
131 mm
136 mm
136 mm
161 mm
161 mm
Minimum Bend Radius
19.5 mm
19.5 mm
26 mm
26 mm
29 mm
29 mm
30 mm
35 mm
35 mm
40 mm
40 mm
42.5 mm
42.5 mm
62 mm
62 mm
65.5 mm
65.5 mm
69 mm
69 mm
83 mm
83 mm
90 mm
97 mm
100.5 mm
100.5 mm
118 mm
118 mm
Maximum Working Pressure (Bar)
3.47
3.47
3.095
3.095
2.925
2.925
2.9
2.33
2.33
1.955
1.955
1.815
1.815
1.69
1.69
1.575
1.575
1.48
1.48
1.19
1.19
1.085
1
0.96
0.96
0.8
0.8
maximum vacuum (bar)
0.9
0.9
0.875
0.875
0.865
0.865
0.855
0.835
0.835
0.73
0.73
0.675
0.675
0.605
0.605
0.555
0.555
0.505
0.505
0.355
0.355
0.325
0.28
0.265
0.265
0.18
0.18
Weight Per Mtr
0.28 kg
0.28 kg
0.44 kg
0.44 kg
0.52 kg
0.52 kg
0.54 kg
0.66 kg
0.66 kg
0.78 kg
0.78 kg
0.84 kg
0.84 kg
0.98 kg
0.98 kg
1.05 kg
1.05 kg
1.11 kg
1.11 kg
1.49 kg
1.49 kg
1.63 kg
1.77 kg
1.84 kg
1.84 kg
2.41 kg
2.41 kg
Price each €
29,30
28,13
32,11
32,89
33,85
34,66
35,95
44,50
42,72
48,52
49,69
54,10
51,94
52,88
54,14
56,58
57,94
61,40
58,94
88,41
90,53
95,54
103,69
111,29
113,95
143,20
137,47
10
www.brammer.biz
1019
Process
Images For Illustrative Purposes Only
51542

