Page 1032 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1032
Industrial Hose
TIMBERDUC® PUR 533 SE AS
Flame-retardant suction and blast hose for the wood industry; Heavy, smooth interior, abrasion resistant|Applications: extraction units, dedusting systems, filter systems, oil dust extraction: fixed installed, mobile; extraction or conveying in explosion hazard areas, electrostatic discharging hoses, antistatic hoses, electrically conductive hoses; wood dust extraction (DIN4102-B1): wood dust, wood chips, furniture production, saw mills; wood dust extraction (DIN4102-B1): vertical panel saws, saws, woodworking machinery, edge processing machines, parquet flooring grinding machines. Properties: conforms to the safety regulations of the German Wood Trade Association, heavy model
, highly abrasion-proof (abrasion resistance about 2.5 to 5 times better than most rubber materials and about 3 to 4 times better than most soft PVC´s), smooth interior, optimized flow properties, flexible, high tensile strength and tear resistant, microbe resistant, good resistance to oil, gasoline and chemicals, good resistance to UV and ozone, small bending radiuses, kink-proof, halogen-free, gas and liquid tight, flame-retardant according to: DIN 4102-B1, conform to RoHS guideline.
Temperature Range: -40°C to 90°C; short time to 125°C. Delivery variants: further diameters and lengths available on request, transparent + partially silver coloured (standard), special colours: partially coloured, completely coloured, customer-specific product marking
, as a pre-assembled hose system with CONNECT connectors, customised connectors
10
Order Code
C3475558
C3475560
C1215915
C3475563
C3475565
C3475567
C3475569
C3475571
C1132053
C3475573
C3475514
C3475516
C1216747
C3475518
C3475519
C3475521
C3475523
C3475524
C3176751
C2333870
C3475528
C1247096
C3475530
C3475532
C2185593
C3475535
C3475537
C2185597
C1702262
C3475540
C3475541
C3475543
C3475545
C3475547
C3475548
C3475551
C3475553
C3475555
C3475556
Part Number
533-0040-5070
533-0045-5070
533-0050-5070
533-0060-5070
533-0065-5070
533-0070-5070
533-0075-5070
533-0076-5070
533-0080-5070
533-0090-5070
533-0100-5070
533-0102-5070
533-0110-5070
533-0115-5070
533-0120-5070
533-0125-5070
533-0127-5070
533-0130-5070
533-0140-5070
533-0150-5070
533-0152-5070
533-0160-5070
533-0170-5070
533-0175-5070
533-0180-5070
533-0200-5070
533-0203-5070
533-0225-5070
533-0250-5070
533-0254-5070
533-0275-5070
533-0280-5070
533-0300-5070
533-0305-5070
533-0315-5070
533-0325-5070
533-0350-5070
533-0375-5070
533-0400-5070
Hose Inside Diameter
40 mm
45 mm
50 mm
60 mm
65 mm
70 mm
75 mm
76 mm
80 mm
90 mm
100 mm
102 mm
110 mm
115 mm
120 mm
125 mm
127 mm
130 mm
140 mm
150 mm
152 mm
160 mm
170 mm
175 mm
180 mm
200 mm
203 mm
225 mm
250 mm
254 mm
275 mm
280 mm
300 mm
305 mm
315 mm
325 mm
350 mm
375 mm
400 mm
Hose Outside Diameter
48 mm
53 mm
58 mm
68 mm
73 mm
79 mm
84 mm
85 mm
89 mm
99 mm
109 mm
111 mm
119 mm
124 mm
129 mm
134 mm
136 mm
139 mm
149 mm
159 mm
161 mm
169 mm
179 mm
184 mm
189 mm
209 mm
212 mm
234 mm
259 mm
263 mm
284 mm
289 mm
309 mm
314 mm
324 mm
334 mm
359 mm
384 mm
409 mm
Minimum Bend Radius
53 mm
58 mm
64 mm
75 mm
80 mm
87 mm
92 mm
93 mm
98 mm
109 mm
120 mm
122 mm
131 mm
136 mm
142 mm
147 mm
148 mm
153 mm
164 mm
175 mm
177 mm
186 mm
195 mm
202 mm
208 mm
230 mm
233 mm
257 mm
285 mm
290 mm
312 mm
318 mm
340 mm
345 mm
356 mm
367 mm
395 mm
424 mm
450 mm
Weight Per Mtr
0.35 kg
0.38 kg
0.42 kg
0.49 kg
0.53 kg
0.56 kg
0.6 kg
0.65 kg
0.63 kg
0.71 kg
0.78 kg
0.99 kg
0.86 kg
1.11 kg
0.93 kg
0.97 kg
1.22 kg
1 kg
1.08 kg
1.37 kg
1.54 kg
1.46 kg
1.54 kg
1.59 kg
1.63 kg
1.81 kg
2.03 kg
2.03 kg
2.25 kg
2.29 kg
2.47 kg
2.51 kg
2.69 kg
2.73 kg
2.82 kg
2.91 kg
3.13 kg
3.77 kg
4.02 kg
Price each €
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
1020
www.brammer.biz
Process
51589

