Page 1018 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1018
Industrial Hose
PROTAPE® PUR 327 MEMORY
Abrasion resistant and microbe/ hydrolysis resistant suction and transport hose; Crush resistant|Applications: airport, airplane, rail vehicles, train, trains, railways, boats, ships/ vessels, yachts/ yachtings: toilet discharging/ disposal; wood dust extraction (DIN4102-B1): wood dust, wood chips, furniture production, saw mills; wood dust extraction (DIN4102-B1): vertical panel saws, saws, woodworking machinery, edge processing machines, parquet flooring grinding machines; municipal vehicles: sweepers, small street sweeping machines, large street sweeping machines; municipal vehicles: lawn mowers, mowing machines, slope mowers, leaf blowers/ leaf collectors. Properties: crush resistant, medium-heavy model, highly flexible, highly abrasion-proof (abrasion resistance about 2.5 to 5 times better than most rubber materials and about 3 to 4 times better than most soft PVC ś )
optimized flow properties, high tensile strength and tear resistant, polyurethane complies with: FDA 21 CFR 177.2600 and 178.2010, EC guideline 2002/72/ EC incl. the amendment 2008/39/EC and 975⁄2009, German guideline XXXIX BfR polyurethane, microbe and hydrolysis resistant, good resistance to oil, gasoline and chemicals, good resistance to UV and ozone, very good low temperature flexibility (better than comparable ester-polyurethanes), small bending radiuses, kink-proof, free of softener and halogen, gas and liquid tight, conform to RoHS guideline, Temperature Range: -40°C to 90°C; short time to 125°C. Delivery variants - further diameters and lengths available on request, transparent + partially black coloured (standard), special colours: partially coloured, completely coloured, customer-specific product marking, grounding wire
Hose Inside Diameter
50 mm
60 mm
75 mm
80 mm
100 mm
120 mm
125 mm
140 mm
150 mm
200 mm
Hose Outside Diameter
67 mm
77 mm
92 mm
97 mm
117 mm
137 mm
142 mm
157 mm
167 mm
217 mm
Minimum Bend Radius
75 mm
80 mm
87.5 mm
90 mm
90 mm
105 mm
112.5 mm
120 mm
125 mm
150 mm
Maximum Working Pressure (Bar)
1.235
1.035
0.83
0.775
0.62
0.52
0.505
0.45
0.415
0.315
maximum Price
Order Code
C3476360
C3476421
C3476499
C3476536
C3475624
C3475719
C3475742
C3475812
C3475837
C3475968
Part Number
327-0050-0000
327-0060-0000
327-0075-0000
327-0080-0000
327-0100-0000
327-0120-0000
327-0125-0000
327-0140-0000
327-0150-0000
327-0200-0000
vacuum (bar)
0.27
0.2
0.14
0.1
0.05
0.035
0.035
0.03
0.025
0.01
Weight Per Mtr
0.63 kg
0.74 kg
0.91 kg
0.96 kg
1.18 kg
1.41 kg
1.46 kg
1.63 kg
1.74 kg
2.3 kg
each €
34,65
39,27
49,43
51,29
62,60
71,92
76,64
84,17
90,18
121,10
NORFLEX® PVC 440
Pressure Hose; Fabric
cooling, cooling water
installation, water supply; industrial washing machines: washing water hose; compressed air hose, cooling water hose, water hose; fabric reinforced hose/ braided hose; vacuum lifting devices, vacuum handling systems; heating hoses: interior hose for media transfer. Properties: crush resistant, highly flexible, smooth interior and exterior, fabric reinforced, cadmium free, good resistance to alkalis and acids, good resistance to chemicals, good resistance to UV and ozone, small bending radiuses, gas and liquid tight, pressure resistant, conform to RoHS guideline. Temperature Range: -20°C to 60°C|Delivery variants: further diameters and lengths on www.norres.com; transparent (standard); special colours: full coloured; customer-specific product marking.
reinforced hose, resistant to pressure, smooth interior and exterior|Applications: injection moulding tool supply; caravans/ trailer, mobile homes/ camper/ RV, boats, ships/ vessels, yachts/ yachtings: sanitary
10
Order Code
C3476324
C3476393
C3476459
C3526994
C3476554
C3476582
C3526990
C3475768
C3526991
C3475701
C3475700
C3475793
C3475886
C3526992
C1131931
C3476127
C3476178
C3476239
C3476359
Part Number
440-9040-0000
440-9050-0000
440-9060-0000
440-9080-0000
440-9080-2174
440-9090-0000
440-9100-0000
440-9120-0000
440-9120-2175
440-9125-0000
440-9125-2174
440-9130-0000
440-9160-0000
440-9190-0000
440-9250-0000
440-9300-0000
440-9320-0000
440-9380-0000
440-9500-0000
Hose Inside Diameter
4 mm
5 mm
6 mm
8 mm
8 mm
9 mm
10 mm
12 mm
12 mm
12.5 mm
12.5 mm
13 mm
16 mm
19 mm
25 mm
30 mm
32 mm
38 mm
50 mm
Hose Outside Diameter
10 mm
11 mm
12 mm
14 mm
13 mm
15 mm
16 mm
21 mm
18 mm
18.5 mm
17.5 mm
20 mm
24 mm
27 mm
34 mm
38 mm
42 mm
48 mm
60 mm
Hose Length
50 m
50 m
50 mm
50 mm
50 m
50 m
50 mm
50 m
50 m
50 m
50 m
50 m
50 mm
50 mm
25 m
25 m
25 m
25 mm
25 m
Wall Thickness
3 mm
3 mm
3 mm
3 mm
2.5 mm
3 mm
3 mm
4.5 mm
3 mm
3 mm
2.5 mm
3.5 mm
4 mm
4 mm
4.5 mm
4 mm
5 mm
5 mm
5 mm
Maximum Working Pressure (Bar)
20
17
15
15
13
12
10
12
10
10
8
10
10
7
6
5
5
4
3
maximum vacuum (bar)
15
10
10
8
10
10
7
6
5
5
4
3
Minimum Bend Radius
13 mm
17.5 mm
22 mm
26 mm
26 mm
30.5 mm
45 mm
59 mm
59 mm
58.8 mm
58.8 mm
68.5 mm
92 mm
115.5 mm
137.5 mm
185 mm
234 mm
281 mm
425 mm
Weight Per Mtr
0.086 kg
0.098 kg
0.11 kg
0.135 kg
0.107 kg
0.147 kg
0.159 kg
0.303 kg
0.184 kg
0.19 kg
0.153 kg
0.236 kg
0.327 kg
0.376 kg
0.542 kg
0.555 kg
0.755 kg
0.878 kg
1.123 kg
Price each €
0,70
0,70
0,91
0,87
0,89
0,97
1,06
1,75
1,35
1,84
1,17
1,43
2,02
2,15
3,08
3,63
4,38
5,26
7,95
1006
www.brammer.biz
Process
51571 51521

