Page 1010 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1010
Filtration | Industrial Hose
AAR - High Efficiency Dry Particulate Filters
Description:
• Dry Particulate filter.
Operating pressure:
• From 1 bar g (15 psi g) to 16 bar g (232 psi g).
Operating temperature:
• From +2°C to +100°C.
Particle removal (incl. water) :
• Down to 0.01 micron.
Maximum remaining oil content at 21°C:
• N/A.
Filtration efficiency:
• 99.9999%
Initial differential pressure, dry :
• < 140 mbar (2 psi).
Initial differential pressure, wet :
• N/A.
Element change frequence:
• Every 12 months.
Precede with filtration grade:
• AR.
Advantages:
• Worldwide approvals for safety and reliability. Meets or exceeds the requirements for delivered air quality shown in all editions of ISO8573-
1, the international standard for compressed air quality. Performance tested in accordance with ISO12500 and ISO8573. Performance
independently validated by Lloyds Register. 10 years guarantee on filter housing.
Benefits:
High air quality. Low CO2 emissions. Low cost of ownership. Low power consumption. Low differential pressure.
10
Order Code
C6088069
C6088070
C6088071
C6088072
C6088073
C6088074
C6088075
C6088076
C6088077
C6088078
C6088079
C6088080
C6088081
C6088082
C6088083
C6088084
C6088085
C6088086
C6088087
C6088088
C6088089
C6088090
C6088091
C6088092
C6088093
Part Number
AAR005ABMX
AAR005BBMX
AAR005CBMX
AAR010ABMX
AAR010BBMX
AAR010CBMX
AAR015BBMX
AAR015CBMX
AAR020CBMX
AAR020DBMX
AAR020EBMX
AAR025DBMX
AAR025EBMX
AAR030EBMX
AAR030FBMX
AAR030GBMX
AAR035FBMX
AAR035GBMX
AAR040GBMX
AAR040HBMX
AAR045HBMX
AAR050IBMX
AAR050JBMX
AAR055IBMX
AAR055JBMX
Air Flow l/s
6
6
6
10
10
10
20
20
30
30
30
60
60
110
110
110
160
160
220
220
330
430
430
620
620
Air Flow (m3/hr)
22
22
22
36
36
36
72
72
108
108
108
216
216
396
396
396
576
576
792
792
1188
1548
1548
2232
2232
Air Flow (cfm)
13
13
13
21
21
21
42
42
64
64
64
127
127
233
233
233
339
339
466
466
699
911
911
1314
1314
Body Size - Inch
1/4
3/8
1/2
1/4
3/8
1/2
3/8
1/2
1/2
3/4
1
3/4
1
1
1 1/4
1 1/2
1 1/4
1 1/2
1 1/2
2
2
2 1/2
3
2 1/2
3
Replacement Element
005AAR
005AAR
005AAR
010AAR
010AAR
010AAR
015AAR
015AAR
020AAR
020AAR
020AAR
025AAR
025AAR
030AAR
030AAR
030AAR
035AAR
035AAR
040AAR
040AAR
045AAR
050AAR
050AAR
055AAR
055AAR
Price each €
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
490,31
***
***
***
***
***
***
***
***
DRINKPRESS
Tube:
• white colour, non-toxic, smooth NBR/CR/IR rubber.
• Reinforcement: synthetic textile yarns.
• Cover: blue, smooth, oil, grease, abrasion and weather-resistant, NBR/PVC rubber.
Operating temperature:
• From -20°C to +95°C.
Applications:
Suitable for delivery of all foodstuffs containing animal or vegetable fats and oils as well as beverages such as milk, mineral water, fruit juices, wine and liquors.
Order Code
C7319503
C7319504
C7319505
C7319506
C7319507
Part Number
IH30240022/40
IH30240020/40
IH30240025/40
IH30240030/40
IH30240035/40
Hose Inside Hose Outside Diameter Diameter
10 mm 19 mm
13 mm 23 mm
16 mm 26 mm
19 mm 31 mm
25 mm 39 mm
Maximum Working Pressure (Bar)
10
10
10
10
10
Maximum Working Pressure (psi)
150
150
150
150
150
Weight Per Mtr
0.31 kg
0.42 kg
0.49 kg
0.71 kg
1.05 kg
Minimum Bend Radius
80 mm
105 mm
130 mm
150 mm
200 mm
Price each €
***
***
***
***
***
998
www.brammer.biz
Process
86684
48626

