Page 1008 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1008
Filtration
AA - High Efficiency Coalescing Filters
Description:
• Coalescing filter.
Operating pressure:
• From 1 bar g (15 psi g) to 16 bar g (232 psi g).
Operating temperature:
• From +2°C to +80°C.
Particle removal (incl. water) :
• Down to 0.01 micron.
Maximum remaining oil content at 21°C:
• 0.01 mg/m3(0.01 ppm(w)).
Filtration efficiency:
• 99.9999%
Initial differential pressure, dry :
• < 140 mbar (2 psi).
Initial differential pressure, wet :
• < 200 mbar (3 psi).
Element change frequence:
• Every 12 months.
Precede with filtration grade:
• AO.
Advantages:
• Worldwide approvals for safety and reliability. Meets or exceeds the requirements for delivered air quality shown in all editions of ISO8573-
1, the international standard for compressed air quality. Performance tested in accordance with ISO12500 and ISO8573. Performance
independently validated by Lloyds Register. The only filter range to offer a one year air quality guarantee. 10 years guarantee on filter housing. Benefits:
High air quality. Low CO2 emissions. Low cost of ownership. Low power consumption. Low differential pressure.
10
Order Code
C6088054
C6088055
C6088056
C4309509
C3222208
C2599603
C4316314
C6088057
C3528985
C2665010
C6088058
C6088059
C6088060
C5102120
C6088061
C6088062
C6088063
C2843621
C6088064
C3174080
C3583558
C6088065
C6088066
C6088067
C6088068
Part Number
AA005ABFX
AA005BBFX
AA005CBFX
AA010ABFX
AA010BBFX
AA010CBFX
AA015BBFX
AA015CBFX
AA020CBFX
AA020DBFX
AA020EBFX
AA025DBFX
AA025EBFX
AA030EBFX
AA030FBFX
AA030GBFX
AA035FBFX
AA035GBFX
AA040GBFX
AA040HBFX
AA045HBFX
AA050IBFX
AA050JBFX
AA055IBFX
AA055JBFX
Air Flow l/s
6
6
6
10
10
10
20
20
30
30
30
60
60
110
110
110
160
160
220
220
330
430
430
620
620
Air Flow (m3/hr)
22
22
22
36
36
36
72
72
108
108
108
216
216
396
396
396
576
576
792
792
1188
1548
1548
2232
2232
Air Flow (cfm)
13
13
13
21
21
21
42
42
64
64
64
127
127
233
233
233
339
339
466
466
699
911
911
1314
1314
Body Size - Inch
1/4
3/8
1/2
1/4
3/8
1/2
3/8
1/2
1/2
3/4
1
3/4
1
1
1 1/4
1 1/2
1 1/4
1 1/2
1 1/2
2
2
2 1/2
3
2 1/2
3
Replacement Element
005AA
005AA
005AA
010AA
010AA
010AA
015AA
015AA
020AA
020AA
020AA
025AA
025AA
030AA
030AA
030AA
035AA
035AA
040AA
040AA
045AA
050AA
050AA
055AA
055AA
Price each €
***
***
***
***
185,00
***
***
***
***
223,78
***
296,59
296,59
***
***
***
***
***
732,80
***
***
1054,77
***
***
***
996
www.brammer.biz
Process
48616

