Page 1009 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1009
Filtration
AR - General Purpose Dry Particulate Filters
Description:
• Dry Particulate filter.
Operating pressure:
• From 1 bar g (15 psi g) to 16 bar g (232 psi g).
Operating temperature:
• From +2°C to +100°C.
Particle removal (incl. water :
• Down to 1 micron.
Maximum remaining oil content at 21°C:
• N/A.
Filtration efficiency:
• 99.925%
Initial differential pressure, dry :
• < 70 mbar (1 psi).
Initial differential pressure, wet :
• N/A.
Element change frequence:
• Every 12 months.
Precede with filtration grade:
• N/A.
Advantages:
• Worldwide approvals for safety and reliability. Meets or exceeds the requirements for delivered air quality shown in all editions of ISO8573-1, the international standard for
compressed air quality. Performance tested in accordance with ISO12500 and ISO8573. Performance independently validated by Lloyds Register. The only filter range to
offer a one year air quality guarantee. 10 years guarantee on filter housing.
Benefits:
High air quality. Low CO2 emissions. Low cost of ownership. Low power consumption. Low differential pressure.
Order Code
C6088135
C6088136
C6088137
C6088138
C6088139
C6088140
C6088141
C6088142
C6088143
C6088144
C6088145
C6088146
C6088147
C6088148
C6088149
C6088150
C6088151
C2843625
C6088152
C3174077
C6088153
C6088154
C6088155
C6088156
C6088157
Part Number
AR005ABMX
AR005BBMX
AR005CBMX
AR010ABMX
AR010BBMX
AR010CBMX
AR015BBMX
AR015CBMX
AR020CBMX
AR020DBMX
AR020EBMX
AR025DBMX
AR025EBMX
AR030EBMX
AR030FBMX
AR030GBMX
AR035FBMX
AR035GBMX
AR040GBMX
AR040HBMX
AR045HBMX
AR050IBMX
AR050JBMX
AR055IBMX
AR055JBMX
Air Flow l/s
6
6
6
10
10
10
20
20
30
30
30
60
60
110
110
110
160
160
220
220
330
430
430
620
620
Air Flow (m3/hr)
22
22
22
36
36
36
72
72
108
108
108
216
216
396
396
396
576
576
792
792
1188
1548
1548
2232
2232
Air Flow (cfm)
13
13
13
21
21
21
42
42
64
64
64
127
127
233
233
233
339
339
466
466
699
911
911
1314
1314
Body Size - Inch
1/4
3/8
1/2
1/4
3/8
1/2
3/8
1/2
1/2
3/4
1
3/4
1
1
1 1/4
1 1/2
1 1/4
1 1/2
1 1/2
2
2
2 1/2
3
2 1/2
3
Replacement Element
005AR
005AR
005AR
010AR
010AR
010AR
015AR
015AR
020AR
020AR
020AR
025AR
025AR
030AR
030AR
030AR
035AR
035AR
040AR
040AR
045AR
050AR
050AR
055AR
055AR
Price each €
***
***
***
***
123,58
123,58
***
***
***
223,78
223,78
***
296,59
***
***
***
490,31
***
732,80
732,80
862,39
1054,77
***
1203,07
***
10
www.brammer.biz
997
Process
Images For Illustrative Purposes Only
48631

