Page 1011 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1011
Industrial Hose
GAMBRINUS BLUE 10 SM
Tube:
• white colour, non-toxic, smooth NBR/CR/IR rubber.
• Reinforcement: synthetic textile yarns.
• Cover: blue, smooth, oil, grease, abrasion and weather-resistant, NBR/PVC rubber.
Operating temperature:
• From -40°C to +80°C.
Applications:
Suitable for delivery of all foodstuffs containing animal or vegetable fats and oils as well as beverages such as milk, mineral water, fruit juices, wine and liquors.
Hose Inside Diameter
19 mm
25 mm
32 mm
38 mm
40 mm
Hose Outside Diameter
29 mm
35 mm
44 mm
50 mm
52 mm
Maximum Maximum
Working Working
Pressure Pressure Price
Hose Inside Diameter
51 mm
63.5 mm
76 mm
102 mm
Hose Outside Diameter
64 mm
77 mm
89 mm
116 mm
Maximum Maximum
Working Working
Pressure Pressure Price (Bar) (psi) each €
10 150 45,24
10 150 56,22
10 150 74,11
10 150 109,42
Order Code
C6138694
C6138695
C6138696
C6138697
C6138698
Part Number
IH36242401/40
IH36242402/40
IH36242404/40
IH36242405/40
IH36242406/40
(Bar) (psi)
10 150
10 150
10 150
10 150
10 150
each €
22,74
25,56
30,67
35,53
38,10
Order Code
C6138699
C6138700
C6138701
C6138702
Part Number
IH36242408/40
IH36242410/40
IH36242413/40
IH36242415/20
PYTHON N/L20
Tube:
• Black, antistatic, smooth EPDM nitrosamine free rubber compound, resistant to light-chemical media. • Reinforcement: synthetic textile yarns.
• Cover: green, smooth EPDM nitrosamine free rubber compound.
Operating temperature:
• From -40°C to +120°C, with peaks to +140°C.
Applications:
Designed for air, cold and hot water and light chemical media.
Order Code
C6138703
C6138704
C6138705
C6138706
Part Number
IH30351270/40
IH30351271/40
IH30351272/40
IH30351273/40
Hose Hose Inside Outside Diameter Diameter
Maximum Maximum
Working Working
Pressure Pressure Price (Bar) (psi) each €
20 300 6,21
20 300 7,14
20 300 8,51
20 300 10,78
Order Code
C6138707
C6138708
C6138709
C6138710
Part Number
IH30351274/40
IH36351270/40
IH36351271/40
IH36351272/40
Hose Hose Inside Outside Diameter Diameter
Maximum Maximum
Working Working
Pressure Pressure Price (Bar) (psi) each €
20 300 14,86
20 300 24,81
20 300 31,00
20 300 37,46
10 mm
13 mm
15 mm
19 mm
17 mm
20 mm
22 mm
27 mm
25 mm
32 mm
38 mm
50 mm
34 mm
44 mm
51 mm
66 mm
VIGOR EN ISO 6134 Type 2/A
Tube:
• smooth, black, EPDM rubber, resistant to superheated and saturated steam.
• Reinforcement: high tensile steel cord.
• Cover: smooth, black, EPDM rubber, resistant to heat, ageing, abrasion and weathering.
Operating temperature:
• From -40°C (-40°F) to +210°C (+410°F), with peaks to +235°C.
Applications:
Suitable for high pressure saturated and superheated steam in cleaning and sterilisation applications, fire prevention and general industrial use.
10
Order Code
C7319508
C7319509
C7319510
C7319511
C7319512
C7319513
C7319514
Part Number
IH36801700/40
IH36801701/40
IH36801702/40
IH36801703/40
IH36801704/40
IH36801705/40
IH36801706/40
Hose Inside Diameter
13 mm
16 mm
19 mm
25 mm
32 mm
38 mm
51 mm
Hose Outside Diameter
25 mm
30 mm
33 mm
40 mm
48 mm
54 mm
69 mm
Maximum Working Pressure (Bar)
18
18
18
18
18
18
18
Maximum Working Pressure (psi)
261
261
261
261
261
261
261
Weight Per Mtr
Minimum Bend Radius
130 mm
160 mm
190 mm
250 mm
320 mm
380 mm
500 mm
Price each €
***
***
***
***
***
***
***
0.5 kg
0.7 kg
0.77 kg
1.06 kg
1.39 kg
1.6 kg
2.56 kg
PYTHON NY/L 30
Tube:
• Black, antistatic, smooth EPDM rubber.
• Reinforcement: synthetic textile yarns.
• Cover: yellow, smooth, EPDM rubber.
Operating temperature:
• From -40°C to +120°C.
Applications:
Designed for air, cold and hot water and light chemical media.
Hose Inside Diameter
6 mm
8 mm
10 mm
13 mm
16 mm
19 mm
25 mm
Hose Outside Diameter
14 mm
17 mm
20 mm
23 mm
27 mm
30 mm
37 mm
Maximum Maximum
Working Working
Pressure Pressure Price
Hose Inside Diameter
32 mm
38 mm
42 mm
50 mm
65 mm
75 mm
100 mm
Hose Outside Diameter
44 mm
51 mm
56 mm
66 mm
82 mm
91 mm
122 mm
Maximum Maximum
Working Working
Pressure Pressure Price
Order Code
C6138718
C6138719
C6138720
C6138721
C6138722
C6138723
C6138724
Part Number
IH30351250/40
IH30351251/40
IH30351252/40
IH30351253/40
IH30351254/40
IH30351255/40
IH30351256/40
(Bar) (psi)
30 450
30 450
30 450
30 450
30 450
30 450
30 450
each €
6,86
8,18
9,87
11,95
15,55
17,25
24,58
Order Code
C6138725
C6138726
C6138727
C6138728
C6138729
C6138730
C6138731
Part Number
IH36351250/40
IH36351251/40
IH36351252/40
IH36351253/40
IH36351254/20
IH36351255/20
IH36351256/20
(Bar) (psi)
30 450
30 450
30 450
30 450
30 450
30 450
30 450
each €
29,59
38,22
42,00
48,27
68,44
82,40
131,44
www.brammer.biz
999
Process
Images For Illustrative Purposes Only
86688 86687 86686
86685

