Page 99 - Tool & General Maintenance 2015 English
P. 99
Needle Roller Bearings
INA Needle Roller Bearings without Ribs
Without inner ring, offen.
Order Code Part Number
Internal Diameter
5 mm
6 mm
7 mm
8 mm
10 mm
12 mm
15 mm
16 mm
16 mm
17 mm
18 mm
20 mm
20 mm
20 mm
22 mm
22 mm
25 mm
25 mm
25 mm
30 mm
30 mm
30 mm
35 mm
External Diameter
Width
8 mm
8 mm
8 mm
10 mm
10 mm
12 mm
13 mm
13 mm
12 mm
13 mm
24 mm
13 mm
26 mm
12 mm
13 mm
16 mm
17 mm
26 mm
16 mm
17 mm
16 mm
32 mm
13 mm
Order Code Part Number
Internal Diameter
35 mm
35 mm
35 mm
35 mm
35 mm
40 mm
40 mm
40 mm
45 mm
45 mm
50 mm
50 mm
50 mm
55 mm
60 mm
60 mm
65 mm
70 mm
80 mm
90 mm
90 mm
100 mm
External Diameter
45 mm
45 mm
47 mm
47 mm
47 mm
50 mm
50 mm
55 mm
55 mm
62 mm
62 mm
65 mm
65 mm
68 mm
78 mm
78 mm
85 mm
90 mm
100 mm
105 mm
110 mm
120 mm
Width
17 mm
26 mm
16 mm
18 mm
32 mm
17 mm
34 mm
20 mm
17 mm
40 mm
20 mm
20 mm
40 mm
20 mm
20 mm
40 mm
30 mm
30 mm
30 mm
26 mm
30 mm
30 mm
C6930039
C7299497
C7299498
C7299499
C7299500
C7299501
C7299502
C7299503
C7299504
C7299505
C7299506
C7299507
C7299508
C7299509
C3340387
C7299510
C7299511
C7299512
C7299513
C7299514
C7299515
C7299516
C7299518
RNAO5X10X8-TV-XL
RNAO6X13X8-TV-XL
RNAO7X14X8-TV-XL
RNAO8X15X10-TV-XL
RNAO10X17X10-TV-XL
RNAO12X22X12-TV-XL
RNAO15X23X13-XL
RNAO16X24X13-XL
RNAO16X28X12-XL
RNAO17X25X13-XL
RNAO18X30X24-ZW-ASR1-XL
RNAO20X28X13-XL
RNAO20X28X26-ZW-ASR1-XL
RNAO20X32X12-XL
RNAO22X30X13-XL
RNAO22X35X16-XL
RNAO25X35X17-XL
RNAO25X35X26-ZW-ASR1-XL
RNAO25X37X16-XL
RNAO30X40X17-XL
RNAO30X42X16-XL
RNAO30X42X32-ZW-ASR1-XL
RNAO35X45X13-XL
10 mm
13 mm
14 mm
15 mm
17 mm
22 mm
23 mm
24 mm
28 mm
25 mm
30 mm
28 mm
28 mm
32 mm
30 mm
35 mm
35 mm
35 mm
37 mm
40 mm
42 mm
42 mm
45 mm
C7299519
C7299520
C7299521
C7299522
C7299523
C7299524
C7299525
C7299526
C7299527
C7299528
C7299529
C7299530
C7299531
C7299532
C6118941
C7299533
C7299534
C7299535
C7299536
C7299537
C7299538
C7299539
RNAO35X45X17-XL
RNAO35X45X26-ZW-ASR1-XL
RNAO35X47X16-XL
RNAO35X47X18-XL
RNAO35X47X32-ZW-ASR1-XL
RNAO40X50X17-XL
RNAO40X50X34-ZW-ASR1-XL
RNAO40X55X20-XL
RNAO45X55X17-XL
RNAO45X62X40-ZW-ASR1-XL
RNAO50X62X20-XL
RNAO50X65X20-XL
RNAO50X65X40-ZW-ASR1-XL
RNAO55X68X20-XL
RNAO60X78X20-XL
RNAO60X78X40-ZW-ASR1-XL
RNAO65X85X30-XL
RNAO70X90X30-XL
RNAO80X100X30-XL
RNAO90X105X26-XL
RNAO90X110X30-XL
RNAO100X120X30-XL
Needle Roller Bearings with Ribs
• Without inner ring • Single row
• Lip seals
Order Code
C1247935
C1308332
C0149635
C1308336
C0961926
C0186174
C0862386
C0158381
C1308339
C1308341
C0756338
Part Number
RNA4900-RSR-XL
RNA4901-RSR-XL
RNA4902-RSR-XL
RNA4903-RSR-XL
RNA4904-RSR-XL
RNA4905-RSR-XL
RNA4906-RSR-XL
RNA4907-RSR-XL
RNA4908-RSR-XL
RNA4909-RSR-XL
RNA4910-RSR-XL
Internal Diameter
14 mm
16 mm
20 mm
22 mm
25 mm
30 mm
35 mm
42 mm
48 mm
52 mm
58 mm
External Diameter
22 mm
24 mm
28 mm
30 mm
37 mm
42 mm
47 mm
55 mm
62 mm
68 mm
72 mm
Width
13 mm
13 mm
13 mm
13 mm
17 mm
17 mm
17 mm
20 mm
22 mm
22 mm
22 mm
1
Needle Roller Bearings with Ribs
• With inner ring • Sealed
• Lip seals
Order Code Part Number
Internal Diameter
10 mm 12 mm 15 mm 17 mm 20 mm 25 mm
External Diameter
22 mm 24 mm 28 mm 30 mm 37 mm 42 mm
Width
14 mm 14 mm 14 mm 14 mm 18 mm 18 mm
Order Code Part Number
Internal Diameter
30 mm 35 mm 40 mm 45 mm 50 mm
External Diameter
47 mm 55 mm 62 mm 68 mm 72 mm
Width
18 mm 21 mm 23 mm 23 mm 23 mm
C1306518 C0939799 C0186070 C1306520 C0055703 C0186123
NA4900-RSR-XL NA4901-RSR-XL NA4902-RSR-XL NA4903-RSR-XL NA4904-RSR-XL NA4905-RSR-XL
C0456198 C0185478 C0319802 C1306522 C1189018
NA4906-RSR-XL NA4907-RSR-XL NA4908-RSR-XL NA4909-RSR-XL NA4910-RSR-XL
www.brammer.biz
87
Bearings
Images For Illustrative Purposes Only
403280 403278 403276

