Page 100 - Tool & General Maintenance 2015 English
P. 100
Needle Roller Bearings
Needle Roller Bearings with Ribs
• With inner ring • Sealed
• Lip seals
Order Code Part Number
Internal Diameter
External Diameter
22 mm
24 mm
28 mm
30 mm
37 mm
42 mm
External Diameter
39 mm
45 mm
24 mm
Width
14 mm
14 mm
14 mm
14 mm
18 mm
18 mm
Width
30 mm
30 mm
22 mm
Order Code Part Number
Internal Diameter
External Diameter
Width
18 mm
21 mm
23 mm
23 mm
23 mm
Width
23 mm
23 mm
30 mm
30 mm
30 mm
C0000149
C0000245
C0149628
C0157044
C0157252
C0055576
NA4900-2RSR-XL
NA4901-2RSR-XL
NA4902-2RSR-XL
NA4903-2RSR-XL
NA4904-2RSR-XL
NA4905-2RSR-XL
10 mm
12 mm
15 mm
17 mm
20 mm
25 mm
C0055469
C0185907
C0000392
C0000006
C0185735
NA4906-2RSR-XL
NA4907-2RSR-XL
NA4908-2RSR-XL
NA4909-2RSR-XL
NA4910-2RSR-XL
30 mm
35 mm
40 mm
45 mm
50 mm
47 mm
55 mm
62 mm
68 mm
72 mm
External Diameter
28 mm
30 mm
37 mm
42 mm
47 mm
Needle Roller Bearings with Ribs
403283
Order Code Part Number
Internal Diameter
28 mm
32 mm
16 mm
Order Code Part Number
Internal Diameter
20 mm
22 mm
25 mm
30 mm
35 mm
C0054060
C0337629
C0286447
RNA69/22-XL
RNA69/28-XL
RNA6901-XL
C0149634
C0149631
C0149632
C0055568
C0149621
RNA6902-XL
RNA6903-XL
RNA6904-XL
RNA6905-XL
RNA6906-XL
Needle Roller Bearings RNA 48
Internal Diameter
120 mm
130 mm
145 mm
155 mm
165 mm
175 mm
185 mm
195 mm
210 mm
Dimension series 48.
1
Order Code Part Number
External Diameter
140 mm
150 mm
165 mm
175 mm
190 mm
200 mm
215 mm
225 mm
240 mm
External Diameter
140 mm 150 mm 165 mm 175 mm 190 mm 200 mm 215 mm 225 mm 240 mm 250 mm
Width
30 mm
30 mm
35 mm
35 mm
40 mm
40 mm
45 mm
45 mm
50 mm
Width
30 mm 30 mm 35 mm 35 mm 40 mm 40 mm 45 mm 45 mm 50 mm 50 mm
Order Code Part Number
Internal Diameter
220 mm
240 mm
265 mm
285 mm
305 mm
330 mm
350 mm
370 mm
390 mm
415 mm
Internal Diameter
220 mm 240 mm 260 mm 280 mm 300 mm 320 mm 340 mm 360 mm 380 mm
External Diameter
250 mm
270 mm
300 mm
320 mm
350 mm
380 mm
400 mm
420 mm
440 mm
480 mm
External Diameter
270 mm 300 mm 320 mm 350 mm 380 mm 400 mm 420 mm 440 mm 480 mm
Width
50 mm
50 mm
60 mm
60 mm
69 mm
80 mm
80 mm
80 mm
80 mm
100 mm
Width
50 mm 60 mm 60 mm 69 mm 80 mm 80 mm 80 mm 80 mm 100 mm
C2862839
C2538227
C2592708
C3005457
C3009927
C3005458
C2538229
C3009928
C3009930
RNA4822-XL
RNA4824-XL
RNA4826-XL
RNA4828-XL
RNA4830-XL
RNA4832-XL
RNA4834-XL
RNA4836-XL
RNA4838-XL
C2294166
C3005460
C3005461
C3005462
C3009931
C3339733
C3009932
C3009933
C3009934
C2294167
RNA4840-XL
RNA4844-XL
RNA4848-XL
RNA4852-XL
RNA4856-XL
RNA4860-XL
RNA4864-XL
RNA4868-XL
RNA4872-XL
RNA4876-XL
Needle Roller Bearings NA 48
403288
Order Code Part Number
Internal Diameter
110 mm 120 mm 130 mm 140 mm 150 mm 160 mm 170 mm 180 mm 190 mm 200 mm
Order Code Part Number
C2294101 C2294102 C2495927 C2843468 C2423645 C2538228 C2494960 C2538230 C3005235 C2784238
NA4822-XL NA4824-XL NA4826-XL NA4828-XL NA4830-XL NA4832-XL NA4834-XL NA4836-XL NA4838-XL NA4840-XL
C2387888 C3005240 C3339693 C3339694 C2294103 C3005243 C3005244 C3005245 C3339696
NA4844-XL NA4848-XL NA4852-XL NA4856-XL NA4860-XL NA4864-XL NA4868-XL NA4872-XL NA4876-XL
88
www.brammer.biz
Bearings
403287 403282

