Page 97 - Tool & General Maintenance 2015 English
P. 97
Needle Roller Bearings
Needle Roller Bearings NK
Light series.
Order Code
C0010006
C0010007
C3340371
C2592589
C0010014
C0010015
C2592592
C2592594
C0010025
C0010026
C3005381
C2592600
C0010032
C0010033
C2592606
C2592607
C0010038
C0010039
C2847220
C3146856
C0009948
C0009949
C3011787
C3005339
C0054847
C0149567
C0054115
C0186211
C0285051
C0158373
C0306741
C0185481
C0186200
C0747473
C0744873
C0288063
C0370787
C0880579
C0000326
C0186201
C0740536
C0178742
C0741837
C0287133
C0741801
C0186100
C0185653
C0284860
C0755669
C0149625
C0157282
C0000686
Part Number
NK5/10-TV
NK5/12-TV
NK5/10-TV-XL
NK5/12-TV-XL
NK6/10-TV
NK6/12-TV
NK6/10-TV-XL
NK6/12-TV-XL
NK7/10-TV
NK7/12-TV
NK7/10-TV-XL
NK7/12-TV-XL
NK8/12-TV
NK8/16-TV
NK8/12-TV-XL
NK8/16-TV-XL
NK9/12-TV
NK9/16-TV
NK9/12-TV-XL
NK9/16-TV-XL
NK10/12-TV
NK10/16-TV
NK10/12-TV-XL
NK10/16-TV-XL
NK12/12-XL
NK12/16-XL
NK14/16-XL
NK14/20-XL
NK15/16-XL
NK15/20-XL
NK16/20-XL
NK16/16-XL
NK17/16-XL
NK17/20-XL
NK18/20-XL
NK18/16-XL
NK19/16-XL
NK19/20-XL
NK20/16-XL
NK20/20-XL
NK21/20-XL
NK21/16-XL
NK22/16-XL
NK22/20-XL
NK24/20-XL
NK24/16-XL
NK25/16-XL
NK25/20-XL
NK26/16-XL
NK26/20-XL
NK28/20-XL
NK28/30-XL
Internal Diameter
5 mm
5 mm
5 mm
5 mm
6 mm
6 mm
6 mm
6 mm
7 mm
7 mm
7 mm
7 mm
8 mm
8 mm
8 mm
8 mm
9 mm
9 mm
9 mm
9 mm
10 mm
10 mm
10 mm
10 mm
12 mm
12 mm
14 mm
14 mm
15 mm
15 mm
16 mm
16 mm
17 mm
17 mm
18 mm
18 mm
19 mm
19 mm
20 mm
20 mm
21 mm
21 mm
22 mm
22 mm
24 mm
24 mm
25 mm
25 mm
26 mm
26 mm
28 mm
28 mm
External Diameter
10 mm
10 mm
10 mm
10 mm
12 mm
12 mm
12 mm
12 mm
14 mm
14 mm
14 mm
14 mm
15 mm
15 mm
15 mm
15 mm
16 mm
16 mm
16 mm
16 mm
17 mm
17 mm
17 mm
17 mm
19 mm
19 mm
22 mm
22 mm
23 mm
23 mm
24 mm
24 mm
25 mm
25 mm
26 mm
26 mm
27 mm
27 mm
28 mm
28 mm
29 mm
29 mm
30 mm
30 mm
32 mm
32 mm
33 mm
33 mm
34 mm
34 mm
37 mm
37 mm
Width Outer Ring
10 mm
12 mm
10 mm
12 mm
10 mm
12 mm
10 mm
12 mm
10 mm
12 mm
10 mm
12 mm
12 mm
16 mm
12 mm
16 mm
12 mm
16 mm
12 mm
16 mm
12 mm
16 mm
12 mm
16 mm
12 mm
16 mm
16 mm
20 mm
16 mm
20 mm
20 mm
16 mm
16 mm
20 mm
20 mm
16 mm
16 mm
20 mm
16 mm
20 mm
20 mm
16 mm
16 mm
20 mm
20 mm
16 mm
16 mm
20 mm
16 mm
20 mm
20 mm
30 mm
Order Code
C0747471
C0287777
C0362503
C0733696
C0580348
C1306916
C0744793
C0752223
C0362447
C0287833
C0185936
C2592577
C0752225
C0185987
C0000246
C0362143
C0754687
C1306918
C0905605
C0372204
C0741703
C0319414
C0862515
C0733639
C0185996
C0186175
C0755093
C0186060
C0157318
C0336382
C0055609
C0286342
C0055704
C0157491
C0877743
C0010028
C0747316
C0332786
C0285883
C0361930
C0185477
C0055482
C0055608
C0000520
C0899494
C0332779
C0055470
C0372504
C3005341
C2538223
C3005342
C2334677
Part Number
NK29/20-TV-XL
NK29/30-XL
NK30/20-TV-XL
NK30/30-TV-XL
NK32/20-TV-XL
NK32/30-XL
NK35/20-TV-XL
NK35/30-TV-XL
NK37/30-XL
NK37/20-XL
NK38/20-XL
NK38/30-XL
NK40/20-TV-XL
NK40/30-XL
NK42/20-XL
NK42/30-XL
NK43/20-XL
NK43/30-XL
NK45/20-TV-XL
NK45/30-TV-XL
NK47/30-XL
NK47/20-XL
NK50/25-TV-XL
NK50/35-TV-XL
NK55/25-XL
NK55/35-XL
NK60/25-TV-XL
NK60/35-XL
NK65/25-XL
NK65/35-XL
NK68/25-XL
NK68/35-XL
NK70/25-XL
NK70/35-XL
NK73/35-XL
NK73/25-P5
NK75/25-XL
NK75/35-XL
NK80/25-XL
NK80/35-XL
NK85/25-XL
NK85/35-XL
NK90/25-XL
NK90/35-XL
NK95/26-XL
NK95/36-XL
NK100/26-XL
NK100/36-XL
NK105/26-XL
NK105/36-XL
NK110/30-XL
NK110/40-XL
Internal Diameter
29 mm
29 mm
30 mm
30 mm
32 mm
32 mm
35 mm
35 mm
37 mm
37 mm
38 mm
38 mm
40 mm
40 mm
42 mm
42 mm
43 mm
43 mm
45 mm
45 mm
47 mm
47 mm
50 mm
50 mm
55 mm
55 mm
60 mm
60 mm
65 mm
65 mm
68 mm
68 mm
70 mm
70 mm
73 mm
73 mm
75 mm
75 mm
80 mm
80 mm
85 mm
85 mm
90 mm
90 mm
95 mm
95 mm
100 mm
100 mm
105 mm
105 mm
110 mm
110 mm
External Diameter
38 mm
38 mm
40 mm
40 mm
42 mm
42 mm
45 mm
45 mm
47 mm
47 mm
48 mm
48 mm
50 mm
50 mm
52 mm
52 mm
53 mm
53 mm
55 mm
55 mm
57 mm
57 mm
62 mm
62 mm
68 mm
68 mm
72 mm
72 mm
78 mm
78 mm
82 mm
82 mm
85 mm
85 mm
90 mm
90 mm
92 mm
92 mm
95 mm
95 mm
105 mm
105 mm
110 mm
110 mm
115 mm
115 mm
120 mm
120 mm
125 mm
125 mm
130 mm
130 mm
Width Outer Ring
20 mm
30 mm
20 mm
30 mm
20 mm
30 mm
20 mm
30 mm
30 mm
20 mm
20 mm
30 mm
20 mm
30 mm
20 mm
30 mm
20 mm
30 mm
20 mm
30 mm
30 mm
20 mm
25 mm
35 mm
25 mm
35 mm
25 mm
35 mm
25 mm
35 mm
25 mm
35 mm 1 25 mm
35 mm
35 mm
25 mm
25 mm
35 mm
25 mm
35 mm
25 mm
35 mm
25 mm
35 mm
26 mm
36 mm
26 mm
36 mm
26 mm
36 mm
30 mm
40 mm
www.brammer.biz
85
Bearings
Images For Illustrative Purposes Only
31159

