Page 101 - Tool & General Maintenance 2015 English
P. 101
Needle Roller Bearings
Needle Roller Bearings NKI
Light series.
Order Code Part Number
B
Width
20 mm 30 mm 20 mm 30 mm 20 mm 30 mm 25 mm 35 mm 25 mm 35 mm 25 mm 35 mm 25 mm 35 mm 25 mm 35 mm 25 mm 35 mm 25 mm 35 mm 25 mm 35 mm 26 mm 36 mm 26 mm 36 mm 26 mm 36 mm 30 mm 40 mm
D
C3005432 C3340375 C3340376 C3007076 C3584378 C3340377 C0149568 C0157247 C0158372 C0185914 C0287683 C0337628 C0284974 C0333991 C0370946 C0331983 C0000687 C0362216 C0738041 C0000393 C0372437 C0295074 C0741589 C0186148 C0362502 C0747478 C0287375 C0372895 C0748684 C0287919
NKI5/12-TV-XL NKI5/16-TV-XL NKI6/12-TV-XL NKI6/16-TV-XL NKI7/12-TV-XL NKI7/16-TV-XL NKI9/12-XL NKI9/16-XL NKI10/16-XL NKI10/20XL NKI12/16-XL NKI12/20-XL NKI15/16-XL NKI15/20-XL NKI17/16-XL NKI17/20-XL NKI20/16-XL NKI20/20-XL NKI22/16-XL NKI22/20-XL NKI25/20-TV-XL NKI25/30-XL NKI28/20-TV-XL NKI28/30-XL NKI30/20-TV-XL NKI30/30-TV-XL NKI32/20-XL NKI32/30-XL NKI35/20-TV-XL NKI35/30-XL
C0295252 C0295075 C0748884 C0738212 C0373580 C1291248 C0797168 C0744874 C0186114 C0284911 C0744963 C0288245 C0734735 C0286266 C0287266 C0157063 C0186210 C0157088 C0186006 C0000044 C0287285 C0287633 C0287608 C0335339 C0055682 C0862819 C2294123 C3005451 C2294049 C2351215
NKI38/20-XL NKI38/30-XL NKI40/20-TV-XL NKI40/30-TV-XL NKI42/20-XL NKI42/30-XL NKI45/25-TV-XL NKI45/35-TV-XL NKI50/25-XL NKI50/35-XL NKI55/25-TV-XL NKI55/35-XL NKI60/25-XL NKI60/35-XL NKI65/25-XL NKI65/35-XL NKI70/25-XL NKI70/35-XL NKI75/25-XL NKI75/35-XL NKI80/25-XL NKI80/35-XL NKI85/26-XL NKI85/36-XL NKI90/26-XL NKI90/36-XL NKI95/26-XL NKI95/36-XL NKI100/30-XL NKI100/40-XL
Bearings
Needle Roller Bearings NA49
Dimensions series 49, to DIN 617/ISO 1206.
B1 D
Width
25 mm 25 mm 25 mm 30 mm 30 mm 30 mm 35 mm 35 mm 35 mm 40 mm 40 mm 45 mm 50 mm 50 mm
Order Code Part Number
Internal Diameter
10 mm 12 mm 15 mm 17 mm 20 mm 22 mm 25 mm 28 mm 30 mm 32 mm 35 mm 40 mm 45 mm 50 mm
External Diameter
22 mm 24 mm 28 mm 30 mm 37 mm 39 mm 42 mm 45 mm 47 mm 52 mm 55 mm 62 mm 68 mm 72 mm
Width
13 mm 13 mm 13 mm 13 mm 17 mm 17 mm 17 mm 17 mm 17 mm 20 mm 20 mm 22 mm 22 mm 22 mm
Order Code Part Number
Internal Diameter
55 mm 60 mm 65 mm 70 mm 75 mm 80 mm 85 mm 90 mm 95 mm 100 mm 110 mm 120 mm 130 mm 140 mm
C0054002 C0053755 C0157246 C0053754 C0055037 C0157249 C0054038 C0157250 C0055029 C0000045 C0055162 C0054117 C0148643 C0157253
NA4900-XL NA4901-XL NA4902-XL NA4903-XL NA4904-XL NA49/22-XL NA4905-XL NA49/28-XL NA4906-XL NA49/32-XL NA4907-XL NA4908-XL NA4909-XL NA4910-XL
C0284819 C0053827 C0000247 C0285122 C0055163 C0287772 C0053429 C2215662 C2512806 C3005275 C2294104 C2294105 C2500120 C2826069
NA4911-XL NA4912-XL NA4913-XL NA4914-XL NA4915-XL NA4916-XL NA4917-XL NA4918-XL NA4919-XL NA4920-XL NA4922-XL NA4924-XL NA4926-XL NA4928-XL
Internal Diameter
5 mm 5 mm 6 mm 6 mm 7 mm 7 mm 9 mm 9 mm 10 mm 10 mm 12 mm 12 mm 15 mm 15 mm 17 mm 17 mm 20 mm 20 mm 22 mm 22 mm 25 mm 25 mm 28 mm 28 mm 30 mm 30 mm 32 mm 32 mm 35 mm 35 mm
External Diameter
15 mm 15 mm 16 mm 16 mm 17 mm 17 mm 19 mm 19 mm 22 mm 22 mm 24 mm 24 mm 27 mm 27 mm 29 mm 29 mm 32 mm 32 mm 34 mm 34 mm 38 mm 38 mm 42 mm 42 mm 45 mm 45 mm 47 mm 47 mm 50 mm 50 mm
Width
12 mm 16 mm 12 mm 16 mm 12 mm 16 mm 12 mm 16 mm 16 mm 20 mm 16 mm 20 mm 16 mm 20 mm 16 mm 20 mm 16 mm 20 mm 16 mm 20 mm 20 mm 30 mm 20 mm 30 mm 20 mm 30 mm 20 mm 30 mm 20 mm 30 mm
Order Code Part Number
Internal Diameter
38 mm 38 mm 40 mm 40 mm 42 mm 42 mm 45 mm 45 mm 50 mm 50 mm 55 mm 55 mm 60 mm 60 mm 65 mm 65 mm 70 mm 70 mm 75 mm 75 mm 80 mm 80 mm 85 mm 85 mm 90 mm 90 mm 95 mm 95 mm 100 mm 100 mm
d
External Diameter
53 mm 53 mm 55 mm 55 mm 57 mm 57 mm 62 mm 62 mm 68 mm 68 mm 72 mm 72 mm 82 mm 82 mm 90 mm 90 mm 95 mm 95 mm 105 mm 105 mm 110 mm 110 mm 115 mm 115 mm 120 mm 120 mm 125 mm 125 mm 130 mm 130 mm
d
External Diameter
80 mm 85 mm 90 mm 100 mm 105 mm 110 mm 120 mm 125 mm 130 mm 140 mm 150 mm 165 mm 180 mm 190 mm
www.brammer.biz
89
Images For Illustrative Purposes Only
31163 31162

