Page 969 - Tool & General Maintenance 2015 English
P. 969
Valves
RHD - Non-Return Valve - EO 24° Cone End
Description:
• Non-return valves with nominal pressure ratings up to PN 420 bar:
- with tube connection both ends RHD
- with tube connection to male stud RHV/RHZ
- with female thread both ends RHDI
- valve cartridges RVP
- valve internal parts I-TL
- leakage rate hydraulic testing under test pressure: 1 drop per minute.
Temperature range:
• From -10°C up to +100°C.
Alternating valves:
• For nominal pressure ratings up to PN 160 WV.
• Leakage rate hydraulic testing under test pressure: 20 drops per minute.
Hand-operated:
• For low pressure ratings up to PN 10 bar DV.
Shut-off valves:
• For medium pressure ratings up to PN 40 bar LD.
Applications:
• Suitable for petroleum-based hydraulic fluid, lubricants and fuel oil.
• For applications suitable up to 420 bar.
Advantages:
• A wide range of sizes, male threads and cracking pressures which make them very flexible. • Cr(VI)-free surface.
• Compact maintenance-free construction, service-proved.
Benefits:
• Prolong the life of hydraulic system.
• Reduce maintenance and downtime costs.
Order Code
C1111265
C1111264
C1111263
C1111262
C1113580
C1111261
C1113553
C1111260
C1111259
C1111258
C1113501
C1111508
C1109781
C1111045
C4423243
C1113554
C1113555
C1111315
C1109761
C1114763
Part Number
RHD06LOMDCF
RHD08LOMDCF
RHD10LOMDCF
RHD12LOMDCF
RHD15LOMDCF
RHD18LOMDCF
RHD22LOMDCF
RHD28LOMDCF
RHD35LOMDCF
RHD42LOMDCF
RHD06SOMDCF
RHD08SOMDCF
RHD10SOMDCF
RHD12SOMDCF
RHD14SOMDCF
RHD16SOMDCF
RHD20SOMDCF
RHD25SOMDCF
RHD30SOMDCF
RHD38SOMDCF
Hose Outside Diameter
6 mm
8 mm
10 mm
12 mm
15 mm
18 mm
22 mm
28 mm
35 mm
42 mm
6 mm
8 mm
10 mm
12 mm
14 mm
16 mm
20 mm
25 mm
30 mm
38 mm
RHDI - Non-Return Valve - Female BSPP (ISO 1179-1)
9
Order Code
C1109751
C1113579
C1109750
C1113314
C1113586
C1109752
C1109754
C1110886
Part Number
RHDI1/8CF
RHDI1/4CF
RHDI3/8CF
RHDI1/2CF
RHDI3/4CF
RHDI1CF
RHDI11/4CF
RHDI11/2CF
Port Size
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G1 1/4BSPP
G1 1/2BSPP
www.brammer.biz
957
Hydraulics
Images For Illustrative Purposes Only
47558
47556

