Page 961 - Tool & General Maintenance 2015 English
P. 961
Pumps
Ordering Code
Axial Piston Pump
PV 063 to 092
Code
Control options
0 1
0 0
1 0
No control
With cover plate, no control function
M M
M M
M R
F T
Standard pressure control, integrated pilot valve Remote pressure control, integrated pilot valve
Load Sensing (flow) control, integrated pilot valve Two spool LS control
Control variation
C 1
W K Z
P
Standard version 1)
NG6 interface top side for pilot valves
With unloading function, 24VDC solenoid 1) Prop.-pilot valve type PVACRE..35 mounted
Without integrated pilot valve, NG6 interface, for mounting of accessory code PVAC* MT1 with mounted pilot valve PVAC1P 2)
1) not for MT 2) only for MT
Horse power / Torque control
Displacem.
Code
063 092
Nominal HP at 1.500 rpm
Nominal torque
G
11 kW
71 Nm
H
15 kW
97 Nm
K
18.5 kW
120 Nm
M
22kW
142 Nm
S
30 kW
195 Nm
T
37 kW
240 Nm
U
45 kW
290 Nm
W
55 kW
355 Nm
Function
L
Horse power control with pressure control
C
Horse power control with load sensing (single spool)
Control variation
C
Standard version
1
NG 6 interface top side
W
With unloading function, 24 VDC solenoid
K
Prop.-pilot valve type PVACRE..35 mounted
Z
Without integrated pilot valve, NG6 interface, for mounting of accessory code PVAC*
9
Code Control option
electro hydraulic control
F
P
V
Proportional displacement control, no pressure compensation
U
P
Proportional displacement control, with pressure compensation
Control variation
R K M
pilot operated pressure control, open
NG6 interface
pilot operated pressure control, proportional pilot valve type PVACRE..35 mounted
pilot operated pressure control, pressure sensor and proportional pilot valve type PVACRE..35
mounted for pressure control and/or power control
www.brammer.biz
949
Hydraulics

