Page 960 - Tool & General Maintenance 2015 English
P. 960
Pumps
Ordering Code
Axial Piston Pump
P
V
R
1
K
1
T
1
N
axial piston pump variable displacement high pressure version
ro
mounting interface
PV 063 to 092
thru drive seals code
compensator
tati
on variation
see next page
size
and displacement
threads code
coupling code
Code
Seals
N
V W P
NBR
FPM
NBR with PTFE shaft seal FPM with PTFE shaft seal
Code
Displacement
Size
063 080 092
63 cm3/rev 80 cm3/rev 92 cm3/rev
3 3 3
Code
Coupling for thru drive
as single part 6)
1
H J K Y A B C D E F
Single pump, no coupling
with coupling 25 x 1.5 x 15, DIN 5480 with coupling 32 x 1.5 x 20, DIN 5480 with coupling 40 x 1.5 x 25, DIN 5480 with coupling SAE A 9T-16/32 DP with coupling SAE - 11T-16/32 DP with coupling SAE B 13T-16/32 DP with coupling SAE B-B 15T-16/32 DP with coupling SAE C 14T-12/24 DP with coupling SAE C - C
with coupling SAE D, E
MK-PVBGxK01 MK-PVBGxK02 MK-PVBGxK03 MK-PVBGxK11 MK-PVBGxK12 MK-PVBGxK13 MK-PVBGxK14 MK-PVBGxK15 MK-PVBGxK16 MK-PVBGxK17
Code
Rotation 1)
R
L
Clockwise
Counter clockwise
1) When looked on shaft
2) requires Kxxxx number
9
Code
Variation
1
9
Standard
special adjustment 2)
Code
Mounting interface
Shaft
K L
D E
metr. ISO 3019/2
SAE ISO 3019/1
4-hole flange Ø160 mm 4-hole flange Ø160 mm
4-hole flange SAE D 4-hole flange SAE D
Cylindric, key Splined, DIN 5480
Cylindric, key Splined, SAE
Code
Thru drive option
No adaptor for 2nd pump
T
Single pump prepared for thru drive
with adaptor for 2nd pump
as single part 6)
A B C D G H J K L
SAE A, Ø 82.55 mm SAE B, Ø 101.6 mm SAE C, Ø 127 mm SAE D, Ø 152.4 mm metric, Ø 63 mm metric, Ø 80 mm metric, Ø 100 mm metric, Ø 125 mm metric, Ø 160 mm
MK-PVBGxAMN MK-PVBGxBMN MK-PVBGxCMN MK-PVBGxDMN MK-PVBGxGMN MK-PVBGxHMN MK-PVBGxJMN MK-PVBGxKMN MK-PVBGxLMN
Code
Port3)
Threads4)
1
3 4 5)
7 8
BSPP
UNF BSPP ISO 6149 ISO 6149
metric
UNC metr. M14 UNC metric
3) Drain, gauge and flushing ports
4) All mounting and connecting threads
5) For PV063-PV092 only: pressure port 1 1/4"
with 4 x M14 instead of 4 x M12
See dimensions for details
6) to be ordered separately as single part x= Frame size, see displacement.
948
www.brammer.biz
Hydraulics

