Page 959 - Tool & General Maintenance 2015 English
P. 959
Pumps
Technical Data
Framesize
Max. Displacement
Output flow at 1500 rpm
Nominal pressure pN
Max. pressure pmax at 20% working cycle1) Case drain pressure, continuous
Case drain pressure, max. peak
Min. Inlet pressure, abs.
Max. Inlet pressure
Input power at 1500 rpm and 350 bar
Max speed at 1 bar, abs, inlet pressure Moment of inertia
Weight
Axial Piston Pump
PV 016 to 360
PV016 PV020 PV023 PV028 PV032 PV040 PV046
1 1 1 1 2 2 2 16 20 23 28 32 40 46
[cm3/rev.] [l/min] [bar] [bar] [bar] [bar] [bar] [bar] [kW] [rpm] [kgm2] [kg]
24 30 34.5 350 350 350 420 420 420
42 48 60 69 350 350 350 350 420 420 420 420
0.5 0.5 0.5 0.5 0.5 2.0 2.0 2.0 2.0 2.0 0.8 0.8 0.8 0.8 0.8 16 16 16 16 16
15.5 19.5 22.5 27.5 31 3000 3000 3000 3000 2800
0.5 0.55 2.0 2.0 0.8 0.8 16 16 39 45 2800 2800
Framesize
Max. Displacement Outputflowat1500rpm
Nominal pressure pN
Max. pressure pmax at 20% working cycle1) Case drain pressure, continuous
Case drain pressure, max. peak
Min. Inlet pressure, abs.
Max. Inlet pressure
Input power at 1500 rpm and 350 bar
Max speed at 1 bar, abs, inlet pressure Moment of inertia
Weight
1) Special control options required.
0.0017 0.0017 0.0017 0.0017 0.0043 0.0043 0.0043 19 19 19 19 30 30 30
PV063 PV080 PV092 PV140 PV180 PV270 PV360
3 3 3 4 4 5 5
[cm3/rev.] [l/min] [bar] [bar] [bar] [bar] [bar] [bar] [kW] [rpm] [kgm2] [kg]
63 80 92 94.5 120 138 350 350 350 420 420 420
140 180 270 405 350 350 420 420
270 360 405 540 350 350 420 420
0.5 0.5 2.0 2.0 0.8 0.8 16 16
61.5 78 2800 2500
0.5 0.5 0.5 0.5 0.5 2.0 2.0 2.0 2.0 2.0 0.8 0.8 0.8 0.8 0.8 16 16 16 16 16 89.5 136 175 263 350 2300 2400 2200 1800 1750
0.018 0.018 0.018 0.030 0.030 0.098 0.103 59 59 59 90 90 172 180
9
www.brammer.biz
947
Hydraulics

