Page 860 - Tool & General Maintenance 2015 English
P. 860
Actuators
MGP Series - Compact Cylinder with Guide - Service Kit
• Cylinder bore size 12, 16, 20, 25, 32, 40, 50, 63 mm (Ø 80 and 100 mm available upon request)
• Assembly time savings: Cylinder and guide in the one body with 4 assembly options
• Little space required: Piping is possible from two directions
• Flexible to use: In addition to the slide bearing are ball bushings and high precision ball bushings available upon request
• With several options such as end position lock, clamping unit, reinforced guide rods, clean room design, dirt wipers, adjustable cushion
Order Code Part Number
C1206888 MGP12-PS
C1206889 MGP16-PS
C1206892 MGP20-PS
C1206894 MGP25-PS
Cylinder Bore Size (mm)
12.0
16.0
20.0
25.0
Order Code Part Number
C1206898 MGP32-PS
C1206900 MGP40-PS
C1206902 MGP50-PS
C1271273 MGP63-PS
Cylinder Bore Size (mm)
32.0
40.0
50.0
60
MXS Series - Pneumatic Compact Slide With Cam Follower Guide
• Slide and compressed air cylinder as complete unit
• Ideal for precise assembly applications
• Workpieces can be mounted directly on the slide
• Stroke adjustment units with or without shock absorbers available as accessories • With several further options
Order Code Part Number
Port Size
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M3
M3
M3
M3
M3
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
Cylinder Bore Size (mm)
20.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
6.0
6.0
6.0
6.0
6.0
8.0
8.0
8.0
8.0
8.0
8.0
12.0
12.0
12.0
12.0
12.0
12.0
16.0
16.0
16.0
16.0
16.0
16.0
16.0
16.0
12.0
Stroke Length
10 mm
20 mm
30 mm
40 mm
50 mm
75 mm
100 mm
125 mm
150 mm
10 mm
20 mm
30 mm
40 mm
50 mm
75 mm
100 mm
125 mm
150 mm
10 mm
20 mm
30 mm
40 mm
50 mm
10 mm
20 mm
30 mm
40 mm
50 mm
75 mm
10 mm
20 mm
40 mm
50 mm
75 mm
100 mm
10 mm
20 mm
30 mm
40 mm
50 mm
75 mm
100 mm
125 mm
30 mm
8
C1270177
C1270299
C1203018
C1203019
C1203020
C1270301
C1203017
C1270162
C1270298
C1203021
C1270305
C1270306
C1270307
C1203024
C1270308
C1203022
C1270304
C1270180
C1207775
C1270110
C1207779
C1269843
C1270164
C1207781
C1207782
C1207785
C1269850
C1207791
C1207793
C1207704
C1207708
C1207715
C1207717
C1207718
C1207705
C1207723
C1207731
C1207735
C1207737
C1207739
C1207743
C1269829
C1207729
C1207711
EMXS20-10
EMXS20-20
EMXS20-30
EMXS20-40
EMXS20-50
EMXS20-75
EMXS20-100
EMXS20-125
EMXS20-150
EMXS25-10
EMXS25-20
EMXS25-30
EMXS25-40
EMXS25-50
EMXS25-75
EMXS25-100
EMXS25-125
EMXS25-150
MXS6-10
MXS6-20
MXS6-30
MXS6-40
MXS6-50
MXS8-10
MXS8-20
MXS8-30
MXS8-40
MXS8-50
MXS8-75
MXS12-10
MXS12-20
MXS12-40
MXS12-50
MXS12-75
MXS12-100
MXS16-10
MXS16-20
MXS16-30
MXS16-40
MXS16-50
MXS16-75
MXS16-100
MXS16-125
MXS12-30
848
www.brammer.biz
Pneumatics
54431 54456

