Page 862 - Tool & General Maintenance 2015 English
P. 862
Actuators
MXS Series - Pneumatic Compact Slide with Cam Follower Guide - Service Kit
• Slide and compressed air cylinder as complete unit
• Ideal for precise assembly applications
• Workpieces can be mounted directly on the slide
• Stroke adjustment units with or without shock absorbers available as accessories • With several further options
Order Code Part Number
C1271268 MXS6-PS
C1271269 MXS8-PS
Cylinder Bore Size (mm)
6.0
8.0
Order Code Part Number
Cylinder Bore Size (mm)
C1271262 ARBF2000-00-P-1 12.0
C1207746 MXS16-PS 16.0
C1271309 MXS20-PS 20.0
C1207774 MXS25-PS 25.0
MSQ Series - Rotary Table
Order Code Part Number
• Sizes from 1 to 200
• Effective torque from 0.017 to 39.6 Nm
• Narrow rotary table unit with reduced height
• The angle of rotation can be adjusted as infinitely variable (between 0° and 190°) • Positioning aids on the body allow quick assembly
• The load can be mounted directly on the rotary table
• 3-side mounting option possible
• Air ports possible from 2 sides
Port Size
Diameter
27.5 mm
29.5 mm
34 mm
40 mm
45 mm
60 mm
Order Code Part Number
Port Size
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Diameter
65 mm
70 mm
88 mm
98 mm
116 mm
C1268872
C1213271
C1213275
C1213281
C1213264
C1213267
MSQB1A
MSQB2A
MSQB3A
MSQB7A
MSQB10A
MSQB20A
M5
M5
M5
M5
M5
M5
C1213272
C1213276
C1213279
C1213262
C1213266
MSQB30A
MSQB50A
MSQB70A
MSQB100A
MSQB200A
MSQ Series - Rotary table
Order Code
Part Number
MHY Series - 180° Angular Air
MHY Series - 180° Angular Air
C1271364 KT-MSQ70
C1271362 KT-MSQ100
C1271363 KT-MSQ200
Gripper
• Lightweight and compact size through the use of a cam mechanism.
• The fingers swivel out therefore not requiring a travel path
• The angle of rotation can be adjusted as infinitely variable (between 0° and 190°) • Centring holes in the body for easy assembly
• Auto switches can be mounted from two sides
• Fingers made of stainless martensitic steel
Order Code
C1207468
C1207470
C1207472
C1207473
Part Number
MHY2-10D
MHY2-16D
MHY2-20D
MHY2-25D
Cylinder Bore Size (mm)
10.0
16.0
20.0
25.0
Part Number
MHY16-PS
MHY20-PS
MHY10-PS
MHY25-PS
8
Holding Force
0.16 Nm
0.54 Nm
1.10 Nm
2.28 Nm
Cylinder Bore Size (mm)
16.0
20.0
10.0
25.0
Gripper - Service Kit
Order Code
C1271297
C1271298
C1271296
C1271299
MHZ2 Series - 2-Finger Parallel Air Gripper
• Built-in roller guide allows high accuracy in the finger movements
• Various assembly options
• Auto switches can be mounted from two sides
• Guide and fingers made of stainless martensitic steel • Inner and outer air grippers possible
• Price: €/Coil
Order Code
C1207501
C1207476
C1207481
C1207485
Part Number
MHZ2-6D
MHZ2-10D
MHZ2-16D
MHZ2-20D
Port Size
M3
M3
M5
M5
Cylinder Bore Size (mm)
6.0
10.0
16.0
20.0
Order Code
C1207491
C1207498
C1207499
Part Number
MHZ2-25D
MHZ2-32D
MHZ2-40D
Port Size
M5
M5
M5
Cylinder Bore Size (mm)
25.0
32.0
40.0
850
www.brammer.biz
Pneumatics
54433 55012 54432 55010 54430 54458

