Page 859 - Tool & General Maintenance 2015 English
P. 859
Actuators
MGP Series - Compact Cylinder with Guide
• Cylinder bore size 12, 16, 20, 25, 32, 40, 50, 63 mm (Ø 80 and 100 mm available upon request)
• Assembly time savings: Cylinder and guide in the one body with 4 assembly options
• Little space required: Piping is possible from two directions
• Flexible to use: In addition to the slide bearing are ball bushings and high precision ball bushings available upon request • With several options such as end position lock, clamping unit, reinforced guide rods, clean room design, dirt wipers, adjustable cushion
Order Code Part Number
Port Size
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
Cylinder Bore Size (mm)
12.0
12.0
12.0
12.0
12.0
12.0
12.0
16.0
16.0
16.0
16.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
40.0
40.0
40.0
40.0
40.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
16.0
16.0
16.0
40.0
40.0
Stroke Length
10 mm
20 mm
30 mm
40 mm
50 mm
75 mm
100 mm
20 mm
30 mm
40 mm
75 mm
100 mm
125 mm
150 mm
200 mm
20 mm
30 mm
40 mm
50 mm
75 mm
20 mm
30 mm
40 mm
50 mm
75 mm
100 mm
125 mm
150 mm
200 mm
25 mm
50 mm
75 mm
100 mm
125 mm
150 mm
200 mm
75 mm
100 mm
125 mm
150 mm
200 mm
25 mm
50 mm
75 mm
100 mm
125 mm
150 mm
200 mm
25 mm
50 mm
75 mm
100 mm
125 mm
150 mm
200 mm
100 mm
10 mm
50 mm
25 mm
50 mm
Mounting Option
4 x M4
4 x M4
4 x M4
4 x M4
4 x M4
4 x M4
4 x M4
4 x M5
4 x M5
4 x M5
4 x M5
4 x M5
4 x M5
4 x M5
4 x M5
4 x M5
4 x M5
4 x M5
4 x M5
4 x M5
4 x M6
4 x M6
4 x M6
4 x M6
4 x M6
4 x M6
4 x M6
4 x M6
4 x M6
4 x M8
4 x M8
4 x M8
4 x M8
4 x M8
4 x M8
4 x M8
4 x M8
4 x M8
4 x M8
4 x M8
4 x M8
4 x M10
4 x M10
4 x M10
4 x M10
4 x M10
4 x M10
4 x M10
4 x M10
4 x M10
4 x M10
4 x M10
4 x M10
4 x M10
4 x M10
4 x M5
4 x M5
4 x M5
4 x M8
4 x M8
C5077807
C6042186
C4302227
C6023676
C5048878
C6024121
C4441193
C4954245
C4242727
C4567168
C5048882
C4979984
C5001506
C4975566
C4988522
C4998636
C5040584
C5031689
C4365917
C4974491
C4365947
C6079542
C6118515
C4998637
C6118516
C4842619
C4444481
C4958795
C5066258
C4367037
C4603515
C4896525
C4469042
C6118517
C6118518
C4705097
C4944876
C6118519
C6118520
C6118521
C4980451
C6118526
C4752275
C4964580
C6118522
C6118523
C6118524
C6118525
C6079137
C5045864
C6034853
C6118527
C6118528
C6118529
C6118530
C4966568
C4365516
C4603503
C4982217
C5067264
MGPM12-10Z
MGPM12-20Z
MGPM12-30Z
MGPM12-40Z
MGPM12-50Z
MGPM12-75Z
MGPM12-100Z
MGPM16-20Z
MGPM16-30Z
MGPM16-40Z
MGPM16-75Z
MGPM20TF-100Z
MGPM20TF-125Z
MGPM20TF150Z
MGPM20TF-200Z
MGPM20TF-20Z
MGPM20TF-30Z
MGPM20TF-40Z
MGPM20TF-50Z
MGPM20TF-75Z
MGPM25TF-20Z
MGPM25TF-30Z
MGPM25TF-40Z
MGPM25TF-50Z
MGPM25TF-75Z
MGPM25TF-100Z
MGPM25TF-125Z
MGPM25TF-150Z
MGPM25TF-200Z
MGPM32TF-25Z
MGPM32TF-50Z
MGPM32TF-75Z
MGPM32TF-100Z
MGPM32TF-125Z
MGPM32TF-150Z
MGPM32TF-200Z
MGPM40TF-75Z
MGPM40TF-100Z
MGPM40TF-125Z
MGPM40TF-150Z
MGPM40TF-200Z
MGPM50TF-25Z
MGPM50TF-50Z
MGPM50TF-75Z
MGPM50TF-100Z
MGPM50TF-125Z
MGPM50TF-150Z
MGPM50TF-200Z
MGPM63TF-25Z
MGPM63TF-50Z
MGPM63TF-75Z
MGPM63TF-100Z
MGPM63TF-125Z
MGPM63TF-150Z
MGPM63TF-200Z
MGPM16-100Z
MGPM16-10Z
MGPM16-50Z
MGPM40TF-25Z
MGPM40TF-50Z
8
www.brammer.biz
847
Pneumatics
54424

