Page 858 - Tool & General Maintenance 2015 English
P. 858
Actuators
Order Code
C2237581
C1328204
C2237582
C1260570
C1199782
C1260568
Part Number
CDQMB50TF-35
CDQMB50TF-40
CDQMB50TF-45
CDQMB50TF-50
CDQMB50TF-75
CDQMB50TF-100
Port Size
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Cylinder Bore Size (mm)
50.0
50.0
50.0
50.0
50.0
50.0
Mounting Option
2x Ø5 / M5
2x Ø5 / M5
2x Ø5 / M5
2x Ø5 / M5
2x Ø5 / M5
2x Ø5 / M5
Stroke Length
35 mm
40 mm
45 mm
50 mm
75 mm
100 mm
CXS Series - Double power cylinder with guide
• Easy commissioning: Stroke adjustable over the range of 0 to - 5 mm
• Flexible to use: Workpiece mounting on 3 sides possible
• Precise and powerful: Double thrust force at a non-rotating accuracy of ±0.1°
• Symmetrical types available
• User friendly: The auto switches can be mounted without accessory parts directly in the cylinder body
Order Code Part Number
Port Size
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Cylinder Bore Size (mm)
10.0
10.0
10.0
10.0
10.0
15.0
15.0
15.0
15.0
15.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
6.0
6.0
6.0
6.0
6.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
Stroke Length
10 mm
20 mm
30 mm
40 mm
50 mm
10 mm
20 mm
30 mm
40 mm
50 mm
10 mm
100 mm
20 mm
30 mm
40 mm
50 mm
75 mm
10 mm
20 mm
40 mm
50 mm
30 mm
10 mm
20 mm
30 mm
40 mm
50 mm
75 mm
100 mm
10 mm
20 mm
30 mm
40 mm
50 mm
75 mm
100 mm
8
C1202087
C1202089
C1202091
C1202092
C1202093
C1202099
C1202102
C1202104
C1202106
C1202107
C1266577
C1202112
C1202116
C1202118
C1202119
C1202121
C1202124
C1202150
C1202151
C1267031
C1202152
C1266580
C1202970
C1202972
C1202973
C1202974
C1202975
C1202977
C1202971
C1266713
C1266714
C1266598
C1266715
C1266716
C1202980
C1266635
CXSM10-10
CXSM10-20
CXSM10-30
CXSM10-40
CXSM10-50
CXSM15-10
CXSM15-20
CXSM15-30
CXSM15-40
CXSM15-50
CXSM20-10
CXSM20-100
CXSM20-20
CXSM20-30
CXSM20-40
CXSM20-50
CXSM20-75
CXSM6-10
CXSM6-20
CXSM6-40
CXSM6-50
CXSM6-30
ECXSM25-10
ECXSM25-20
ECXSM25-30
ECXSM25-40
ECXSM25-50
ECXSM25-75
ECXSM25-100
ECXSM32-10
ECXSM32-20
ECXSM32-30
ECXSM32-40
ECXSM32-50
ECXSM32-75
ECXSM32-100
CXS Series - Double Power Cylinder with Guide - Service Kit
• Easy commissioning: Stroke adjustable over the range of 0 to - 5 mm
• Flexible to use: Workpiece mounting on 3 sides possible
• Precise and powerful: Double thrust force at a non-rotating accuracy of ±0.1°
• Symmetrical types available
• User friendly: The auto switches can be mounted without accessory parts directly in the cylinder body
Order Code
C1271566
C1202098
C1202111
C1202127
C1202140
C1271331
Part Number
CXSM6-PS
CXSM10-PS
CXSM15-PS
CXSM20-PS
CXSM25-PS
CXSM32-PS
Cylinder Bore Size (mm)
6.0
12.0
16.0
20.0
25.0
32.0
846
www.brammer.biz
Pneumatics
54454 53820

