Page 842 - Tool & General Maintenance 2015 English
P. 842
Actuators
Order Code Part Number
Cylinder Bore Size (mm)
Stroke Length
60 mm
80 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
60 mm
Order Code Part Number
Cylinder Bore Size (mm)
63.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
Stroke Length
80 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
C6114787
C4223092
C6114788
C6114789
C6114790
C6114791
C6114792
C6114793
C3328572
C6114794
C6114795
C4137998
C6114796
C4613502
C6114797
C6114798
C6114799
C6006811
C6114800
32R2A
32M2A040A060
32M2A040A080
32M2A050A010
32M2A050A015
32M2A050A020
32M2A050A025
32M2A050A030
32M2A050A040
32M2A050A050
32M2A050A060
32M2A050A080
32M2A063A010
32M2A063A015
32M2A063A020
32M2A063A025
32M2A063A030
32M2A063A040
32M2A063A050
32M2A063A060
40.0
40.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
C4613503
C6114801
C6114802
C6114803
C6114804
C6114805
C6114806
C6114807
C6114808
C6114809
C6114810
C6114811
C6114812
C6114813
C4613504
C6114814
C6114815
C6114816
C6114817
32M2A063A080
32M2A080A010
32M2A080A015
32M2A080A020
32M2A080A025
32M2A080A030
32M2A080A040
32M2A080A050
32M2A080A060
32M2A080A080
32M2A100A010
32M2A100A015
32M2A100A020
32M2A100A025
32M2A100A030
32M2A100A040
32M2A100A050
32M2A100A060
32M2A100A080
Construction : compact profile
Operation : single and double acting, magnetic
Materials : anodized AL body and end-blocks - rolled stainless steel AISI 303 rod anodized AL piston - rod seal, end-block OR and piston seal in PU - high temperatures: rod seal, OR end-block and piston in FKM (140°)
Mounting : with threaded holes on the end blocks - flange - feet - trunnion
Stroke min and max :Series 32F, 32M, 32R Ø20-25 = 5-300 mm - Series 32F, 32M, 32R Ø32-40-50-63 = 5-400 mm - Series 32F, 32M, 32R Ø80-100 = 5-500 mm Operating temperature : 0°C - 80°C (with dry air -20°C) Operating pressure 1 - 10 bar (double-acting) - 2 - 10 bar (single-acting)
Fluid : clean air without lubrication. If lubricated air is use ISO21287
Order Code Part Number
Cylinder Bore Size (mm)
20.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
Stroke Length
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
Order Code Part Number
Cylinder Bore Size (mm)
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
Stroke Length
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
8
C6114818
C6114819
C6114820
C6114821
C6114822
C4613506
C6114823
C6114824
C6114825
C6114826
C6114827
C6114828
C6114829
C6114830
C6114831
C6114832
C6114833
C6114834
C6114835
C6114836
C6114837
C6114838
C6114839
C6114840
C6114841
C6114842
C6114843
C6114844
C6114845
C6114846
C6114847
C6114848
C6114849
C6114850
C6114851
C4613507
32R2A020A005
32R2A020A010
32R2A020A015
32R2A020A020
32R2A020A025
32R2A020A030
32R2A020A040
32R2A020A050
32R2A025A005
32R2A025A010
32R2A025A015
32R2A025A020
32R2A025A025
32R2A025A030
32R2A025A040
32R2A025A050
32R2A032A005
32R2A032A010
32R2A032A015
32R2A032A020
32R2A032A025
32R2A032A030
32R2A032A040
32R2A032A050
32R2A032A060
32R2A032A080
32R2A040A005
32R2A040A010
32R2A040A015
32R2A040A020
32R2A040A025
32R2A040A030
32R2A040A040
32R2A040A050
32R2A040A060
32R2A040A080
C3504265
C6114852
C6114853
C6114854
C6114855
C6114856
C6114857
C6114858
C6114859
C6114860
C6114861
C6114862
C6114863
C6114864
C6114865
C6114866
C6114867
C6114868
C6114869
C6114870
C6114871
C6114872
C6114873
C6114874
C6114875
C6114876
C6114877
C6114878
C6114879
C6114880
C6114881
C6114882
C6114883
C4613508
C6114884
C6114885
32R2A050A010
32R2A050A015
32R2A050A020
32R2A050A025
32R2A050A030
32R2A050A040
32R2A050A050
32R2A050A060
32R2A050A080
32R2A063A010
32R2A063A015
32R2A063A020
32R2A063A025
32R2A063A030
32R2A063A040
32R2A063A050
32R2A063A060
32R2A063A080
32R2A080A010
32R2A080A015
32R2A080A020
32R2A080A025
32R2A080A030
32R2A080A040
32R2A080A050
32R2A080A060
32R2A080A080
32R2A100A010
32R2A100A015
32R2A100A020
32R2A100A025
32R2A100A030
32R2A100A040
32R2A100A050
32R2A100A060
32R2A100A080
830
www.brammer.biz
Pneumatics
53857

