Page 843 - Tool & General Maintenance 2015 English
P. 843
Actuators
61M1P
Type of construction : with tie-rods (inside the profile) Operation : double-acting, single-acting, tandem. Low friction version: double-acting only.
Materials standard : AL end-blocks and piston, rolled stainless steel AISI 420B rod, anodized AL profile tube, zinc-plated steel tie-rods and tie-rod nuts, PU seals; low friction: standard materials with NBR piston seal and NBR rod seal (FKM rod seal on request) low temperature: standard materials with chrome plated stainless steel AISI 420B rod, brass rod scraper ring, stainless steel AISI 303 nuts, stainless steel AISI 420B tie-rods, PU piston seals and NBR rod seal
Type of mounting : with front / rear flange, foot mounting, with front / rear / centre / swivel trunnion
Stroke : min - max 10 - 2500 mm
Operating temperature : standard and low friction: 0°C - 80°C (with dry air -20°C) low temperature (-40°C version): -40°C - 60°C (with dry air -40°C) low temperature (-50°C version): -50°C - 60°C (with dry air -50°C)
Operating pressure : 1 - 10 bar (standard and low temperature); 0,1 - 10 bar (low friction)
Speed : 10 - 1000 mm/sec, no load (standard and low temperature); 5 - 1000 mm/sec, no load (low friction)
Fluid : filtered air, without lubrication. For standard versions only: if lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
ISO15552
Order Code Part Number
Cylinder Bore Size (mm)
32.0
32.0
32.0
40.0
40.0
40.0
50.0
50.0
50.0
63.0
Stroke Length
25 mm
50 mm
75 mm
25 mm
50 mm
75 mm
25 mm
50 mm
75 mm
25 mm
Order Code Part Number
Cylinder Bore Size (mm)
63.0
63.0
80.0
80.0
80.0
100.0
100.0
Stroke Length
50 mm
75 mm
25 mm
50 mm
75 mm
50 mm
75 mm
C6114886
C1870050
C1870052
C6114887
C6008058
C6114888
C6114889
C6114890
C6114891
C6114892
61M2P
61M1P032A0025
61M1P032A0050
61M1P032A0075
61M1P040A0025
61M1P040A0050
61M1P040A0075
61M1P050A0025
61M1P050A0050
61M1P050A0075
61M1P063A0025
C6114893
C6114894
C3330523
C3330524
C6114895
C6114896
C6114897
61M1P063A0050
61M1P063A0075
61M1P080A0025
61M1P080A0050
61M1P080A0075
61M1P100A0050
61M1P100A0075
Order Code Part Number
Cylinder Bore Size (mm)
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
Stroke Length
25 mm
50 mm
75 mm
80 mm
100 mm
125 mm
150 mm
160 mm
200 mm
250 mm
300 mm
320 mm
400 mm
500 mm
25 mm
50 mm
75 mm
80 mm
100 mm
125 mm
150 mm
160 mm
200 mm
250 mm
300 mm
320 mm
400 mm
500 mm
25 mm
50 mm
75 mm
80 mm
100 mm
125 mm
150 mm
Order Code Part Number
Cylinder Bore Size (mm)
50.0
50.0
50.0
50.0
50.0
50.0
50.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
Stroke Length
160 mm
200 mm
250 mm
300 mm
320 mm
400 mm
500 mm
25 mm
50 mm
75 mm
80 mm
100 mm 8 125 mm
150 mm
160 mm
200 mm
250 mm
300 mm
320 mm
400 mm
500 mm
25 mm
50 mm
75 mm
80 mm
100 mm
125 mm
150 mm
160 mm
200 mm
250 mm
300 mm
320 mm
400 mm
500 mm
C1870049
C1870051
C1870053
C1870054
C1870055
C1870056
C1870057
C1870058
C1870059
C1870060
C1870061
C1870062
C1870063
C1870064
C1870131
C1870132
C1870134
C1870135
C1870136
C1870137
C1870138
C1870139
C1870140
C1870141
C1870143
C1870144
C1870145
C1870146
C1870209
C1870210
C1870211
C1870212
C1870213
C1870214
C1870215
61M2P032A0025
61M2P032A0050
61M2P032A0075
61M2P032A0080
61M2P032A0100
61M2P032A0125
61M2P032A0150
61M2P032A0160
61M2P032A0200
61M2P032A0250
61M2P032A0300
61M2P032A0320
61M2P032A0400
61M2P032A0500
61M2P040A0025
61M2P040A0050
61M2P040A0075
61M2P040A0080
61M2P040A0100
61M2P040A0125
61M2P040A0150
61M2P040A0160
61M2P040A0200
61M2P040A0250
61M2P040A0300
61M2P040A0320
61M2P040A0400
61M2P040A0500
61M2P050A0025
61M2P050A0050
61M2P050A0075
61M2P050A0080
61M2P050A0100
61M2P050A0125
61M2P050A0150
C1870217
C1870218
C1870219
C1870220
C1870221
C1870222
C1870223
C1870290
C1870292
C1870293
C1870294
C1870295
C1870297
C1870298
C1870299
C1870300
C1870301
C1870302
C1870303
C1870304
C1870305
C1870357
C1870358
C1870359
C1870360
C1870361
C1870362
C1870363
C1870364
C1870365
C1870366
C1870367
C1870368
C1870370
C1870371
61M2P050A0160
61M2P050A0200
61M2P050A0250
61M2P050A0300
61M2P050A0320
61M2P050A0400
61M2P050A0500
61M2P063A0025
61M2P063A0050
61M2P063A0075
61M2P063A0080
61M2P063A0100
61M2P063A0125
61M2P063A0150
61M2P063A0160
61M2P063A0200
61M2P063A0250
61M2P063A0300
61M2P063A0320
61M2P063A0400
61M2P063A0500
61M2P080A0025
61M2P080A0050
61M2P080A0075
61M2P080A0080
61M2P080A0100
61M2P080A0125
61M2P080A0150
61M2P080A0160
61M2P080A0200
61M2P080A0250
61M2P080A0300
61M2P080A0320
61M2P080A0400
61M2P080A0500
www.brammer.biz
831
Pneumatics
53845 53844

