Page 840 - Tool & General Maintenance 2015 English
P. 840
Actuators
32F1A
Order Code
C6114625
C6114626
C6114627
C6114628
C6114629
C6114630
C6114631
C6114632
C6114633
C6114634
C3328565
C6114635
C6114636
C6114637
C6114638
C6114639
C6114640
C6114641
32F2A
ISO 21287
Construction : compact profile
Operation : single and double acting, magnetic
Materials : anodized AL body and end-blocks - rolled stainless steel AISI 303 rod anodized AL piston - rod seal, end-block OR and piston seal in PU - high temperatures: rod seal, OR end- block and piston in FKM (140°)
Mounting : with threaded holes on the end blocks - flange - feet - trunnion
Stroke min and max :Series 32F, 32M, 32R Ø20-25 = 5-300
mm - Series 32F, 32M, 32R Ø32-40-50-63 = 5-400 mm - Series 32F, 32M, 32R Ø80-100 = 5-500 mm
Operating temperature : 0°C - 80°C (with dry air -20°C) Operating pressure 1 - 10 bar (double-acting) - 2 - 10 bar (single-acting)
Fluid : clean air without lubrication. If lubricated air is used it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
Operation speed : 10 - 1000mm/sec. (without load )
Part Number
32F1A020A005
32F1A020A010
32F1A020A015
32F1A020A020
32F1A020A025
32F1A025A005
32F1A025A010
32F1A025A015
32F1A025A020
32F1A025A025
32F1A032A005
32F1A032A010
32F1A032A015
32F1A032A020
32F1A032A025
32F1A040A005
32F1A040A010
32F1A040A015
Cylinder Bore Size (mm)
20.0
20.0
20.0
20.0
20.0
25.0
25.0
25.0
25.0
25.0
32.0
32.0
32.0
32.0
32.0
40.0
40.0
40.0
Stroke Length
5 mm
10 mm
15 mm
20 mm
25 mm
5 mm
10 mm
15 mm
20 mm
25 mm
5 mm
10 mm
15 mm
20 mm
25 mm
5 mm
10 mm
15 mm
Order Code
C6114642
C6114643
C6114644
C6114645
C6114646
C6114647
C6114648
C6114649
C6114650
C6114651
C6114652
C6114653
C6114654
C6114655
C6114656
C6114657
C6114658
C6114659
Part Number
32F1A040A020
32F1A040A025
32F1A050A010
32F1A050A015
32F1A050A020
32F1A050A025
32F1A063A010
32F1A063A015
32F1A063A020
32F1A063A025
32F1A080A010
32F1A080A015
32F1A080A020
32F1A080A025
32F1A100A010
32F1A100A015
32F1A100A020
32F1A100A025
Cylinder Bore Size (mm)
40.0
40.0
50.0
50.0
50.0
50.0
63.0
63.0
63.0
63.0
80.0
80.0
80.0
80.0
100.0
100.0
100.0
100.0
Stroke Length
20 mm
25 mm
10 mm
15 mm
20 mm
25 mm
10 mm
15 mm
20 mm
25 mm
10 mm
15 mm
20 mm
25 mm
10 mm
15 mm
20 mm
25 mm
Construction : compact profile
Operation : single and double acting, magnetic Materials : anodized AL body and end-blocks - rolled stainless steel AISI 303 rod anodized AL piston - rod seal, end-block OR and piston seal in PU - high temperatures: rod seal, OR end-block and piston in FKM (140°)
Mounting : with threaded holes on the end blocks - flange - feet - trunnion
Stroke min and max :Series 32F, 32M, 32R Ø20-25
= 5-300 mm - Series 32F, 32M, 32R Ø32-40-50-63 =
5-400 mm - Series 32F, 32M, 32R Ø80-100 = 5-500 mm
Operating temperature : 0°C - 80°C (with dry air -20°C) Operating pressure 1 - 10 bar (double-acting) - 2 - 10 bar (single-acting)
Fluid : clean air without lubrication. If lubricated air is used it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted. Operation speed : 10 - 1000mm/sec. (without load) ISO21287
Order Code Part Number
Cylinder Bore Size (mm)
20.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
Stroke Length
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
Order Code Part Number
Cylinder Bore Size (mm)
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
Stroke Length
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
8
C6114660
C6114661
C6114662
C6114663
C6114664
C6114665
C6114666
C6114667
C6114668
C6114669
C6114670
C6114671
C6114672
C6114673
C6114674
C6114675
C6114676
C6006796
C6114677
C6114678
C6114679
C6114680
C6114681
C6114682
C6114683
C6114684
32F2A020A005
32F2A020A010
32F2A020A015
32F2A020A020
32F2A020A025
32F2A020A030
32F2A020A040
32F2A020A050
32F2A025A005
32F2A025A010
32F2A025A015
32F2A025A020
32F2A025A025
32F2A025A030
32F2A025A040
32F2A025A050
32F2A032A005
32F2A032A010
32F2A032A015
32F2A032A020
32F2A032A025
32F2A032A030
32F2A032A040
32F2A032A050
32F2A032A060
32F2A032A080
C6114685
C6114686
C6114687
C6114688
C6114689
C6114690
C6114691
C4613493
C6114692
C6114693
C6114694
C6114695
C6114696
C6114697
C6114698
C6114699
C6114700
C6114701
C6114702
C6114703
C6114704
C6114705
C6114706
C6114707
C6114708
C4613495
32F2A040A005
32F2A040A010
32F2A040A015
32F2A040A020
32F2A040A025
32F2A040A030
32F2A040A040
32F2A040A050
32F2A040A060
32F2A040A080
32F2A050A010
32F2A050A015
32F2A050A020
32F2A050A025
32F2A050A030
32F2A050A040
32F2A050A050
32F2A050A060
32F2A050A080
32F2A063A010
32F2A063A015
32F2A063A020
32F2A063A025
32F2A063A030
32F2A063A040
32F2A063A050
828
www.brammer.biz
Pneumatics
53854 53853

