Page 844 - Tool & General Maintenance 2015 English
P. 844
Actuators
Order Code Part Number
Cylinder Bore Size (mm)
Stroke Length
50 mm
75 mm
80 mm
100 mm
125 mm
150 mm
160 mm
200 mm
250 mm
300 mm
320 mm
400 mm
500 mm
Order Code Part Number
Cylinder Bore Size (mm)
125.0
125.0
125.0
125.0
125.0
125.0
125.0
125.0
125.0
125.0
125.0
125.0
Stroke Length
75 mm
80 mm
100 mm
125 mm
150 mm
160 mm
200 mm
250 mm
300 mm
320 mm
400 mm
500 mm
C1870422
C1870423
C1870424
C1870425
C1870426
C1870427
C1870428
C1870429
C1870430
C1870431
C1870432
C1870433
C1870434
62M2P
61M2P100A0050
61M2P100A0075
61M2P100A0080
61M2P100A0100
61M2P100A0125
61M2P100A0150
61M2P100A0160
61M2P100A0200
61M2P100A0250
61M2P100A0300
61M2P100A0320
61M2P100A0400
61M2P100A0500
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
C1870478
C1870479
C1870480
C1870481
C1870482
C1870483
C1870484
C1870485
C1870486
C1870487
C1870488
C1870489
61M2P125A0075
61M2P125A0080
61M2P125A0100
61M2P125A0125
61M2P125A0150
61M2P125A0160
61M2P125A0200
61M2P125A0250
61M2P125A0300
61M2P125A0320
61M2P125A0400
61M2P125A0500
Type of construction : with tie-rods (inside the profile) Operation : double-acting
Materials : AL end-blocks, technopolymer piston, rolled stainless steel AISI 420B piston rod, zinc-plated steel piston rod nut, anodized - AL-profile tube, zinc-plated steel tie-rods and nuts, NBR piston rod and piston seals, PU cushion seals (Ø 80-100: PU piston seal)
Type of mounting : with front / rear flange, foot mounting, with front / rear / centre / swivel trunnion
Stroke min - max : 10 - 2500 mm
Operating temperature : 0°C - 80°C (with dry air -10°C) Operating pressure : 1 - 10 bar
Speed 10 - 1000 mm/sec, no load
Fluid : filtered air, without lubrication. For standard versions only: if lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
ISO15552
Order Code Part Number
Cylinder Bore Size (mm)
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
Stroke Length
25 mm
50 mm
75 mm
80 mm
100 mm
125 mm
150 mm
160 mm
200 mm
250 mm
300 mm
320 mm
400 mm
500 mm
25 mm
50 mm
75 mm
80 mm
100 mm
125 mm
150 mm
160 mm
200 mm
250 mm
300 mm
320 mm
400 mm
500 mm
25 mm
50 mm
75 mm
80 mm
100 mm
125 mm
150 mm
160 mm
200 mm
250 mm
300 mm
320 mm
400 mm
500 mm
Order Code Part Number
Cylinder Bore Size (mm)
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
Stroke Length
25 mm
50 mm
75 mm
80 mm
100 mm
125 mm
150 mm
160 mm
200 mm
250 mm
300 mm
320 mm
400 mm
500 mm
25 mm
50 mm
75 mm
80 mm
100 mm
125 mm
150 mm
160 mm
200 mm
250 mm
300 mm
320 mm
400 mm
500 mm
50 mm
75 mm
80 mm
100 mm
125 mm
150 mm
160 mm
200 mm
250 mm
300 mm
320 mm
400 mm
500 mm
8
C4131886
C4961362
C4961363
C3330784
C4156124
C3546563
C3330785
C3330786
C4961364
C3546564
C4961365
C3546565
C3546566
C3330787
C4961370
C3330789
C4961371
C6115417
C3330790
C3330791
C3330792
C4961372
C3330793
C4961373
C3330794
C3330795
C4134572
C3917011
C3927396
C4084621
C4961379
C3873720
C3330797
C3330798
C4708168
C4961380
C3330799
C3330800
C3702786
C3330801
C4961381
C3330802
62M2P032A0025
62M2P032A0050
62M2P032A0075
62M2P032A0080
62M2P032A0100
62M2P032A0125
62M2P032A0150
62M2P032A0160
62M2P032A0200
62M2P032A0250
62M2P032A0300
62M2P032A0320
62M2P032A0400
62M2P032A0500
62M2P040A0025
62M2P040A0050
62M2P040A0075
62M2P040A0080
62M2P040A0100
62M2P040A0125
62M2P040A0150
62M2P040A0160
62M2P040A0200
62M2P040A0250
62M2P040A0300
62M2P040A0320
62M2P040A0400
62M2P040A0500
62M2P050A0025
62M2P050A0050
62M2P050A0075
62M2P050A0080
62M2P050A0100
62M2P050A0125
62M2P050A0150
62M2P050A0160
62M2P050A0200
62M2P050A0250
62M2P050A0300
62M2P050A0320
62M2P050A0400
62M2P050A0500
C4961384
C3330807
C4961386
C4961387
C4961388
C4961389
C3330809
C4001338
C3330811
C3330812
C3330813
C3330814
C4961390
C3671381
C3330818
C3330819
C4961393
C4708167
C4323396
C3330820
C3330821
C3330822
C4205362
C4961394
C4961395
C3769710
C3546570
C4961396
C4963802
C4963803
C4963804
C4963805
C3330824
C4963806
C4963437
C4340955
C4963807
C4963808
C3616384
C3330825
C4963809
62M2P063A0025
62M2P063A0050
62M2P063A0075
62M2P063A0080
62M2P063A0100
62M2P063A0125
62M2P063A0150
62M2P063A0160
62M2P063A0200
62M2P063A0250
62M2P063A0300
62M2P063A0320
62M2P063A0400
62M2P063A0500
62M2P080A0025
62M2P080A0050
62M2P080A0075
62M2P080A0080
62M2P080A0100
62M2P080A0125
62M2P080A0150
62M2P080A0160
62M2P080A0200
62M2P080A0250
62M2P080A0300
62M2P080A0320
62M2P080A0400
62M2P080A0500
62M2P100A0050
62M2P100A0075
62M2P100A0080
62M2P100A0100
62M2P100A0125
62M2P100A0150
62M2P100A0160
62M2P100A0200
62M2P100A0250
62M2P100A0300
62M2P100A0320
62M2P100A0400
62M2P100A0500
832
www.brammer.biz
Pneumatics
53846

