Page 839 - Tool & General Maintenance 2015 English
P. 839
Actuators
31R2A
Type of construction : compact profile
Operation : single and double-acting
Materials : AL body and end-blocks - rolled stainless steel AISI 303 rod - AL piston rod PU seals or FKM seals for high temperatures (140°C)
Brackets : flange, feet, trunnion
Stroke min - max : Series 31R, 31M and 31F: ø12-25 = 1-200mm, ø32 - 63 = 1-300 mm, ø80-100 = 1-400mm The
min. stroke for the use of sensors is 10 mm.
Operating temperature : 0°C - 80°C (with dry air - 20°C) Operating pressure : 1 - 10 bar (double-acting); 2 - 10 bar (single-acting)
Fluid filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
Speed : 10 - 1000 mm/sec (without load)
Order Code Part Number
Cylinder Bore Size (mm)
12.0
12.0
12.0
12.0
12.0
12.0
12.0
16.0
16.0
16.0
16.0
16.0
16.0
16.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
40.0
40.0
40.0
40.0
Stroke Length
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
5 mm
10 mm
15 mm
20 mm
Order Code Part Number
Cylinder Bore Size (mm)
40.0
40.0
40.0
40.0
40.0
40.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
Stroke Length
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
10 mm
15 mm
20 mm
25 mm 8 30 mm
40 mm
50 mm
60 mm
80 mm
C1869578
C1869579
C1869580
C1869581
C1869582
C1869583
C1869584
C1869619
C1869620
C1869621
C1869622
C1869623
C1869624
C1869625
C1869660
C1869661
C1869662
C1869663
C1869664
C1869665
C1869666
C1869667
C1869701
C1869702
C1869703
C1869704
C1869705
C1869706
C1869707
C1869708
C1869746
C1869747
C1869748
C1869749
C1869750
C1869751
C1869752
C1869753
C1869792
C1869793
C1869794
C1869795
31R2A012A005
31R2A012A010
31R2A012A015
31R2A012A020
31R2A012A025
31R2A012A030
31R2A012A040
31R2A016A005
31R2A016A010
31R2A016A015
31R2A016A020
31R2A016A025
31R2A016A030
31R2A016A040
31R2A020A005
31R2A020A010
31R2A020A015
31R2A020A020
31R2A020A025
31R2A020A030
31R2A020A040
31R2A020A050
31R2A025A005
31R2A025A010
31R2A025A015
31R2A025A020
31R2A025A025
31R2A025A030
31R2A025A040
31R2A025A050
31R2A032A005
31R2A032A010
31R2A032A015
31R2A032A020
31R2A032A025
31R2A032A030
31R2A032A040
31R2A032A050
31R2A040A005
31R2A040A010
31R2A040A015
31R2A040A020
C1869796
C1869797
C1869798
C1869799
C1869800
C1869801
C1869840
C1869841
C1869842
C1869843
C1869844
C1869845
C1869846
C1869847
C1869848
C1869886
C1869887
C1869888
C1869889
C1869890
C1869891
C1869892
C1869893
C1869894
C1869935
C1869936
C1869937
C1869938
C1869939
C1869940
C1869941
C1869942
C1869943
C1869985
C1869986
C1869987
C1869988
C1869989
C1869990
C1869991
C1869992
C1869993
31R2A040A025
31R2A040A030
31R2A040A040
31R2A040A050
31R2A040A060
31R2A040A080
31R2A050A010
31R2A050A015
31R2A050A020
31R2A050A025
31R2A050A030
31R2A050A040
31R2A050A050
31R2A050A060
31R2A050A080
31R2A063A010
31R2A063A015
31R2A063A020
31R2A063A025
31R2A063A030
31R2A063A040
31R2A063A050
31R2A063A060
31R2A063A080
31R2A080A010
31R2A080A015
31R2A080A020
31R2A080A025
31R2A080A030
31R2A080A040
31R2A080A050
31R2A080A060
31R2A080A080
31R2A100A010
31R2A100A015
31R2A100A020
31R2A100A025
31R2A100A030
31R2A100A040
31R2A100A050
31R2A100A060
31R2A100A080
www.brammer.biz
827
Pneumatics
53852

