Page 838 - Tool & General Maintenance 2015 English
P. 838
Actuators
31M2A
Order Code Part Number
Type of construction : compact profile
Operation : single and double-acting
Materials : AL body and end-blocks - rolled stainless steel AISI 303 rod - AL piston rod PU seals or FKM seals for high temperatures (140°C)
Brackets : flange, feet, trunnion
Stroke min - max : Series 31R, 31M and 31F: ø12-25 = 1-200mm, ø32 - 63 = 1-300 mm, ø80-100 = 1-400mm
The min. stroke for the use of sensors is 10 mm. Operating temperature : 0°C - 80°C (with dry air - 20°C) Operating pressure : 1 - 10 bar (double-acting); 2 - 10 bar (single-acting)
Fluid filtered air, without lubrication. If lubricated air
is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted. Speed : 10 - 1000 mm/sec (without load)
Cylinder Bore Size (mm)
12.0
12.0
12.0
12.0
12.0
12.0
12.0
16.0
16.0
16.0
16.0
16.0
16.0
16.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
40.0
40.0
40.0
40.0
Stroke Length
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
5 mm
10 mm
15 mm
20 mm
Order Code Part Number
Cylinder Bore Size (mm)
40.0
40.0
40.0
40.0
40.0
40.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
63.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
80.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
100.0
Stroke Length
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
60 mm
80 mm
8
C1869563
C1869564
C1869565
C1869566
C1869567
C1869568
C1869569
C1869604
C1869605
C1869606
C1869607
C1869608
C1869609
C1869610
C1869644
C1869645
C1869646
C1869647
C1869648
C1869650
C1869651
C1869652
C1869686
C1869687
C1869689
C1869690
C1869691
C1869692
C1869693
C1869694
C1869728
C1869729
C1869730
C1869731
C1869732
C1869733
C1869734
C1869735
C1869774
C1869775
C1869776
C1869777
31M2A012A005
31M2A012A010
31M2A012A015
31M2A012A020
31M2A012A025
31M2A012A030
31M2A012A040
31M2A016A005
31M2A016A010
31M2A016A015
31M2A016A020
31M2A016A025
31M2A016A030
31M2A016A040
31M2A020A005
31M2A020A010
31M2A020A015
31M2A020A020
31M2A020A025
31M2A020A030
31M2A020A040
31M2A020A050
31M2A025A005
31M2A025A010
31M2A025A015
31M2A025A020
31M2A025A025
31M2A025A030
31M2A025A040
31M2A025A050
31M2A032A005
31M2A032A010
31M2A032A015
31M2A032A020
31M2A032A025
31M2A032A030
31M2A032A040
31M2A032A050
31M2A040A005
31M2A040A010
31M2A040A015
31M2A040A020
C1869779
C1869780
C1869781
C1869782
C1869783
C1869785
C1869821
C1869822
C1869823
C1869825
C1869826
C1869827
C1869828
C1869829
C1869831
C1869868
C1869869
C1869870
C1869871
C1869872
C1869873
C1869874
C1869875
C1869877
C1869916
C1869917
C1869918
C1869919
C1869920
C1869921
C1869922
C1869923
C1869925
C1869965
C1869966
C1869967
C1869968
C1869969
C1869970
C1869971
C1869972
C1869974
31M2A040A025
31M2A040A030
31M2A040A040
31M2A040A050
31M2A040A060
31M2A040A080
31M2A050A010
31M2A050A015
31M2A050A020
31M2A050A025
31M2A050A030
31M2A050A040
31M2A050A050
31M2A050A060
31M2A050A080
31M2A063A010
31M2A063A015
31M2A063A020
31M2A063A025
31M2A063A030
31M2A063A040
31M2A063A050
31M2A063A060
31M2A063A080
31M2A080A010
31M2A080A015
31M2A080A020
31M2A080A025
31M2A080A030
31M2A080A040
31M2A080A050
31M2A080A060
31M2A080A080
31M2A100A010
31M2A100A015
31M2A100A020
31M2A100A025
31M2A100A030
31M2A100A040
31M2A100A050
31M2A100A060
31M2A100A080
826
www.brammer.biz
Pneumatics
53851

