Page 836 - Tool & General Maintenance 2015 English
P. 836
Actuators
31F1A
Order Code Part Number
Type of construction : compact profile
Operation : single and double-acting
Materials : AL body and end-blocks - rolled stainless steel AISI 303 rod - AL piston rod PU seals or FKM seals for high temperatures (140°C)
Brackets : flange, feet, trunnion
Stroke min - max : Series 31R, 31M and 31F: ø12-25 = 1-200mm, ø32 - 63 = 1-300 mm, ø80-100 = 1-400mm The min. stroke for the use of sensors is 10 mm.
Operating temperature : 0°C - 80°C (with dry air - 20°C)
Operating pressure : 1 - 10 bar (double-acting); 2 - 10 bar (single-acting)
Fluid filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted. Speed : 10 - 1000 mm/sec (without load)
Cylinder Bore Size (mm)
Stroke Length
5 mm
10 mm
5 mm
10 mm
15 mm
20 mm
25 mm
5 mm
10 mm
15 mm
20 mm
25 mm
5 mm
10 mm
15 mm
20 mm
25 mm
5 mm
10 mm
15 mm
20 mm
25 mm
5 mm
Order Code Part Number
Cylinder Bore Size (mm)
40.0
40.0
40.0
40.0
50.0
50.0
50.0
50.0
63.0
63.0
63.0
63.0
80.0
80.0
80.0
80.0
100.0
100.0
100.0
100.0
Stroke Length
10 mm
15 mm
20 mm
25 mm
10 mm
15 mm
20 mm
25 mm
10 mm
15 mm
20 mm
25 mm
10 mm
15 mm
20 mm
25 mm
10 mm
15 mm
20 mm
25 mm
C6114549
C1869548
C6114550
C6114551
C6114552
C1869591
C6114553
C6114554
C6114555
C6114556
C6114557
C6114558
C6114559
C6114560
C6114561
C1869673
C6114562
C6114563
C6114564
C6114565
C6114566
C6114567
C6114568
31F2A
8
31F1A012A005
31F1A012A010
31F1A016A005
31F1A016A010
31F1A016A015
31F1A016A020
31F1A016A025
31F1A020A005
31F1A020A010
31F1A020A015
31F1A020A020
31F1A020A025
31F1A025A005
31F1A025A010
31F1A025A015
31F1A025A020
31F1A025A025
31F1A032A005
31F1A032A010
31F1A032A015
31F1A032A020
31F1A032A025
31F1A040A005
12.0
12.0
16.0
16.0
16.0
16.0
16.0
20.0
20.0
20.0
20.0
20.0
25.0
25.0
25.0
25.0
25.0
32.0
32.0
32.0
32.0
32.0
40.0
C6114569
C6114570
C5034497
C3544426
C6114571
C6114572
C6114573
C1869806
C6114574
C6114575
C6114576
C6114577
C6114578
C6114579
C6114580
C6114581
C6114582
C6114583
C6114584
C6114585
31F1A040A010
31F1A040A015
31F1A040A020
31F1A040A025
31F1A050A010
31F1A050A015
31F1A050A020
31F1A050A025
31F1A063A010
31F1A063A015
31F1A063A020
31F1A063A025
31F1A080A010
31F1A080A015
31F1A080A020
31F1A080A025
31F1A100A010
31F1A100A015
31F1A100A020
31F1A100A025
Type of construction : compact profile
Operation : single and double-acting
Materials : AL body and end-blocks - rolled stainless steel
AISI 303 rod - AL piston rod PU seals or FKM seals for high temperatures (140°C)
Brackets : flange, feet, trunnion
Stroke min - max : Series 31R, 31M and 31F: ø12-25 = 1-200mm, ø32 - 63 = 1-300 mm, ø80-100 = 1-400mm The min.
stroke for the use of sensors is 10 mm.
Operating temperature : 0°C - 80°C (with dry air - 20°C) Operating pressure : 1 - 10 bar (double-acting); 2 - 10 bar (single-acting)
Fluid filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
Speed : 10 - 1000 mm/sec (without load)
Order Code Part Number
Cylinder Bore Size (mm)
12.0
12.0
16.0
16.0
16.0
16.0
16.0
16.0
16.0
20.0
20.0
Stroke Length
5 mm
10 mm
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
40 mm
5 mm
10 mm
Order Code Part Number
Cylinder Bore Size (mm)
20.0
20.0
20.0
20.0
20.0
20.0
25.0
25.0
25.0
25.0
25.0
Stroke Length
15 mm
20 mm
25 mm
30 mm
40 mm
50 mm
5 mm
10 mm
15 mm
20 mm
25 mm
C1869547
C1869549
C1869588
C1869589
C1869590
C1869592
C1869593
C1869594
C1869595
C1869629
C1869630
31F2A012A005
31F2A012A010
31F2A016A005
31F2A016A010
31F2A016A015
31F2A016A020
31F2A016A025
31F2A016A030
31F2A016A040
31F2A020A005
31F2A020A010
C1869631
C1869632
C1869633
C1869634
C1869635
C1869636
C1869670
C1869671
C1869672
C1869674
C1869675
31F2A020A015
31F2A020A020
31F2A020A025
31F2A020A030
31F2A020A040
31F2A020A050
31F2A025A005
31F2A025A010
31F2A025A015
31F2A025A020
31F2A025A025
824
www.brammer.biz
Pneumatics
53849 53848

