Page 835 - Tool & General Maintenance 2015 English
P. 835
Actuators
Sensor, Series ST6
• 6 mm groove
• with cable
• Plug, M8, 3-pin, with knurled screw • ATEX certified
Order Code Part Number
C3017234 R412003660
Sensor, Series ST6
• 6 mm groove
• with cable
• Plug, M12, 3-pin, with knurled screw • ATEX certified
Order Code Part Number
C3017233 R412003659
Sensors, Series ST4-2P
Cable Connection Type
Plug M8 3-pin
Cable Connection Type
Plug M12 3-pin
Switch Type
Electronic PNP
Switch Type
Electronic PNP
Switch Type
Electronic PNP
Switch Type
Electronic PNP
Cable Length
0.3 m
Cable Length
0.3 m
Cable Length
0.3 m
Cable Length
0.3 m
• 4 mm groove
• Number of switching points:2
• with cable
• Plug, M12x1, 4-pin, A-coded, with knurled screw • Electronic PNP, IO-Link
Order Code Part Number
C4014826 R412010147
Sensors, Series ST4-2P
• 4 mm groove
• Number of switching points:2
• with cable
• Plug, M8x1, 4-pin, with knurled screw • Electronic PNP
Order Code Part Number
C6155882 R412010140
Sensor, Series ST6
• 6 mm groove
• with cable
• without wire end ferrule, tin-plated
Order Code
C6155896
C3261855
C3017244
Part Number
R412004576
R412007815
R412004575
Cable Connection Type
Plug M12 4-pin
Cable Connection Type
Plug M8 4-pin
Switch Type
Electronic PNP
Reed
Reed
Switch Type
Reed
Cable Connection Type
Flying Lead
Cylinder Model
MNI
MNI
MNI
ICM
ICM
ICM
ICM
Cable Length
10 m
3 m
10 m
Cable Length
Sensor, Series ST6-HT
• 6 mm groove
• with cable
• without wire end ferrule, tin-plated • heat resistant
Order Code Part Number
C6155899 R412007822
Sensors, Series ST4-2P
• 4 mm groove
• Number of switching points:2
• with cable
• without wire end ferrule, tin-plated • Electronic PNP
Order Code Part Number
C6155881 R412010139
MR3, Nut for cylinder mounting
• For MNI, OCT, ICM, 102
10 m
8
Switch Type
Electronic PNP
Cylinder Bore Size (mm)
8/10
12/16
20/25
8/10
16.0
20/25
32.0
Cable Length
2 m
Order Code
C6150238
C6150239
C3014639
C6150240
C6150241
C6150242
C6150243
Part Number
1823300024
1823300005
2915051207
0413215803
0413214505
0413214602
0413214718
Connection Thread Size
M12x1.25
M16x1.5
M22x1.5
M12x1.25
M16x1.5
M22x1.5
M30x1.5
www.brammer.biz
823
Pneumatics
87238 87237 87236 87235 99010 99009 99008 99007

