Page 834 - Tool & General Maintenance 2015 English
P. 834
Actuators
PM7, Flexible plate coupling
Sensor, Series ST4
Sensor, Series ST4
Sensor, Series ST4
Sensor, Series ST4
8
Order Code
C3013487
C3013488
C3013489
C3013490
C3013491
C3013492
Part Number
1827001629
1827001630
1827001631
1827001632
1827001633
1827001634
Material
Galvanised Steel
Galvanised Steel
Galvanised Steel
Galvanised Steel
Galvanised Steel
Galvanised Steel
Switch Type
Reed
Reed
Electronic PNP
Electronic PNP
Switch Type
Reed
Electronic PNP
Switch Type
Reed
Electronic PNP
Electronic NPN
Piston Rod Thread Size
M10x1.25
M12x1.25
M16x1.5
M20x1.5
M27x2
M36x2
Cable Length
0.3 m
0.5 m
0.3 m
0.5 m
Cable Length
0.3 m
0.3 m
Cable Length
0.3 m
0.3 m
0.3 m
Cable Switch Type Length
Electronic PNP 5m
Electronic NPN 3m
Electronic NPN 5m
• 4 mm groove
• with cable
• Plug, M8, 3-pin, with knurled screw
Order Code
C6155883
C6155885
C6155884
C6155886
Part Number
R412019490
R412019686
R412019493
R412019687
Cable Connection Type
Plug M8 3-pin
Plug M8 3-pin
Plug M8 3-pin
Plug M8 3-pin
Cable Connection Type
Plug M12 3-pin
Plug M12 3-pin
Cable Connection Type
Plug M8 3-pin
Plug M8 3-pin
Plug M8 3-pin
• 4 mm groove
• with cable
• Plug, M12, 3-pin, with knurled screw
Order Code Part Number
C6155887 R412019688
C6106985 R412019689
• 4 mm groove
• with cable
• Plug, M8, 3-pin
Order Code
C6133300
C6155888
C6155889
Part Number
R412019682
R412019683
R412019694
• 4 mm groove
• with cable
• without wire end ferrule, tin-plated
Order Code Part Number Switch Type
C6155890 R412019488 Reed
C6155891 R412019489 Reed
C6155892 R412019680 Electronic PNP
• 6 mm groove
• with cable
• without wire end ferrule, tin-plated • ATEX certified
Order Code Part Number
C3017232 R412003658
C3017249 R412004585
• 6 mm groove
• with cable
• Plug, M8, 3-pin, with knurled screw
Cable Length
3 mm
5 mm
3 m
Order Code
C6155893
C6155894
C6155895
Part Number
R412019681
R412019684
R412019685
Sensor, Series ST6
Sensor, Series ST6
Switch Type
Electronic PNP
Electronic PNP
Cable Connection Type
Plug M8 3-pin
Plug M8 3-pin
Plug M8 3-pin
Cable Length
3 m
5 m
Switch Type
Reed
Electronic PNP
Reed
Order Code
C6155897
C6155898
C4735636
Part Number
R412004761
R412004762
R412007840
Cable Length
0.3 m
0.3 m
0.3 m
822
www.brammer.biz
Pneumatics
99006 99005 99004 99003
99002
87234 87233

