Page 798 - Tool & General Maintenance 2015 English
P. 798
Valves
348D
Order Code Part Number
Maximum Flow (LPM)
700
1300
700
Maximum Flow (LPM)
700
Operating Pressure
2.5 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
Operating Pressure
2.5 - 10 bar
Port Size Valve Actuation
G1/8 BSPP Solenoid
G1/4 BSPP Pneumatic
G1/8 BSPP Solenoid
Port Size Valve Actuation
Valve Function-Pneumatic
2x3/2
2x3/2
2x3/2
Valve Function-Pneumatic
C1871251
C1871250
C1871252
348L
348D-015-02
348D-035
348D-E15-02
Valve Return Type
Spring
Spring
Spring
Valve Return Type
Spring
Valve Function-Pneumatic
5/2
5/2
5/2
5/2
5/2
5/2
Valve Spool Type
N/O (Normally Open)
N/O (Normally Open)
N/O (Normally Open)
Valve Spool Type
N/O (Normally Open)
Valve Return Type
Solenoid
Spring
Pneumatic
Spring
Solenoid
Spring
Order Code Part Number
C3328818 348L-015-02
354
Order Code Part Number
G1/8 BSPP Solenoid
3/2
Valve Actuation
Solenoid
Solenoid
Pneumatic
Pneumatic
Solenoid
Solenoid
Maximum Flow (LPM)
Operating Pressure
1.5 - 10 bar
2.5 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
C1871332
C1871334
C1871330
C1871331
C1871333
C1871335
354N
354-011-02
354-015-02
354-033
354-035
354-E11-02
354-E15-02
1300
1300
1300
1300
1300
1300
8
Construction : spool-type
Valve group : 5/2 way/pos.
Materials : Series 3: alluminium body - stainless steel spool - NBR seals - plastic casing
Ports: Series 3: G1/4 gas
Ambient temperature : 0°C - 50 °C (with dry air at - 10°C)
Medium temperature : 0°C - 50 °C
Fluid Filtered air, without lubrication. If lubricated air is used, it is recommended to use ISO VG32 oil. Once applied the lubrication should never be interrupted
Order Code Part Number
Maximum Flow (LPM) Operating Pressure Port Size
Valve Actuation
Pedal
Valve Function-Pneumatic
5/2
Valve Return Type
Pedal
C4179139 354N-925 650
358
Order Code Part Number
-0.9 - 10 bar G1/8 BSPP
Construction : spool - type
Valve group 2x3/2 - 3/2 - 5/2 - 5/3-way CC CO CP
Materials : AL body, stainless steel spool, NBR seals
Ports G1/8 - G1/4
Installation in any position
Operating temperature : 0 - 60°C (with dry air at -20°C)
Fluid : filtered air, without lubrication. If lubricated air is used, it is recommended to use ISOVG32 oil. Once applied the lubrication should never be interrupted.
C1871267
C1863071
C3328835
C1871265
C1871266
C1871268
358-011-02
358-015-02
358-016-02
358-033
358-035
358-E11-02
Maximum Flow (LPM)
700
700
700
1300
1300
700
Operating Pressure
2.5 - 10 bar
2.5 - 10 bar
2.5 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
Port Size
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/8 BSPP
Valve Actuation
Solenoid
Solenoid
Solenoid
Pneumatic
Pneumatic
Solenoid
Valve Function-Pneumatic
5/2
5/2
5/2
5/2
5/2
5/2
Valve Return Type
Solenoid
Spring
Spring
Pneumatic
Spring
Solenoid
786
www.brammer.biz
Pneumatics
53894 53931 53892 53891 53890

