Page 796 - Tool & General Maintenance 2015 English
P. 796
Valves
235
Order Code Part Number
C1871589 235-925
334
Order Code Part Number
Maximum Flow (LPM) Operating Pressure
Port Size
M5
Valve Actuation
Pedal
Valve Function-Pneumatic
3/2
Valve Return Type
Spring
Valve Spool Type
N/C (Normally Closed)
60
2 - 8 bar
Construction : spool - type
Valve group 2x3/2 - 3/2 - 5/2 - 5/3-way CC CO CP
Materials : AL body, stainless steel spool, NBR seals
Ports G1/8 - G1/4
Installation in any position
Operating temperature : 0 - 60°C (with dry air at -20°C)
Fluid : filtered air, without lubrication. If lubricated air is used, it is recommended to use ISOVG32 oil. Once applied the lubrication should never be interrupted.
Maximum Flow (LPM)
1300
1300
1300
1300
1300
1300
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Operating Pressure
2.5 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
Valve Actuation
Valve Function-Pneumatic
Valve Return Type
Solenoid
Spring
Pneumatic
Spring
Solenoid
Spring
Valve Spool Type
N/C (Normally Closed)
N/C (Normally Closed)
N/C (Normally Closed)
N/C (Normally Closed)
C1871323
C1871325
C1871321
C1871322
C1871324
C1871326
334D
334-011-02
334-015-02
334-033
334-035
334-E11-02
334-E15-02
Solenoid
Solenoid
Pneumatic
Pneumatic
Solenoid
Solenoid
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
3/2
3/2
3/2
3/2
3/2
3/2
Valve Actuation
Solenoid
Pneumatic
Solenoid
Order Code Part Number
C3328580 334D-015-02
C3328581 334D-035
C3328582 334D-E15-02
338
Maximum Flow (LPM)
1200
1050
1200
Valve Function-Pneumatic
2x3/2
2x3/2
2x3/2
Valve Return Type
Spring
Spring
Spring
Valve Spool Type
N/C (Normally Closed)
N/C (Normally Closed)
N/C (Normally Closed)
8
Order Code Part Number Maximum Flow (LPM) Operating Pressure Port Size
Valve Actuation
ValveFunction-Pneumatic ValveReturnType ValveSpoolType
C1871258
C1871259
C1871256
C1871257
C1871598
C1871599
C1871600
C1871601
C1871602
C1871603
C1871604
C1871605
C1871606
C1871607
C1871608
338-011-02 700
338-015-02 700
338-033 1300
338-035 1300
338-895 700
338-896 700
338-897 700
338-900 700
338-905 700
338-910 700
338-915 700
338-975 700
338-976 700
338-977 700
338-990 700
1.5 - 10 bar
2.5 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Solenoid 3/2 Solenoid
Solenoid 3/2 Spring
Pneumatic 3/2 Pneumatic
Pneumatic 3/2 Spring
Black Push-Button 3/2 Spring
Green Push-Button 3/2 Spring
Red Push-Button 3/2 Spring
Lever 3/2 Lever
Lever 3/2 Spring
Knob 3/2 Knob
Knob 3/2 Spring
Black Palm-Switch 3/2 Spring
Green Palm-Switch 3/2 Spring
Red Palm-Switch 3/2 Spring
Switch 3/2 Switch
N/C (Normally Closed)
N/C (Normally Closed)
784
www.brammer.biz
Pneumatics
53860 53859 53858 53930

