Page 797 - Tool & General Maintenance 2015 English
P. 797
Valves
338D
Order Code Part Number
Maximum Flow (LPM)
700
1300
700
Maximum Flow (LPM)
700
700
1300
1300
Maximum Flow (LPM)
Operating Pressure
2.5 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
Operating Pressure
1.5 - 10 bar
2.5 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
Operating Pressure
2.5 - 10 bar
-0.9 - 10 bar
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Operating Pressure
2.5 - 10 bar
Port Size
G1/8 BSPP
G1/4 BSPP
G1/8 BSPP
Port Size
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
Port Size
G1/4 BSPP
G1/4 BSPP
Valve Actuation
Solenoid
Pneumatic
Solenoid
Valve Actuation
Solenoid
Solenoid
Pneumatic
Pneumatic
Valve Actuation
Solenoid
Solenoid
Valve Function-Pneumatic
2x3/2
2x3/2
2x3/2
Valve Function-Pneumatic
3/2
3/2
3/2
3/2
Valve Function-Pneumatic
Valve Return Type
Spring
Spring
Spring
Valve Return Type
Solenoid
Spring
Pneumatic
Spring
Valve Return Type
Spring
Spring
Valve Return Type
C1871248
C1871247
C1871249
338L
338D-015-02
338D-035
338D-E15-02
Valve Spool Type
N/C (Normally Closed)
N/C (Normally Closed)
N/C (Normally Closed)
Valve Spool Type
N/C (Normally Closed)
N/C (Normally Closed)
Valve Spool Type
N/O (Normally Open)
N/O (Normally Open)
Valve Spool Type
N/O (Normally Open)
N/O (Normally Open)
N/O (Normally Open)
Valve Return Type Valve Spool Type
Spring N/O (Normally Open)
Order Code Part Number
C1871262 338L-011-02
C1871263 338L-015-02
C1871260 338L-033
C1871261 338L-035
344
Order Code Part Number
C1871328 344-015-02 1300
C1871329 344-E15-02 1300
3/2
3/2
344D
Order Code Part Number
8
Operating Pressure
2.5 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
Maximum Flow (LPM)
700
Valve Actuation
Solenoid
Pneumatic
Solenoid
Port Size
G1/8 BSPP
Valve Function-Pneumatic
C3328811
C3328812
C3328813
348
344D-015-02
344D-035
344D-E15-02
2x3/2
2x3/2
2x3/2
Valve Actuation
Solenoid
Spring
Spring
Spring
Valve Function-Pneumatic
3/2
Order Code Part Number
C1871264 348-015-02
www.brammer.biz
785
Pneumatics
Images For Illustrative Purposes Only
53889 53872 53867 53862 53861

