Page 800 - Tool & General Maintenance 2015 English
P. 800
Valves
384
Order Code Part Number
Maximum Flow (LPM)
1200
1050
1200
Maximum Flow (LPM)
Operating Pressure
2.5 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
Operating Pressure
2 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Port Size
G1/8 BSPP
G1/4 BSPP
G1/8 BSPP
Valve Actuation
Solenoid
Pneumatic
Solenoid
Valve Actuation
Solenoid
Pneumatic
Solenoid
Valve Function-Pneumatic
5/3
5/3
5/3
Valve Function-Pneumatic
5/3
5/3
5/3
Valve Return Type
Solenoid
Solenoid
Solenoid
Valve Return Type
Solenoid
Solenoid
Solenoid
Valve Spool Type
Centre Open Pressure
Centre Open Pressure
Centre Open Pressure
Valve Spool Type
Centre Open Pressure
Centre Open Pressure
Centre Open Pressure
C3328880
C3328881
C3328882
388
384-011-02
384-033
384-E11-02
Order Code Part Number
C1871278
C1871277
C1871279
394D
Order Code Part Number
388-011-02 700
388-033 1300
388-E11-02 700
Construction : spool - type
Valve group 2x3/2 - 3/2 - 5/2 - 5/3-way CC CO CP
Materials : AL body, stainless steel spool, NBR seals
Ports G1/8 - G1/4
Installation in any position
Operating temperature : 0 - 60°C (with dry air at -20°C)
Fluid : filtered air, without lubrication. If lubricated air is used, it is recommended to use ISOVG32 oil. Once applied the lubrication should never be interrupted.
C3328887
C3328888
C3328889
398D
394D-015-02
394D-035
394D-E15-02
Maximum Flow (LPM)
1050
1300
1050
Maximum Flow (LPM)
Operating Pressure
2 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
Operating Pressure
2.5 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Port Size
G1/8 BSPP
G1/4 BSPP
G1/8 BSPP
Valve Actuation Valve Function-Pneumatic Valve Return Type Valve Spool Type
Solenoid 1x3/2 Spring N/O+N/C
Pneumatic 1x3/2 Spring N/O+N/C
Solenoid 1x3/2 Spring N/O+N/C
8
Order Code Part Number
Valve Actuation
Solenoid
Pneumatic
Solenoid
Valve Function-Pneumatic
1x3/2
1x3/2
1x3/2
Valve Return Type
Spring
Spring
Spring
Valve Spool Type
N/O+N/C
N/O+N/C
N/O+N/C
C1871254
C1871253
C1871255
3E2
434
Order Code Part Number
398D-015-02 700
398D-035 1050
398D-E15-02 700
Materials :Series 3: plastic casing
Ambient temperature : 0°C - 50 °C
Construction : single-pole changeover contact microswitch Cable entry : by means of wire PG9
Protection class : IP2
Order Code Part Number
Valve Actuation
Pedal
Valve Return Type
Pedal
Port Size
C3328893 3E2-925
PG9
Construction : spool-type
Valve group : 3/2 - 5/2 - 5/3 way/pos.
Materials: aluminium body, stainless steel spool, NBR seals Ports : G1/8 - G1/4
Ambient temperature : 0°C - 60°C
Medium temperature : 0°C - 50°C
Operating pressure : see models
Fluid : Filtered air, without lubrication. If lubricated air is used, it is recommended to use ISO VG32 oil. Once applied the lubrication should never be interrupted.
C1871625
C1871626
C1871627
C1871628
434-900
434-905
434-910
434-915
Maximum Flow (LPM)
1250
1250
1250
1250
Operating Pressure
-0.9 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Valve Actuation
Lever
Lever
Knob
Knob
Valve Function-Pneumatic
3/2
3/2
3/2
3/2
Valve Return Type
Lever
Spring
Knob
Spring
788
www.brammer.biz
Pneumatics
53934 53932 53912 53911 53910 53908

