Page 795 - Tool & General Maintenance 2015 English
P. 795
Valves
122
According standard DIN 43650 (PG)
Order Code Part Number
C1871422 122-800
134
Cable Connection Type
PG / 2 poles + earth
Standard(s)
DIN 43650 ( vers. B )
Construction : poppet-type (Series 1)
Valve group : 3/2 - 5/2 way/pos.
Materials: aluminium body, stainless steel spool, NBR seals
Ports : G1/8 - G1/4
Ambient temperature : 0°C - 60°C
Medium temperature : 0°C - 50°C
Operating pressure : see models
Fluid : Filtered air, without lubrication. If lubricated air is used, it is recommended to use ISO VG32 oil. Once applied the lubrication should never be interrupted.
Order Code Part Number
Maximum Flow (LPM)
1250
1250
Maximum Flow (LPM)
500
500
Operating Pressure
0 - 10 bar
0 - 10 bar
Operating Pressure
0 - 10 bar
0 - 10 bar
Port Size Valve Actuation
G1/4 BSPP Lever
G1/4 BSPP Digital
Port Size Valve Actuation
Valve Function-Pneumatic
3/2
3/2
Valve Function-Pneumatic
C1871569
C1871570
138
Order Code
C1871566
C1871567
154
Order Code
C1871571
158
Order Code
C1871568
234
134-900
134-935
Part Number
138-900
138-935
Part Number
G1/8 BSPP Lever
G1/8 BSPP Digital
3/2
3/2
Valve Actuation
Lever
Valve Actuation
Lever
Valve Return Type Valve Spool Type
Lever N/C (Normally Closed)
Spring N/C (Normally Closed)
Valve Return Type Valve Spool Type
Lever N/C (Normally Closed)
Spring N/C (Normally Closed)
Valve Function-Pneumatic Valve Return Type
5/2 Lever 8
Valve Function-Pneumatic Valve Return Type
Maximum Flow (LPM) Operating Pressure
Port Size
G1/4 BSPP
Port Size
G1/8 BSPP
154-900 1250 0 - 10 bar
Part Number Maximum Flow (LPM) Operating Pressure
158-900 500 0 - 10 bar
5/2
Lever
Valve Return Type Valve Spool Type
Spring N/C (Normally Closed)
Construction : poppet type
Valve group 3-way/2-position
Materials : aluminium body, brass plunger, NBR seals
Mounting by means of screws in the through-holes of the valve body
Ø4mm cartridge
Room temperature : 0°C - 60°C
Fluid temperature : 0°C - 50°C
Operating pressure : 0 bar - 10 bar
Fluid : Filtered air, without lubrication. If lubricated air is used, it is recommended to use ISO VG32 oil. Once applied the lubrication should never be interrupted.
Order Code Part Number Maximum Flow (LPM) Operating Pressure Port Size Valve Actuation Valve Function-Pneumatic
C1871596 234-925 60 2 - 8 bar D.4 Pedal 3/2
www.brammer.biz
783
Pneumatics
Images For Illustrative Purposes Only
53929 53928 53927 53926 53922 53887

