Page 791 - Tool & General Maintenance 2015 English
P. 791
Valves
2x3/2-way valve, Series AV03 - Electrically operated
• Qn = 250 - 300 l/min
• Plate connection
• Manual override: with detent, without detent • Double solenoid
Order Code
C6157292
C6157295
C6157293
C6157296
C6157294
C6157297
Part Number
R422102430
R422102431
R422102432
R422102433
R422102434
R422102435
Flow (QN) LPM
300
300
250
250
250
250
Manual Override Type
with detent
without detent
with detent
without detent
with detent
without detent
Manual Override Type
with detent
with detent
without detent
without detent
5/2-way valve, Series AV03 - Electrically operated
• Qn = 250 - 300 l/min
• Plate connection
• Manual override: with detent, without detent • Double solenoid, single solenoid
Operating Voltage (DC)
24V
24V
24V
24V
24V
24V
Operating Voltage (DC)
24V
24V
24V
24V
Manual Override Type
with detent
without detent
Valve Function-Pneumatic
2x3/2 N/C-N/C
2x3/2 N/C-N/C
2x3/2 N/O-N/O
2x3/2 N/O-N/O
2x3/2 N/C-N/O
2x3/2 N/C-N/O
Valve Return Type
Solenoid
Spring
Solenoid
Spring
Operating Voltage (DC)
24V
24V
Order Code
C6157298
C6157299
C6157300
C6157301
Part Number
R422102426
R422102424
R422102427
R422102425
Flow (QN) LPM
300
300
300
300
5/3-way valve, Series AV03 - Electrically operated
• Qn = 285 l/min
• Plate connection
• Manual override: with detent, without detent • Double solenoid
• Closed center
Order Code
C6157302
C6157303
Part Number
R422102428
R422102429
Flow (QN) LPM
285
285
3/2-way valve, Series CD04 - Mechanically operated
• Qn= 900 l/min
• Compressed air connection output: G 1/8
Order Code Part Number Port Size Flow (QN) LPM
C6157110 R412008117 G1/8 BSPP 900
3/2-way valve, Series CD04 - Mechanically operated
Valve Actuation
Roller
Valve Actuation
Plunger
Roller
Lever
Lever
Rotary Lever
Push Button
Valve Actuation
Plunger
Plunger
Roller
Roller
Lever
Lever
Lever, horizontal
Push Button
Push Button
Valve Return Type
Spring
Valve Return Type
Spring
Spring
Detented
Spring
Detented
Spring
Valve Return Type
Spring
Manual
Spring
Air Pilot
Detented
Spring
Detented
Spring
Air Pilot
• Qn= 900 l/min
• Compressed air connection output: G 1/8
8
Order Code Part Number
Port Size
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Flow (QN) LPM
900
900
900
900
900
900
C1957663
C3246887
C3261568
C3664665
C1957662
C3261450
5634000100
5634010100
5634030100
5634040100
5634050100
5634060100
3/2-way valve, Series CD07 - Mechanically operated
• Qn= 1400 l/min
• Pipe connection
• Compressed air connection output: G 1/4 • Suitable for ATEX
Order Code
C3238485
C6157112
C3238486
C6157113
C3238487
C3238488
C3238489
C3238490
C3246594
Part Number
5634400100
5634409010
5634410100
5634411100
5634430100
5634440100
5634450100
5634460100
5634461100
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Flow (QN) LPM
1400
1400
1400
1400
1400
1400
1400
1400
1400
www.brammer.biz
779
Pneumatics
Images For Illustrative Purposes Only
87162 98994 87158 98993 98992 87157

