Page 789 - Tool & General Maintenance 2015 English
P. 789
Valves
5/3-way valve, Series 581, size 4 - Pneumatically operated
• Qn = 5000 l/min
• Plate connection
• Compressed air connection output: Base plate ISO 5599-1 • Can be assembled into blocks
• Suitable for ATEX
Order Code
C3022258
C3022268
C6157091
C6157092
C3022270
C6157093
Part Number
5814430000
5814530000
5814730000
5814431000
5814531000
5814731000
Flow (QN) LPM
5000
5000
5000
5000
5000
5000
Type
with throttle
with throttle
with throttle
Valve Function
5/3
5/3
5/3
5/3
5/3
5/3
Valve Return Type
Air Pilot
Air Pilot
Air Pilot
Air Pilot
Air Pilot
Air Pilot
5/3-way valve, Series CD04 - Electrically operated
• Qn = 900 l/min
• Pilot valve width: 26 mm
• Pipe connection
• Compressed air connection output: G 1/8
• Electr. connection: Plug, EN 175301-803, form B • Manual override: with detent
• Double solenoid
Order Code
C6157239
C6157240
C6157241
C6157235
C6157236
C6157238
C6080743
C6157237
C3247202
Part Number
5777400220
5777405280
5777405302
5777410220
5777415280
5777415302
5777420220
5777425280
5777425302
Port Size
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Flow (QN) LPM
900
900
900
900
900
900
900
900
900
Type
without coil
without coil
without coil
Operating Voltage (AC)
Operating Voltage (DC)
230V
230V
230V
24V
24V
24V
5/3-way valve, Series CD07 - Electrically operated
Order Code
C6157266
C6157267
C3238676
C6157263
C3238677
C6157257
C6157258
C3238678
C3238679
C6157264
C6157265
C3021805
C6157261
C3238680
C3238681
C2838962
C6157256
C6157255
C3238683
C4240632
C6157262
C6157260
C3240594
C6157259
Part Number
5777700220
5777705302
5777710220
5777715280
5777715302
5777720220
5777725280
5777725302
5777750220
5777755280
5777755302
5777760220
5777765270
5777765280
5777765302
5777770220
5777775220
5777775270
5777775280
5777775302
5777945302
5777955280
5777955302
R412003424
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Flow (QN) LPM
960
960
1030
1030
1030
1070
1070
1070
960
960
960
1030
1030
1030
1030
1070
1070
1070
1070
1070
1030
1070
1070
1070
Operating Voltage (AC)
230V
230V
230V
110V
230V
24V
110V
230V
230V
Operating Voltage (DC)
24V
24V
24V
24V
24V
24V
24V
Pilot Connection
Internal
Internal
Internal
Internal
Internal
Internal
Internal
Internal
Internal
Internal
Internal
Internal
Internal
Internal
Internal
Internal
Internal
Internal
Internal
Internal
External
External
External
External
Valve Function
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
5/3
Type
ATEX optional 8 Polyurethane seals
ATEX optional
ATEX optional
ATEX optional
ATEX optional
ATEX optional
ATEX optional
ATEX optional
www.brammer.biz
777
Pneumatics
Images For Illustrative Purposes Only
86706 86705 98988

