Page 792 - Tool & General Maintenance 2015 English
P. 792
Valves
3/2-way
5/2-way
valve, Series CD07 -
valve, Series CD04 -
Mechanically operated
• Qn= 1400 l/min
• Pipe connection
• Compressed air connection output: M14x1,5 • Suitable for ATEX
Order Code
C6157114
C6157115
C6157116
C6157117
C3021550
Part Number
5634400000
5634460000
5634461000
5634469110
5634469310
Port Size
M14x1.5
M14x1.5
M14x1.5
M14x1.5
M14x1.5
Flow (QN) LPM
1400
1400
1400
1400
1400
Flow (QN) LPM
900
900
900
900
900
900
Valve Actuation
Plunger
Push Button
Push Button
Push Button
Push Button
Valve Actuation
Mechanically operated
Valve Return Type
Spring
Spring
Air Pilot
Air Pilot
Air Pilot
Valve Return Type
Spring
Spring
Detented
Spring
Detented
Spring
Valve Return Type
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Valve Return Type
Solenoid
Solenoid
Valve Return Type
Spring
Valve Return Type
Spring
Spring
• Qn= 900 l/min
• Pipe connection
• Compressed air connection output: G 1/8
Order Code
C6157111
C3241352
C3261340
C3240900
C3261352
C3021512
Part Number
5634200100
5634210100
5634230100
5634240100
5634250100
5634260100
Port Size
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Plunger
Roller
Lever
Lever
Rotary Lever
Push Button
Pilot Connection
Internal
Internal
External
External
5/2-way
Order Code
C3238671
C3238672
C3238673
C3238674
C3238675
C6157233
5/2-way
Order Code
C6157234
C3261882
3/2-way
5/2-way
valve, Series CD04 -
Part Number
5777255280
5777255302
5777260220
5777265280
5777265302
R412008841
valve, Series CD04 -
Electrically operated
• Qn = 900 l/min
• Pilot valve width: 26 mm
• Pipe connection
• Compressed air connection output: G 1/8
• Electr. connection: Plug, EN 175301-803, form B • Manual override: with detent
• Double solenoid
Port Size
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Operating Voltage (AC)
230V
230V
Operating Voltage (DC)
Type
without coil
without coil
24V
12V
Electrically operated
8
• Qn = 900 l/min
• Pilot valve width: 26 mm
• Pipe connection
• Compressed air connection output: G 1/8
• Electr. connection: Plug, EN 175301-803, form B • Manual override: with detent
• Double solenoid
Part Number
5777255220
5777255270
Port Size
G1/8 BSPP
G1/8 BSPP
Flow (QN) LPM
900
900
Manual Override Type
with detent
with detent
Operating Voltage (AC)
24V
110V
Flow (QN) LPM
900
Flow (QN) LPM
900
900
valve, Series CD04 - Pneumatically operated
• Qn = 900 l/min
• Pipe connection
• Compressed air connection output: G 1/8
Order Code Part Number Port Size
C3021620 5710200100 G1/8 BSPP
valve, Series CD04 - Pneumatically operated
• Qn = 900 l/min
• Pipe connection
• Compressed air connection output: M10x1 • Single air pilot
Order Code
C3023564
C3021621
Part Number
R412012543
5710300100
Port Size
M10x1
G1/8 BSPP
780
www.brammer.biz
Pneumatics
99044 99043 99042 99041 87163 98995

